Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Lab Supplies

696 Results Found that Include 720 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Oven,11.02inHx11.02inWx13.80inD
  • LAB SAFETY SUPPLY
  • Oven, 11.02inHx11.02inWx13.80inD Oven,11.02inHx11.02inWx13.80inD
  • Item # 32EZ28
  • Mfr. Model # 32EZ28
  • Oven, Temp. Range 10 Degrees to 200 Degrees C, Temp. Accuracy +/- 1 Degrees C @ 100 Degrees C, Inside Usable...More

125mL/4 oz. Environmental Sampling Bottle, Wide Mouth, High
Ultrasonic Cleaner,6000mL
  • LAB SAFETY SUPPLY
  • Ultrasonic Cleaner, 6000mL Ultrasonic Cleaner,6000mL
  • Item # 32V119
  • Mfr. Model # 32V119
  • Ultrasonic Cleaner, Large, Tank Capacity 1.59 gal. / 6000mL, Tank Depth 5.9 In., Tank Height 5.9 In., Tank...More

Hotplate Magnetic Stirrer
  • DRAGONLAB
  • Hotplate Magnetic Stirrer Hotplate Magnetic Stirrer
  • Item # 22LC59
  • Mfr. Model # 22LC59
  • Hotplate Magnetic Stirrer, Plate Length 17 In., Plate Width 7 In., Plate Material Stainless Steel, Overall...More

Soil Test Kit Professional
Hotplate-Stirrer 10x10 Ceramic ADV
Water Level Indicator,150 Ft.
Incufridge Temp 5-65C
  • INCUFRIDGE
  • Incufridge Temp 5-65C Incufridge Temp 5-65C
  • Item # 5WRN8
  • Mfr. Model # RS-IF-203
  • Incufridge, Capacity 25L, Accuracy +/-1 Degrees C, Chamber Height 7-3/4 In., Chamber Width 14-1/4 In.,...More

pH/Conductivity/TDS Kit
  • EXTECH
  • pH/Conductivity/TDS Kit pH/Conductivity/TDS Kit
  • Item # 4WCJ5
  • Mfr. Model # 341350A-P
  • pH/Conductivity/TDS Kit, pH Range 0.00 to 14.00, Electric Conductivity Range 10 to 19,990 uS, TDS Range 10 to...More

Nitric Acid,2.5L,PK4
  • SPECTRUM
  • Nitric Acid, 2.5L, PK4 Nitric Acid,2.5L,PK4
  • Item # 39D908
  • Mfr. Model # N1089-2.5LTPVAB
  • Nitric Acid, Concentration 65 PercentContainer Size 2.5L, Container Material Poly-Coated GlassShelf Life 24...More

Lab Blender,1L,9-3/4 x 8 x 14
  • WARING COMMERCIAL
  • Lab Blender, 1L, 9-3/4 x 8 x 14 Lab Blender,1L,9-3/4 x 8 x 14
  • Item # 45H280
  • Mfr. Model # 8011S
  • Lab Blender, Volume 1L, HP 0.4, Power Required 1.8A, Material Epoxy-Coated Motor Housing. Container -...More

Syringe Filter,0.45 um,25mm,PK150
  • WHATMAN
  • Syringe Filter, 0.45 um, 25mm, PK150 Syringe Filter,0.45 um,25mm,PK150
  • Item # 32HJ23
  • Mfr. Model # 6970-2504
  • Syringe Filter, Pore Size 0.45 um, Filter Material Nylon, Housing Material Pigment Free Polypropylene,...More

Dual Sensor Cable,10 Meter
  • YSI
  • Dual Sensor Cable, 10 Meter Dual Sensor Cable,10 Meter
  • Item # 4UYP2
  • Mfr. Model # 1010-10
  • Dual Sensor Cable, 10 Meters, Supports Two pH, ORP, Ammonium, Chloride or Nitrate Probes, For Use With YSI...More

Meter, STAR A122 Conductivity, HH
  • THERMO SCIENTIFIC
  • Meter, STAR A122 Conductivity, HH Meter, STAR A122 Conductivity, HH
  • Item # 12L834
  • Mfr. Model # STARA1220
  • Star A121 pH HH Meter, Waterproof IP67, Automatic Temperature Compensation Yes, Displayed Temperature Range...More

Standing Height Table,60in.W,Wood Frame
Cross Member,120 in. W,2 in. D,2 in. H
Work Surface,Epoxy,48in.W,24in.L
Standing Height Table,48in.W,Wood Frame
System Service Hose,SS,300 psi,Nitrogen
Temperature Controller,120V
Laboratory Sink,Epoxy Resin,24x16x8
Digital Incubator,120W,115VAC
  • QUINCY LAB
  • Digital Incubator, 120W, 115VAC Digital Incubator,120W,115VAC
  • Item # 8VRV4
  • Mfr. Model # 10-140E
  • Digital Incubator, Digital Incubator, Capacity 0.7 cu. ft., Watts 120, Chamber Height 10 In., Chamber Width...More

Tubing,Stainless Steel,12x12x20 In
Pegboard Rack,32 Slots,30in.x24in.,SS
  • GRAINGER APPROVED
  • Pegboard Rack, 32 Slots, 30in.x24in., SS Pegboard Rack,32 Slots,30in.x24in.,SS
  • Item # 32HF23
  • Mfr. Model # V2430
  • Pegboard Rack, Autoclavable, Holds Test Tubes, Number of Slots 32, Number of Compartments 0, Height 30 In.,...More

Limnology Kit Lamotte
CON 700 METER W/PRB/ STND
  • OAKTON
  • CON 700 METER W/PRB/ STND CON 700 METER W/PRB/ STND
  • Item # 6CAV3
  • Mfr. Model # WD-35411-00
  • CON 700 Meter w/probe & stand, Application Measurement of conductivity in a variety of applications., Overall...More

PH/Conductivity/Dissolved Oxygen Meter
  • LAB SAFETY SUPPLY
  • PH/Conductivity/Dissolved Oxygen Meter PH Pen
  • Item # 33Y923
  • Mfr. Model # 33Y923
  • PH Pen, pH Range -2.00~19.99pH, Electric Conductivity Range 0~200mS/cm, TDS Range 0~100g/L, ORP Range...More

Stereo Zoom Microscope,8X-35X Mag
  • LAB SAFETY SUPPLY
  • Stereo Zoom Microscope, 8X-35X Mag Stereo Zoom Microscope,8X-35X Mag
  • Item # 35Y977
  • Mfr. Model # 35Y977
  • Stereo Zoom Microscope, Optical Tube Binocular, Dual Adjustable DiopterMagnification 8X-35X, Illumination...More

Binocular Microscope,Quartz Halogen
  • LAB SAFETY SUPPLY
  • Binocular Microscope, Quartz Halogen Binocular Microscope,Quartz Halogen
  • Item # 35Y965
  • Mfr. Model # 35Y965
  • Binocular Microscope, Optical Tube Binocular, Dual Adjustable DiopterMagnification 4X, 10X, 40X, 100X (Oil),...More

Stereo Zoom Microscope,0.7X-4.5X Mag
  • LAB SAFETY SUPPLY
  • Stereo Zoom Microscope, 0.7X-4.5X Mag Stereo Zoom Microscope,0.7X-4.5X Mag
  • Item # 35Y982
  • Mfr. Model # 35Y982
  • Stereo Zoom Microscope, Optical Tube Binocular, Dual Adjustable DiopterMagnification 0.7X to 4.5 X,...More

Microscope,4X,10X,100x Mag
  • LAB SAFETY SUPPLY
  • Microscope, 4X, 10X, 100x Mag Microscope,4X,10X,100x Mag
  • Item # 35Y980
  • Mfr. Model # 35Y980
  • Microscope, Optical Tube Monocular,Adjustable DiopterMagnification 4X, 10X, 40X, 100X (Oil), Illumination 20W...More

Shaker Mp 4 Position Micro Plate
  • BENCHMARK SCIENTIFIC
  • Shaker Mp 4 Position Micro Plate Shaker Mp 4 Position Micro Plate
  • Item # 14N112
  • Mfr. Model # BT1500
  • Orbital Shaker, Movement Type 3mm orbit, Operating Mode Variable, Speed 200-1500 rpm, Resolution 1rpm, Weight...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More