Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Lab Supplies

926 Results Found that Include 958 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Water Bath,28L,120V/60Hz
  • POLYSCIENCE
  • Water Bath, 28L, 120V/60Hz Water Bath,28L,120V/60Hz
  • Item # 22CT82
  • Mfr. Model # WB28L11B
  • Water Bath, Temp. Range (C) Ambient 5 Degrees to 100 Degrees , Volume 28L, Inside Usable Dimensions 9.5 In.L...More

Ultrasonic Cleaner,CPXH,0.75 gal
  • BRANSON
  • Ultrasonic Cleaner, CPXH, 0.75 gal Ultrasonic Cleaner,CPXH,0.75 gal
  • Item # 39J357
  • Mfr. Model # CPX-952-218R
  • Ultrasonic Cleaner, CPXH, Tank Capacity 0.75 gal, Tank Depth 4 In., Tank Height 9.5 In., Tank Width 5.5 In.,...More

  • OAKTON
  • pH Meter pH Meter
  • Multiple product options available

    Multiple product options available

Ultrasonic Cleaner,MH,0.75 gal
  • BRANSON
  • Ultrasonic Cleaner, MH, 0.75 gal Ultrasonic Cleaner,MH,0.75 gal
  • Item # 39J356
  • Mfr. Model # CPX-952-217R
  • Ultrasonic Cleaner, MH, Tank Capacity 0.75 gal, Tank Depth 4 In., Tank Height 9.5 In., Tank Width 5.5 In.,...More

Sieve Shaker Conversion Kit
  • ADVANTECH
  • Sieve Shaker Conversion Kit Sieve Shaker Conversion Kit
  • Item # 16Y906
  • Mfr. Model # PA8
  • Sieve Shaker Conversion Kit,Power Required,Manufacturers Warranty Length 1 Year,Sieve Diameter 8,Special...More

PH700 BENCHTOP METER W/PRB STND
  • OAKTON
  • PH700 BENCHTOP METER W/PRB STND PH700 BENCHTOP METER W/PRB STND
  • Item # 6CAU8
  • Mfr. Model # WD-35419-12
  • pH 700 Benchtop Meter and probe stand, Application Measurement of pH in a variety of applications., Overall...More

Doxycycline Hydrochloride, 100g Powder
  • RPI
  • Doxycycline Hydrochloride, 100g Powder Doxycycline Hydrochloride, 100g Powder
  • Item # 30TX95
  • Mfr. Model # D43020-100.0
  • Doxycycline Hydrochloride, CAS Number 10592-13-9, Purity greater than 99 Percent, Container Size 100g, Form...More

Water Quality Meter,Dual Backlit LCD
  • EXTECH
  • Water Quality Meter, Dual Backlit LCD Water Quality Meter
  • Item # 25KC73
  • Mfr. Model # WQ510
  • Water Quality Meter, pH Range -2.00 to 16.00, Electric Conductivity Range 0 to 100.0mS/cm, TDS Range 0 to...More

Benzocaine,USP,2.5 kg
  • SPECTRUM
  • Benzocaine, USP, 2.5 kg Benzocaine, USP
  • Item # 6PHR0
  • Mfr. Model # BE130-2.5KG
  • Benzocaine, USP, CAS Number 94-09-7, Molecular Weight 165.19, Chemical Formula C9H11NO2, Container Size 2.5...More

Digital Incubator,20L,-15 to 60 deg. C
  • BENCHMARK SCIENTIFIC
  • Digital Incubator, 20L, -15 to 60 deg. C Digital Incubator,20L,-15 to 60 deg. C
  • Item # 39P101
  • Mfr. Model # H2200-HC
  • Digital Incubator, Heat-Cool, Capacity 20L, Range -15 Degrees to 60 Degrees C, Accuracy 0.5 Degrees C,...More

Lab Blender,1.2L,9-3/4 x 8 x 14
  • WARING COMMERCIAL
  • Lab Blender, 1.2L, 9-3/4 x 8 x 14 Lab Blender,1.2L,9-3/4 x 8 x 14
  • Item # 45H285
  • Mfr. Model # 8010G
  • Lab Blender, Volume 1.2L, HP 0.4, Power Required 1.8A, Material Epoxy-Coated Motor Housing. Container -...More

Lab Blender,1.2L,9-3/4 x 8 x 14
  • WARING COMMERCIAL
  • Lab Blender, 1.2L, 9-3/4 x 8 x 14 Lab Blender,1.2L,9-3/4 x 8 x 14
  • Item # 45H287
  • Mfr. Model # 8011G
  • Lab Blender, Volume 1.2L, HP 0.4, Power Required 1.8A, Material Epoxy-Coated Motor Housing. Container -...More

Digital Bucket,Metal
  • DYNALON
  • Digital Bucket, Metal Digital Bucket,Metal
  • Item # 41V396
  • Mfr. Model # DQ-01-02
  • Digital Bucket, Metal, Blue/Black, Overall Height 6.22 In., Overall Width 7.4 In., Overall Length 7.4 In.Min....More

Water Bath,20L,120V/60Hz
  • POLYSCIENCE
  • Water Bath, 20L, 120V/60Hz Water Bath,20L,120V/60Hz
  • Item # 22CT80
  • Mfr. Model # WB20L11B
  • Water Bath, Temp. Range (C) 5 Degrees to 99 Degrees , Volume 20L, Inside Usable Dimensions 9.5 In.L x 17 In.W...More

pH Module
  • THERMO SCIENTIFIC
  • pH Module pH Module
  • Item # 12L896
  • Mfr. Model # VSTAR-PH
  • pH Module, pH Range -2 to 20, Automatic Temperature Compensation Yes, Operating Temp. Range (F) 0 to 120,...More

Sludge Sampler,3 1/4x10 In,5/8 In Thread
  • AMS
  • Sludge Sampler, 3 1/4x10 In, 5/8 In Thread Sludge Sampler,3 1/4x10 In,5/8 In Thread
  • Item # 4KLR8
  • Mfr. Model # 428.13
  • Sludge Sampler, Dia 3 1/4 In, Length 10 In, Material of Construction Stainless Steel, Connector Type 5/8 In...More

Pipe Enclsure,12 in W,6 in D,83-1/2 in H
Work Surface,Phenolic,48in.W
Fan Blower Switch
Glove Box Iris Port Entry,Latex Rbr,PR
Conductivity Cell,K-0.475 Thermo El
Enclosure Exhaust Connection Kit
Work Surface,Blk,36 In W
Small Lab Start Up Kit, Light Manufacturing, Number of
  • YSI
  • pH Meter pH Meter
  • Multiple product options available

    Multiple product options available

Centrifuge,3 to 15mL
  • LW SCIENTIFIC
  • Centrifuge, 3 to 15mL Centrifuge,3 to 15mL
  • Item # 44C538
  • Mfr. Model # UNC-08AD-15T3
  • Centrifuge, Angled Tube Rotor, Capacity 3 to 15mL, Holds 8 Tubes, Tube Size 3 to 15 mL, Speed 800-3300 rpm,...More

Concrete Test Hammer,2x6x1
  • AMS
  • Concrete Test Hammer, 2x6x1 Concrete Test Hammer,2x6x1
  • Item # 22LC70
  • Mfr. Model # TYPE N
  • Concrete Test Hammer, Height 2 In., Length 6 In., Width 1 In.Includes Grindstone, Position Template,...More

Lab Blender,1L,9-3/4 x 8 x 13-7/8
  • WARING COMMERCIAL
  • Lab Blender, 1L, 9-3/4 x 8 x 13-7/8 Lab Blender,1L,9-3/4 x 8 x 13-7/8
  • Item # 45H251
  • Mfr. Model # 7010S
  • Lab Blender, Volume 1L, HP 0.4, Power Required 3.6A, Material Epoxy-Coated Motor Housing - Container -...More

Soil Core Sampler,2 In x 12 In,5/8 In,SS
Stereo Zoom Microscope
  • LAB SAFETY SUPPLY
  • Stereo Zoom Microscope Stereo Zoom Microscope
  • Item # 35Y993
  • Mfr. Model # 35Y993
  • Stereo Zoom Microscope, Optical Tube Binocular, Dual Adjustable DiopterMagnification 0.7X to 4.5 XFocusing...More

Non Slip Rubber Mat Platform
  • BENCHMARK SCIENTIFIC
  • Non Slip Rubber Mat Platform Non Slip Rubber Mat Platform
  • Item # 14N113
  • Mfr. Model # BT30
  • Orbital Shaker, Movement Type 19mm orbit, Operating Mode Variable, Speed 3-70 rpm, Weight Capacity 3x2L or...More

Detergent,5 gal.
  • ALCONOX
  • Detergent, 5 gal. Detergent,5 gal.
  • Item # 42X037
  • Mfr. Model # 1705
  • Detergent, Size 5 gal., Container Type Jerrycan, RTU Yield per Container 250 Gal of 2 Percent Solution,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More