Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Lab Supplies

1,387 Results Found that Include 1,456 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
250mL/8 oz. Environmental Sampling Bottle, Wide Mouth, High
Drug Test Cup,SplitCup 12,PK25
  • ACCUTEST
  • Drug Test Cup, SplitCup 12, PK25 Drug Test Cup,SplitCup 12,PK25
  • Item # 6ENR2
  • Mfr. Model # DS012
  • Drug Test Cup, Detects AMP, BAR, BZO, COC, MDMA, MET, MTD, OPI , OXY, PCP, PPX, and THC, Features...More

  • Category : Drug and Alcohol Test Kits
Infiltrometer Dbl Ring Steel 17x32
Analog Oven, 0.7 cu. ft.
  • QUINCY LAB
  • Analog Oven, 0.7 cu. ft. Analog Oven, 0.7 cu. ft.
  • Item # 8CCJ1
  • Mfr. Model # 10GC
  • Analog Oven, Temp. Range Amb. +25 Degrees F to 232 Degrees C, Temp. Accuracy +/- 6 Degrees F , Inside Usable...More

  • Category : Laboratory Ovens and Furnaces
Pegboard Rack,15 Slots,18In.x24In.,SS
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Pegboard Rack, 15 Slots, 18In.x24In., SS Pegboard Rack,15 Slots,18In.x24In.,SS
  • Item # 32HF22
  • Mfr. Model # V1824
  • Item Pegboard Rack, Material Stainless Steel, Silver, Height 24 In., Length 6 In., Width 18 In., For Use With...More

  • Category : Laboratory Drying Racks
Deionizer,100 psi
  • ARIES FILTERWORKS
  • Deionizer, 100 psi Deionizer,100 psi
  • Item # 44C703
  • Mfr. Model # HY-122-DI
  • Deionizer, Inlet Pipe Size 3/8 In. OD Tube, Outlet Pipe Size 3/8 In. Hose Barb, Max. Inlet Pressure Range 100...More

  • Category : Water Purification Systems
Ultrasonic Cleaner, M Type, Tank Capacity: 0.75 gal, T
Water Test Kit
  • LAMOTTE
  • Water Test Kit Water Test Kit
  • Item # 41V895
  • Mfr. Model # 5921-03
  • Water Test Kit, Water Pollution Kit 2Test System Visual Color Comparitors and Titrations, Number of Tests...More

  • Category : Water Quality Testing Kits
Waterproof Conductivity Kit
  • EXTECH
  • Waterproof Conductivity Kit Waterproof Conductivity Kit
  • Item # 4TXG5
  • Mfr. Model # EC600
  • Waterproof Conductivity Kit, pH Range -2 to 19.99, Electric Conductivity Range 0 to 199.9 mS, TDS Range 0 to...More

  • Category : Multi-Parameter Meters
Deionizer,100 psi
  • ARIES FILTERWORKS
  • Deionizer, 100 psi Deionizer,100 psi
  • Item # 44C704
  • Mfr. Model # HY-122-DI-HC
  • Deionizer, Inlet Pipe Size 3/8 In. OD Tube, Outlet Pipe Size 3/8 In. Hose Barb, Max. Inlet Pressure Range 100...More

  • Category : Water Purification Systems
Hotplate10x10 Ceramic ADV
Ultrasonic Cleaner, E-German Quality, Economy Type, Tank Capacit
Funnel, Buchner, 2000mL Table
  • CELLTREAT
  • Funnel, Buchner, 2000mL Table Funnel, Buchner, 2000mL Table
  • Item # 36A383
  • Mfr. Model # CG-1889-02
  • Funnel, Buchner, Table Top, Capacity 2000mL, Funnel Material Porcelain, Overall Height 125mm, Funnel Max OD...More

  • Category : Laboratory Funnels
Vortex-Genie 2 Vortex Mixer, 120V
  • GENIE
  • Vortex-Genie 2 Vortex Mixer, 120V Vortex-Genie 2 Vortex Mixer, 120V
  • Item # 13R284
  • Mfr. Model # G560
  • Variable speed control from 600 to 3200 RPM, hands-free or touch operation, use in cold room or incubator,...More

  • Category : Laboratory Mixers
VSM-3 Vortex Mixer
  • PRO SCIENTIFIC INC.
  • VSM-3 Vortex Mixer VSM-3 Vortex Mixer
  • Item # 12F229
  • Mfr. Model # 560000-00
  • VSM-3 Vortex Mixer, Power Required 115 V, Special Features Continuous and Touch Start/Stop, Includes 3 In....More

  • Category : Laboratory Mixers
Calcium Hydroxide,12kg
  • SPECTRUM
  • Calcium Hydroxide, 12kg Calcium Hydroxide,12kg
  • Item # 39D977
  • Mfr. Model # CA150-12KG18
  • Calcium HydroxideCAS Number 1305-62-0, Molecular Weight 74.09, Chemical Formula Ca(OH)2Container Size 12kg,...More

  • Category : Bases
Drierite(R) ,Indicating,8 Mesh,1 lb,PK12
Decane,2L,Anhydrous,99 Percent
  • SIGMA-ALDRICH
  • Decane, 2L, Anhydrous, 99 Percent Decane,2L,Anhydrous,99 Percent
  • Item # 46AA56
  • Mfr. Model # 457116-2L
  • Decane,Concentration Greater Than and Equal to 99 Percent,CAS Number 124-18-5,Molecular Weight...More

  • Category : Solvents
Waterproof pH Meter,Graphic Display
  • YSI
  • Waterproof pH Meter, Graphic Display Waterproof pH Meter,Graphic Display
  • Item # 35MM94
  • Mfr. Model # PRO10
  • Waterproof pH Meter, pH Range 0.00 to 14.00, ORP Range -1500 to 1500mV, Waterproof IP67, Displayed...More

  • Category : pH Meters
Dissolved Oxygen Probe w/ 10 Ft Cable .
Hygromycin B Liquid, 5mg Powder
Nitric Acid,Ultrapure,Reagent 250mL
  • SPECTRUM
  • Nitric Acid, Ultrapure, Reagent 250mL Nitric Acid,Ultrapure,Reagent 250mL
  • Item # 6MLC9
  • Mfr. Model # N1074-250ML
  • Nitric Acid, Ultrapure, Reagent, CAS Number 7697-37-2, Molecular Weight 63.01, Chemical Formula HNO3,...More

  • Category : Acids
Ethyl Alch,190 Prf,Rgnt,ACS,6X1L,Gls,PK6
  • SPECTRUM
  • Ethyl Alch, 190 Prf, Rgnt, ACS, 6X1L, Gls, PK6 Ethyl Alcohol, 190 Proof, Reagent, ACS
  • Item # 6RFL2
  • Mfr. Model # E1029-1LTGL-CS6
  • Ethyl Alcohol, 190 Proof, Reagent, ACS, CAS Number 64-17-5, Molecular Weight 46.07, Chemical Formula C2H5OH,...More

  • Category : Solvents
Refractometer,Digital,0 to 5 Percent
  • ERIEZ
  • Refractometer, Digital, 0 to 5 Percent Refractometer,Digital,0 to 5 Percent
  • Item # 48TR15
  • Mfr. Model # 84-1070E
  • Refractometer, Digital, Range 0 to 56 Percent, Automatic Temperature Compensation Yes, Accuracy +/-0.1...More

  • Category : Refractometers
Ultrasonic Sieve
Blender,1L,9-3/4 x 8 x 14,22,000 rpm
Glass Membrane Filter Holders,25mm
SOIL TEST KIT MACNUT LAMOTTE
Reagent Alcohol,CH3CH2OH,PK4
  • HONEYWELL BURDICK & JACKSON
  • Reagent Alcohol, CH3CH2OH, PK4 Reagent Alcohol
  • Item # 36XL72
  • Mfr. Model # AH090-4
  • Reagent Alcohol,Concentration 100 Percent,CAS Number 64-17-5,Chemical Formula CH3CH2OH,Container Size...More

  • Category : Solvents
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More