Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Lab Supplies

2,247 Results Found that Include 2,496 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
pH Wide Sticks,9x1,PK25
Filter Paper,Pore 0.45um,Dia 4.7cm,PK100
Detergent,4 lb.
  • ALCONOX
  • Detergent, 4 lb. Detergent,4 lb.
  • Item # 42W978
  • Mfr. Model # 1104-1
  • Detergent, Size 4 lb., Container Type Milk Carton, RTU Yield per Container 50 gal of 1 Percent solution,...More

  • LAB SAFETY SUPPLY
  • High Density Polyethylene Bottle High Density Polyethylene Bottle
  • Multiple product options available

    Bottle, Basic Material Plastic, Body Material High Density Polyethylene and Graduation Range Not Specified; Varies by Capacity, Mouth, Screw Closure Size, Height,...More

Water Test Ed Kit,pH,Dis O2,Nitrate,etc
Glass Syringe,Metal Luer Lock,50 mL
Starter Brush Set,6 Pc
CHEMICAL BUFFER SOLUTION PH 10.0 4L
  • LABCHEM
  • CHEMICAL BUFFER SOLUTION PH 10.0 4L CHEMICAL BUFFER SOLUTION PH 10.0 4L
  • Item # 9TEM2
  • Mfr. Model # LC125004
  • Buffer Solution pH 10.0 @ 25 Degrees C, Concentration pH 10.0, Container Size 4L, Container Material Poly,...More

Volumetric Flask,Class A,Glass,100mL,Pk8
Disposable Beakers, 600ml,PK25
  • LAB SAFETY SUPPLY
  • Disposable Beakers, 600ml, PK25 Disposable Beaker
  • Item # 3UDK3
  • Mfr. Model # 3UDK3
  • Disposable Beaker, Capacity 600 ml, Graduation Subdivisions 25ml and 1oz, Material of Construction...More

Drum Thief, 18 In L,PK40
Test Tube,Rim,Glass,25mm X 150mm,PK72
Measuring Pipette,GradeA,Glass,10mL,Pk12
Swivel Adapter for Telescopic Dipper
Ultrasonic Cleaner,610mL
  • LAB SAFETY SUPPLY
  • Ultrasonic Cleaner, 610mL Ultrasonic Cleaner,610mL
  • Item # 32V114
  • Mfr. Model # 32V114
  • Ultrasonic Cleaner, Small, Tank Capacity 0.16gal. / 610mL, Tank Depth 1.97 In., Tank Height 1.97 In., Tank...More

Specific Gravity Precision Hydrometer
Buffer Solution,pH,4.01,20 mL.,PK20
Automatic Scalpel Blade Remover
Disp Syringe,Luer Lock,30 mL,PK60
  • AIR-TITE
  • Disp Syringe, Luer Lock, 30 mL, PK60 Disp Syringe,Luer Lock,30 mL,PK60
  • Item # 19G394
  • Mfr. Model # 5300.X00D0
  • 3-Part Disposable Syringe, Luer Lock, Capacity 30 mL, Replaceable Tip No, Body Material Polypropylene, Tip...More

Magnetic Stir Bar,Octagonal,PK6
120mL/4 oz. Beaker Bottle, Narrow Mouth, Flint Glass T
  • QORPAK
  • 120mL/4 oz. Beaker Bottle, Narrow Mouth, Flint Glass Type III, PK 24 Flint Glass Type III Beaker Bottle
  • Item # 3TRH8
  • Mfr. Model # GLC-01523
  • Beaker Bottle, Capacity 120mL/4 oz., Basic Material Glass, Shape Round, Mouth Narrow, Screw Closure Size...More

Detergent,4 lb.
  • ALCONOX
  • Detergent, 4 lb. Detergent,4 lb.
  • Item # 42W986
  • Mfr. Model # 1404-1
  • Detergent, Size 4 lb., Container Type Milk Carton, RTU Yield per Container 50 gal of 1 Percent solution,...More

Graduated Dipper,500 mL,3 Ft Handle
PH PENCIL,PK3
500mL Dispensing Bottle, Narrow Mouth, Low Density Polyethylene,
  • DYNALON
  • 500mL Dispensing Bottle, Narrow Mouth, Low Density Polyethylene, PK 12 Low Density Polyethylene Dispensing Bottle
  • Item # 3VFD9
  • Mfr. Model # 605085-16
  • Dispensing Bottle, Capacity 500mL, Basic Material Plastic, Shape Round, Mouth Narrow, Screw Closure Size...More

Clamp,3 Prong Dual Adjust
  • TROEMNER
  • Clamp, 3 Prong Dual Adjust Clamp,3 Prong Dual Adjust
  • Item # 8R677
  • Mfr. Model # 916052
  • Three Prong Dual Adjust Clamp Extension, Length 273mm (10.75 In.), Diameter Arm: 11mm (0.43 In.), Max. Jaw...More

Three Buffer Tripak,pH,4,7.10,Pk30
Disp Syringe,Luer Slip,30 mL,PK60
  • AIR-TITE
  • Disp Syringe, Luer Slip, 30 mL, PK60 Disp Syringe,Luer Slip,30 mL,PK60
  • Item # 19G389
  • Mfr. Model # 5300.000D0
  • 3-Part Disposable Syringe, Luer Slip, Capacity 30 mL, Replaceable Tip No, Body Material Polypropylene, Tip...More

Desiccator,Glass,Clear,I.D. 210mm
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More