Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Lab Supplies

1,159 Results Found that Include 1,278 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
240mL/8 oz. Jar, Wide Mouth, Flint Glass Type III,
CHEMICAL GLACIAL ACETIC ACID ACS 500
500mL/16 oz. Bottle, Wide Mouth, High Density Polyethylene,
  • LAB SAFETY SUPPLY
  • 500mL/16 oz. Bottle, Wide Mouth, High Density Polyethylene, PK 12 High Density Polyethylene Bottle
  • Item # 6FAJ9
  • Mfr. Model # 6FAJ9
  • Bottle, Capacity 500mL/16 oz., Basic Material Plastic, Shape Round, Mouth Wide, Screw Closure Size 53-415mm,...More

  • LAB SAFETY SUPPLY
  • Beaker, Low Form Beaker, Low Form
  • Multiple product options available

    Beaker, Low Form, Material of Construction Glass, Color Clear and Special Features Pouring Spout; Varies by Capacity and Graduation Subdivisions

Buffer Kit,pH,500mL
Sodium Hydroxide,0.1N (0.1M),4 L,NIST
Pipette Transfer,12 ML,Poly,PK50
Magnetic Stir Bar,Octagon,PK10
Carboy Heavy Weight 5 Gal HDPE
Bottle 500mL, Dispensing Cup 25mL Dispensing Bottle, Narrow
Acetone,Histology Grade,1 Gallon
  • LABCHEM
  • Acetone, Histology Grade, 1 Gallon Acetone,Histology Grade,1 Gallon
  • Item # 6CHJ2
  • Mfr. Model # VT110C
  • Size 1 gal., Size (Oz.) 128, Size (Gal.) 1, Size (Liters) 3.785, Net Weight (Oz.) 112, Color Colorless, None...More

Bluing Tablets,Urine Testing,100 Tabs
Lab Paint Can w/Lid,1 Gal,Tinplate,PK6
Funnel Set Powder,Assorted Funnels,PK6
  • DYNALON
  • Funnel Set Powder, Assorted Funnels, PK6 Funnel Set Powder,Assorted Funnels,PK6
  • Item # 3KWP2
  • Mfr. Model # 342555-0SET
  • Set Powder Funnel, Polyproylene Funnel Material, Overall Height 2.75 In, 3.75 In, 5.125 In, Funnel Top ID...More

Rolled Beaker,1-1/4 qt.,Stainless Steel
  • GRAINGER APPROVED
  • Rolled Beaker, 1-1/4 qt., Stainless Steel Rolled Beaker
  • Item # 3LEJ7
  • Mfr. Model # 78710
  • Rolled Beaker, Handle Welded, Capacity 1-1/4 qt./1.2L, Material of Construction Stainless Steel, Special...More

CHEMICAL NITRIC ACID 10PCT V/V 1L
  • LABCHEM
  • CHEMICAL NITRIC ACID 10PCT V/V 1L CHEMICAL NITRIC ACID 10PCT V/V 1L
  • Item # 9TEL9
  • Mfr. Model # LC177302
  • Nitric Acid, 10 Percent v/v, Concentration 10 Percent v/v, CAS Number 7697-37-2, Chemical Formula HNO3,...More

Reagent Vial, PK25
  • YSI
  • Reagent Vial, PK25 Reagent Vial, PK25
  • Item # 25KA22
  • Mfr. Model # COD3 TC (HR)
  • Reagent, Vial, Range 200 to 15,000mg/L COD, Requires Thermal Reactor, For Use With Photometer, Includes 25...More

500mL/16 oz. Bottle, Wide Mouth, Polypropylene, PK 12
  • LAB SAFETY SUPPLY
  • 500mL/16 oz. Bottle, Wide Mouth, Polypropylene, PK 12 Polypropylene Bottle
  • Item # 6FAL7
  • Mfr. Model # 6FAL7
  • Bottle, Capacity 500mL/16 oz., Basic Material Plastic, Shape Round, Mouth Wide, Screw Closure Size 53-415mm,...More

Tripour Beaker 50ML,PK100
Disposable Beakers, 50ml,PK100
  • LAB SAFETY SUPPLY
  • Disposable Beakers, 50ml, PK100 Disposable Beaker
  • Item # 3UDH9
  • Mfr. Model # 3UDH9
  • Disposable Beaker, Capacity 50 ml, Graduation Subdivisions 5 ml and 1/4 oz, Material of Construction...More

Pipette Transfer,6mL,PK500
  • LAB SAFETY SUPPLY
  • Pipette Transfer, 6mL, PK500 Pipette Transfer,6mL,PK500
  • Item # 21F235
  • Mfr. Model # 21F235
  • Pipette Transfer, Capacity 6mL, Material of Construction Low Density Polyethylene, Length 22.5 cm,...More

Plastic Syringe,Catheter,50 mL,PK30
  • NORM-JECT
  • Plastic Syringe, Catheter, 50 mL, PK30 Plastic Syringe,Catheter,50 mL,PK30
  • Item # 19G341
  • Mfr. Model # 4850002000
  • All-Plastic Syringe, Catheter, Capacity 50 mL, Replaceable Tip No, Body Material Polypropylene, Tip Material...More

Bottle Carrier,Rubber,Holds 1 Liter
Disp Syringe,Luer Slip,20 mL,PK100
  • AIR-TITE
  • Disp Syringe, Luer Slip, 20 mL, PK100 Disp Syringe,Luer Slip,20 mL,PK100
  • Item # 19G388
  • Mfr. Model # 5200.000V0
  • 3-Part Disposable Syringe, Luer Slip, Capacity 20 mL, Replaceable Tip No, Body Material Polypropylene, Tip...More

Zobell Solution,270.0 to 198.5 mV,125 mL
Plastic Syringe,Luer Slip,30 mL,PK50
  • NORM-JECT
  • Plastic Syringe, Luer Slip, 30 mL, PK50 Plastic Syringe,Luer Slip,30 mL,PK50
  • Item # 19G338
  • Mfr. Model # 4830001000
  • All-Plastic Syringe, Luer Slip, Capacity 30 mL, Replaceable Tip No, Body Material Polypropylene, Tip Material...More

Desiccator with Vacuum Pump
  • CONTROL COMPANY
  • Desiccator with Vacuum Pump Desiccator with Vacuum Pump
  • Item # 8F332
  • Mfr. Model # 3163
  • Desiccator with Vacuum Pump, Material Plastic (Container), Rubber (Cover), Length 6-1/2 In., Width 7 In.,...More

Tubes,Microcentrifuge,1.5ml,PK1000
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More