Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Lab Supplies

1,300 Results Found that Include 1,378 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Cleanroom Swab,Foam,1  2 In Tip,PK100
Isopropyl Alcohol,1 gal.,99.8+
Baritainer Jerry Can, HDPE-Quoral, 20L
Calibration Solution Set
  • EXTECH
  • Calibration Solution Set Calibration Solution Set
  • Item # 3TXR8
  • Mfr. Model # PH103
  • pH Calibration Buffer Pouch Kit, pH, Range 4.00, 7.00, 10.00 and Rinsing Solution, Features Premeasured...More

480mL/16 oz. Dispensing Bottle, Narrow Mouth, High Density&
4 FT FIBERGLASS PROBE
Clamp 2 Prong Single Adjust Swivel
  • TROEMNER
  • Clamp 2 Prong Single Adjust Swivel Clamp 2 Prong Single Adjust Swivel
  • Item # 8UN09
  • Mfr. Model # 916067
  • Clamp 2 Prong Single Adjust Swivel, Length 163mm (6.42 In.), Diameter Arm: 19mm (0.75 In.), Max. Jaw Opening...More

  • LAB SAFETY SUPPLY
  • Low Form Beaker Low Form Beaker
  • Multiple product options available

    Low Form Beaker; Varies by Capacity, Graduation Subdivisions and Material of Construction

250mL/8 oz. Bottle, Wide Mouth, High Density Polyethylene,&
Scoop, Poly, 1100cc, Bel-Art,PK6
Plastic Syringe,Luer Lock,10 mL,PK100
  • NORM-JECT
  • Plastic Syringe, Luer Lock, 10 mL, PK100 Plastic Syringe,Luer Lock,10 mL,PK100
  • Item # 19G342
  • Mfr. Model # 4100-X00V0
  • All-Plastic Syringe, Luer Lock, Capacity 10 mL, Replaceable Tip No, Body Material Polypropylene, Tip Material...More

Clamp Extension, 2 Prong, Single Adjust
  • TROEMNER
  • Clamp Extension, 2 Prong, Single Adjust Clamp Extension, 2 Prong, Single Adjust
  • Item # 8AKW9
  • Mfr. Model # 916060
  • Two Prong Clamp Extension Single Adjustment, Length 216mm (8.5 In.), Diameter Arm: 11mm (0.43 In.), Max. Jaw...More

0 NTU Turbidity Standard
Support Stand And Rings,20in,3/8in,Stl
Boric Acid, Powder, 1kg, 1 EA
  • RPI
  • Boric Acid, Powder, 1kg, 1 EA Boric Acid, Powder, 1kg, 1 EA
  • Item # 31FW66
  • Mfr. Model # B32050-1000.0
  • Boric Acid, CAS Number 10043-35-3, Purity Greater Than 95 Percent, Container Size 1kg, Form Powder, Molecular...More

Hydrometer,Specific Gravity,0.0005
Quantitative Fltr Papr,5.5cm,8.0um,PK100
500mL/16 oz. Bottle, Wide Mouth, Low Density Polyethylene,&
  • LAB SAFETY SUPPLY
  • 500mL/16 oz. Bottle, Wide Mouth, Low Density Polyethylene, PK 12 Low Density Polyethylene Bottle
  • Item # 6FAN3
  • Mfr. Model # 6FAN3
  • Bottle, Capacity 500mL/16 oz., Basic Material Plastic, Shape Round, Mouth Wide, Screw Closure Size 53-415mm,...More

Pipette Transfer,15mL,PK500
  • LAB SAFETY SUPPLY
  • Pipette Transfer, 15mL, PK500 Pipette Transfer,15mL,PK500
  • Item # 21F230
  • Mfr. Model # 21F230
  • Pipette Transfer, Capacity 15mL, Material of Construction Low Density Polyethylene, Length 15.5 cm,...More

Glass Flask,PK5
  • GRAINGER APPROVED
  • Glass Flask, PK5 Glass Flask,PK5
  • Item # 9KA72
  • Mfr. Model # FGSET5
  • Erlenmeyer Flask Set, Capacity 50, 125, 250, 500, 1000 ml, Material of Construction Borosilicate Glass, Color...More

Swivel Dipper Ladle,600mL,PK5
Plastic Syringe,Luer Slip,50 mL,PK30
  • NORM-JECT
  • Plastic Syringe, Luer Slip, 50 mL, PK30 Plastic Syringe,Luer Slip,50 mL,PK30
  • Item # 19G340
  • Mfr. Model # 4850001000
  • All-Plastic Syringe, Luer Slip, Capacity 50 mL, Replaceable Tip No, Body Material Polypropylene, Tip Material...More

Cleanroom Swab,Foam,3  16 In Tip,PK100
Bunsen Burner,LP,Btu 2000-3200
250mL Dispensing Bottle, Narrow Mouth, Low Density Polyethylene,
  • DYNALON
  • 250mL Dispensing Bottle, Narrow Mouth, Low Density Polyethylene, PK 12 Low Density Polyethylene Dispensing Bottle
  • Item # 3VFD6
  • Mfr. Model # 605085-08
  • Dispensing Bottle, Capacity 250mL, Basic Material Plastic, Shape Round, Mouth Narrow, Screw Closure Size...More

Sterile Catheter Syringe,PK30
Water, Deionized (ASTM Type II),10L
Lab Spoon w/Spatula,304SS,1.7ml Capacity
  • BEL-ART - SCIENCEWARE
  • Lab Spoon w/Spatula, 304SS, 1.7ml Capacity Lab Spoon w/Spatula,304SS,1.7ml Capacity
  • Item # 4YMR8
  • Mfr. Model # 36807-0021
  • Laboratory Spoon, General Purpose, Capacity 1.6g/10ml, Overall Length 8-3/5 In., Overall Width 37/64 In.,...More

Hydrometer,Range 1.000/1.070
  • DURAC
  • Hydrometer, Range 1.000/1.070 Hydrometer,Range 1.000/1.070
  • Item # 9NTW4
  • Mfr. Model # 50570
  • Specific Gravity Hydrometer, Scale Divisions 0.001, Range 1.000/1.070, Length 6-1/2 In, Temp. Range 60 to 60 ...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More