Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Lab Supplies

1,298 Results Found that Include 1,391 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
6 oz. Dispensing Acetone Bottle, Wide Mouth, High Density&#
6 oz. Dispensing IPA Bottle, Wide Mouth, High Density
  • DYNALON
  • Low Density Polyethylene Dispensing Bottle Low Density Polyethylene Dispensing Bottle
  • Multiple product options available

    Dispensing Bottle, Basic Material Plastic, Shape Round, Mouth Narrow and Body Material Low Density Polyethylene; Varies by Capacity, Screw Closure Size, Height and...More

Utility Funnel Set,PP/HDPE
Bottle Carrier,Economy,HDPE,500mL
  • LAB SAFETY SUPPLY
  • Beaker, Low Form Beaker, Low Form
  • Multiple product options available

    Beaker, Low Form, Material of Construction Glass, Color Clear and Special Features Pouring Spout; Varies by Capacity and Graduation Subdivisions

CHEMICAL BUFFER SOLUTION PH 1.68 1L
  • LAB SAFETY SUPPLY
  • CHEMICAL BUFFER SOLUTION PH 1.68 1L CHEMICAL BUFFER SOLUTION PH 1.68 1L
  • Item # 8V818
  • Mfr. Model # 8V818
  • Buffer Solution pH 1.68 @ 25 Degrees C, Concentration pH 1.68, Container Size 1L, Container Material Poly,...More

Pipette,1.0mL,PK1000
  • LAB SAFETY SUPPLY
  • Pipette, 1.0mL, PK1000 Pipette,1.0mL,PK1000
  • Item # 21F246
  • Mfr. Model # 21F246
  • Pipette, Capacity 1.0mL, Material of Construction Low Density Polyethylene, Length 6.9 cm, Non-Sterile,...More

Micro Cent Tube,1.5mL,Sterile,PK1000
  • LAB SAFETY SUPPLY
  • Micro Cent Tube, 1.5mL, Sterile, PK1000 Micro Cent Tube,1.5mL,Sterile,PK1000
  • Item # 11L818
  • Mfr. Model # 667443
  • Micro Centrifuge Tube, Capacity 1.5mL, Outside Dia. 10.75mm, Length 40.25mm, Graduation Range .1-1.5mL,...More

Graduated Cylinder,1000mL,Polypropylene
  • BEL-ART - SCIENCEWARE
  • Graduated Cylinder, 1000mL, Polypropylene Graduated Cylinder
  • Item # 8ADE8
  • Mfr. Model # 28461-1000
  • Graduated Cylinder, Capacity 1000mL, Graduation Subdivisions 10mL, Material of Construction Polypropylene,...More

Lab Beaker Brush, Black, 16In., Nylon
8 oz. Jar, Wide Mouth, Soda-Lime Glass Type III, PK&#x
  • WHEATON
  • 8 oz. Jar, Wide Mouth, Soda-Lime Glass Type III, PK 12 Soda-Lime Glass Type III Jar
  • Item # 48H860
  • Mfr. Model # W216905
  • Jar, Capacity 8 oz., Basic Material Glass, Shape Round, Mouth Wide, Screw Closure Size 70-400mm, Body Color...More

Bffr Sltn,Blue,pH 10,Ref Std,500mL,Pls
  • SPECTRUM
  • Bffr Sltn, Blue, pH 10, Ref Std, 500mL, Pls Bffr Sltn,Blue,pH 10,Ref Std,500mL,Pls
  • Item # 6PKT7
  • Mfr. Model # B1172-500MLPL
  • Blue-Ten(R) Buffer Solution, Reference Standard, Container Size 500 mL, Container Material Plastic, Shelf...More

Bromophenol Blue,0.04  Percent  Aqueous
CHEMICAL METHYLENE BLUE 25G
  • LABCHEM
  • CHEMICAL METHYLENE BLUE 25G CHEMICAL METHYLENE BLUE 25G
  • Item # 8XNX7
  • Mfr. Model # LC168508
  • Methylene Blue, CAS Number 61-73-4, Molecular Weight 319.85, Chemical Formula C16H18N3SCl, Container Size...More

Beaker,1000mL,PK3
  • BEL-ART - SCIENCEWARE
  • Beaker, 1000mL, PK3 Beaker
  • Item # 46C945
  • Mfr. Model # F26216-0000
  • BeakerCapacity 1000mL, Graduation Subdivisions 200mL, Material of Construction Polypropylene, Color...More

Swab,Rectgular Poly Tip,PK100
  • LAB SAFETY SUPPLY
  • High Density Polyethylene Bottle High Density Polyethylene Bottle
  • Multiple product options available

    Bottle, Basic Material Plastic, Body Material High Density Polyethylene and Graduation Range Not Specified; Varies by Capacity, Mouth, Screw Closure Size, Height,...More

Glass Beaker Set Of 5
  • GRAINGER APPROVED
  • Glass Beaker Set Of 5 Glass Beaker Set Of 5
  • Item # 8XD65
  • Mfr. Model # BGSET5
  • Glass Beaker Set, Capacity 50, 100, 250, 600, 1000 ml, Finish Graduated, Special Features Borosilicate Glass,...More

Plastic Carboy,5 Gal,With Handle & Cap
  • GRAINGER APPROVED
  • Plastic Carboy, 5 Gal, With Handle & Cap Rectangular Carboy
  • Item # 3GFG8
  • Mfr. Model # CARB-5
  • Rectangular Carboy, Type General-Purpose Carboy, Capacity 5 gal., Material Plastic, Autoclavable N/A, Color...More

Measuring Pipette,GradeB,Glass,10mL,Pk12
  • MICRO ESSENTIAL
  • pH Paper pH Paper
  • Multiple product options available

    Multiple product options available

Hydrometer, Specgravity,Baume Dual Scale
  • DURAC
  • Hydrometer, Specgravity, Baume Dual Scale Hydrometer, Specgravity,Baume Dual Scale
  • Item # 8AMV6
  • Mfr. Model # 50285
  • Dual Scale Hydrometer, Scale Specific Gravity and Baume, Scale Divisions 0.005 Sp. Gr., 1 Baume, Range...More

Serial Cable for Enviro-Genie
  • GENIE
  • Serial Cable for Enviro-Genie Serial Cable for Enviro-Genie
  • Item # 13R354
  • Mfr. Model # SI-1132
  • Serial Cable may be used to connect the Enviro-Genie to a computer via a serial port for data capture or...More

Hydrometer, Specgravity,Baume Dual Scale
  • DURAC
  • Hydrometer, Specgravity, Baume Dual Scale Hydrometer, Specgravity,Baume Dual Scale
  • Item # 8VP02
  • Mfr. Model # 50310
  • Dual Scale Hydrometer, Scale Specific Gravity and Baume, Scale Divisions 0.01 Sp. Gr., 1 Baume, Range...More

Squeeze Bottle Holder,3.25x7.5x4.25In
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More