Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Lab Supplies

1,458 Results Found that Include 1,535 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Scoop, Poly, 200 ml, Bel-Art,PK12
Rack,40 places
  • SCIENCEWARE
  • Rack, 40 places Rack,40 places
  • Item # 46C887
  • Mfr. Model # 18747-0002
  • Rack, Test Tube, Holds 20mm Tubes, Number of Slots 40 places, Number of Compartments 4x10 rowsHeight 6.4cm,...More

250mL/8 oz. Bottle, Wide Mouth, Low Density Polyethylene,&#
  • LAB SAFETY SUPPLY
  • 250mL/8 oz. Bottle, Wide Mouth, Low Density Polyethylene, PK 12 Low Density Polyethylene Bottle
  • Item # 6FAN2
  • Mfr. Model # 6FAN2
  • Bottle, Capacity 250mL/8 oz., Basic Material Plastic, Shape Round, Mouth Wide, Screw Closure Size 43-415mm,...More

  • SPILFYTER
  • Glove Bag Glove Bag
  • Multiple product options available

    Multiple product options available

Square Bottle,Wide Mouth Bottle,1.05 gal
  • LAB SAFETY SUPPLY
  • Square Bottle, Wide Mouth Bottle, 1.05 gal Square Bottle
  • Item # 49H023
  • Mfr. Model # 49H023
  • Square Bottle,Type Wide Mouth Bottle,Capacity 1.05 gal.,Material High Density Polyethylene,Autoclavable...More

Distilled Water, Liquid, 10L, 1 EA
  • RPI
  • Distilled Water, Liquid, 10L, 1 EA Distilled Water, Liquid, 10L, 1 EA
  • Item # 31GE49
  • Mfr. Model # W20525-10000.0
  • Distilled Water, CAS Number 7732-18-5, Purity Greater Than 95 Percent, Container Size 10L, Form Liquid,...More

  • LAB SAFETY SUPPLY
  • Low Form Beaker Low Form Beaker
  • Multiple product options available

    Low Form Beaker; Varies by Capacity, Graduation Subdivisions and Material of Construction

Detergent,1 qt.
  • ALCONOX
  • Detergent, 1 qt. Detergent,1 qt.
  • Item # 42X015
  • Mfr. Model # 1232-1
  • Detergent, Size 1 qt., RTU Yield per Container N/A, Contains Surfactants and Builders, pH 8.5, Flash Point...More

Hydrometer,Specific Gravity,0.020
CHEMICAL HCL 6.0N 1L
  • LABCHEM
  • CHEMICAL HCL 6.0N 1L Hydrochloric Acid, 6.0N (6.0M)
  • Item # 8G023
  • Mfr. Model # LC153702
  • Hydrochloric Acid, 6.0N (6.0M), Concentration 6.0N (6.0M), CAS Number 7647-01-0, Chemical Formula HCl,...More

Glycerin Base TS
  • RICCA CHEMICAL
  • Glycerin Base TS Glycerin Base TS (Certified)
  • Item # 45D444
  • Mfr. Model # R3287000-120A
  • Glycerin Base TS (Certified)CAS Number 7732-18-5; 1310-73-2Container Size 120mL, Container Material Poly...More

Disposable Transfer Pipet,8mL,PK500
Pan, Brass, 8 In, Full Ht
  • ADVANTECH
  • Pan, Brass, 8 In, Full Ht Pan, Brass, 8 In, Full Ht
  • Item # 9TA04
  • Mfr. Model # PB8F
  • Testing Pan, Test Sieve Pan, Brass Frame Material, Outside Dia. 8 In., Frame Inside Dia. 8 In., Overall Depth...More

Sampler Spoon,3 Teaspoon,PK12
Hydrometer,Specific Gravity,0.002
CHEMICAL METHANOL ACS 1 LITER
CHEMICAL NAOH 5.0 NORMAL 1 LITER
Graduated Cylinder,1000mL,Polypropylene
  • LAB SAFETY SUPPLY
  • Graduated Cylinder, 1000mL, Polypropylene Graduated Cylinder
  • Item # 9NNX3
  • Mfr. Model # 9NNX3
  • Graduated Cylinder, Capacity 1000mL, Graduation Subdivisions 10mL, Material of Construction Polypropylene,...More

  • LAB SAFETY SUPPLY
  • Beaker, Low Form Beaker, Low Form
  • Multiple product options available

    Beaker, Low Form, Material of Construction Glass, Color Clear and Special Features Pouring Spout; Varies by Capacity and Graduation Subdivisions

  • LAB SAFETY SUPPLY
  • High Density Polyethylene Bottle High Density Polyethylene Bottle
  • Multiple product options available

    Bottle, Basic Material Plastic, Body Material High Density Polyethylene and Graduation Range Not Specified; Varies by Capacity, Mouth, Screw Closure Size, Height,...More

Spatula,Blue,Spoon/Scoop,PK300
  • SMARTSPATULA
  • Spatula, Blue, Spoon/Scoop, PK300 Spatula,Blue,Spoon/Scoop,PK300
  • Item # 9VXM4
  • Mfr. Model # 17211
  • Spatula, Disposable, Capacity Spoon Fits 15 ml Tube, Scoop 1.5 ml Tube, Overall Length 8-1/4 In., Overall...More

pH Testing Sticks,0-13,10 Sticks
  • MICRO ESSENTIAL
  • pH Testing Sticks, 0-13,10 Sticks pH Testing Sticks,0-13,10 Sticks
  • Item # 14G847
  • Mfr. Model # DS-8020
  • pH Spill Stik, Testing Parameter Four 0.0 - 13.0, Testing Parameter Five Acid Or Base Via Ph Scale, Length 6...More

Brush,Anti Static,3 Inx 6 In.
  • CONTROL COMPANY
  • Brush, Anti Static, 3 Inx 6 In. Anti Static Brush
  • Item # 9JZX8
  • Mfr. Model # 3323
  • Anti Static Brush, Brush Length 3 In., Overall Length 9 In., Bristle Material Natural Hair and Synthetic...More

Wash Bottle,Standard,500mL,PK5
  • AZLON
  • Wash Bottle, Standard, 500mL, PK5 Wash Bottle
  • Item # 33N193
  • Mfr. Model # 506705-0500
  • Wash Bottle, Standard Spout, 500mL Capacity, Narrow Mouth, Bottle Material LDPE, Cap Material Polypropylene,...More

Support Stand And Rings,18in,5/16in,Stl
Swab,162mm,Polyester,Flex Tip,PK100
Transport Tube,10mL,PK250
Graduated Cylinder,1000mL,Polypropylene
  • DYNALON
  • Graduated Cylinder, 1000mL, Polypropylene Graduated Cylinder
  • Item # 3UUT5
  • Mfr. Model # 537835-1000
  • Graduated Cylinder, Capacity 1000mL, Graduation Subdivisions 20mL, Material of Construction Polypropylene,...More

Funnel Powder 150mm,PK5
  • DYNALON
  • Funnel Powder 150mm, PK5 Funnel Powder 150mm,PK5
  • Item # 3KWN8
  • Mfr. Model # 342555-0150
  • Powder Funnel, 150mm Capacity, Polyproylene Funnel Material, Overall Height 5.125 In, Funnel Top ID 5.9 In,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More