Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Lab Supplies

1,037 Results Found that Include 1,144 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Distilled Water, Liquid, 4L, 1 EA
  • RPI
  • Distilled Water, Liquid, 4L, 1 EA Distilled Water, Liquid, 4L, 1 EA
  • Item # 31GE50
  • Mfr. Model # W20525-4000.0
  • Distilled Water, CAS Number 7732-18-5, Purity Greater Than 95 Percent, Container Size 4L, Form Liquid,...More

  • LAB SAFETY SUPPLY
  • High Density Polyethylene Bottle High Density Polyethylene Bottle
  • Multiple product options available

    Bottle, Basic Material Plastic, Body Material High Density Polyethylene and Graduation Range Not Specified; Varies by Capacity, Mouth, Screw Closure Size, Height,...More

Sodium Hydroxide,1.0N (1.0M),1 L,NIST
  • LABCHEM
  • Sodium Hydroxide, 1.0N (1.0M), 1 L, NIST Sodium Hydroxide, 1.0N (1.0M)
  • Item # 5CVX1
  • Mfr. Model # LC243502
  • Sodium Hydroxide, Concentration 1.0N (1.0M), Chemical Formula NaOH, Container Size 1 L, Container Material...More

Carboy,2.5 Gal,HDPE,w/Handle and Cap
  • GRAINGER APPROVED
  • Carboy, 2.5 Gal, HDPE, w/Handle and Cap Rectangular Carboy
  • Item # 3GFG4
  • Mfr. Model # CARB-25
  • Rectangular Carboy, Type General-Purpose Carboy, Capacity 2.5 gal., Material HDPE, Autoclavable N/A, Closure...More

pH Electrode Adapter BNC to Stripped End
Dispenser with Faucet,2.5G,HDPE,Natural
  • GRAINGER APPROVED
  • Dispenser with Faucet, 2.5G, HDPE, Natural Dispenser with Faucet,2.5G,HDPE,Natural
  • Item # 3WCP3
  • Mfr. Model # 3WCP3
  • Container, Dispenser with Faucet, Capacity (Gal.) 2.5, Length (In.) 15.5, Width (In.) 6.5, Height (In.) 9.25,...More

Microscope Slide,Precleaned,Plain,PK72
Swab,162mm,Foam,Flexible Tip,PK100
Stir Bar,3 x1/2 In.
Sodium Hydroxide,0.1N (0.1M),1 L,NIST
Microscope Slide,White Glass,PK72
Pipette Transfer,5mL,PK500
  • LAB SAFETY SUPPLY
  • Beaker, Low Form Beaker, Low Form
  • Multiple product options available

    Beaker, Low Form, Material of Construction Glass, Color Clear and Special Features Pouring Spout; Varies by Capacity and Graduation Subdivisions

Pipette,1.5mL,PK500
  • LAB SAFETY SUPPLY
  • Pipette, 1.5mL, PK500 Pipette,1.5mL,PK500
  • Item # 21F237
  • Mfr. Model # 21F237
  • Pipette, Capacity 1.5mL, Graduation Range 0.3mL, Material of Construction Low Density Polyethylene,...More

Pipette Pump
Plastic Syringe,Luer Slip,1 mL,PK100
  • NORM-JECT
  • Plastic Syringe, Luer Slip, 1 mL, PK100 Plastic Syringe,Luer Slip,1 mL,PK100
  • Item # 19G334
  • Mfr. Model # 4010.200V0
  • All-Plastic Syringe, Luer Slip, Capacity 1 mL, Replaceable Tip No, Body Material Polypropylene, Tip Material...More

60mL Dispensing Bottle, Narrow Mouth, Low Density Polyethylene,&
  • DYNALON
  • 60mL Dispensing Bottle, Narrow Mouth, Low Density Polyethylene, PK 12 Low Density Polyethylene Dispensing Bottle
  • Item # 3VFC6
  • Mfr. Model # 605085-02
  • Dispensing Bottle, Capacity 60mL, Basic Material Plastic, Shape Round, Mouth Narrow, Screw Closure Size...More

  • LAB SAFETY SUPPLY
  • Polypropylene Jar Polypropylene Jar
  • Multiple product options available

    Jar, Basic Material Plastic, Mouth Wide, Body Material Polypropylene, Closure Material Polypropylene and Graduation Range Not Specified; Varies by Capacity, Screw...More

Sodium Thiosulfate, Powder, 250g, 1 EA
  • RPI
  • Sodium Thiosulfate, Powder, 250g, 1 EA Sodium Thiosulfate, Powder, 250g, 1 EA
  • Item # 31GD68
  • Mfr. Model # S23060-250.0
  • Sodium Thiosulfate, CAS Number 7772-98-7, Purity Greater Than 95 Percent, Container Size 250g, Form Powder,...More

  • GRAINGER APPROVED
  • Round Jug Round Jug
  • Multiple product options available

    Round Jug, Autoclavable N/A, For Use With Liquids and Includes Threaded Cap; Varies by Type, Capacity, Material and Color

Petri Dish With Cover,Glass,282mL,PK5
Plastic Syringe,Luer Slip,5 mL,PK100
  • NORM-JECT
  • Plastic Syringe, Luer Slip, 5 mL, PK100 Plastic Syringe,Luer Slip,5 mL,PK100
  • Item # 19G339
  • Mfr. Model # 4050-000VZ
  • All-Plastic Syringe, Luer Slip, Capacity 5 mL, Replaceable Tip No, Body Material Polypropylene, Tip Material...More

Utility Carrier w/Handle,Holds Lab Items
Alkaline Button Cell Battery,1.5V,PK6
Water Testing Kit,Copper,0.05 to 1.0 PPM
  • LAMOTTE
  • Water Testing Kit, Copper, 0.05 to 1.0 PPM Water Testing Kit,Copper,0.05 to 1.0 PPM
  • Item # 4EVY2
  • Mfr. Model # 3619
  • Water Quality Testing Kit, Copper, Range 0.05 to 1.0 PPM, Sensitivity 0.05 PPM, Test System Colorimetric,...More

Pitcher,3000mL
  • BEL-ART - SCIENCEWARE
  • Pitcher, 3000mL Pitcher
  • Item # 46C956
  • Mfr. Model # 28993-0000
  • PitcherCapacity 3000mL, Graduation Subdivisions 50mL, Material of Construction Polypropylene, Color...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More