Skip Content

Filter Results By

Applied Filters Clear All

Lab Supplies

523 Results Found that Include 601 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • MICRO ESSENTIAL
  • pH Paper pH Paper
  • Multiple product options available

    Multiple product options available

125mL/4 oz. Bottle, Wide Mouth, High Density Polyethylene,&
  • LAB SAFETY SUPPLY
  • 125mL/4 oz. Bottle, Wide Mouth, High Density Polyethylene, PK 12 High Density Polyethylene Bottle
  • Item # 8TLK1
  • Mfr. Model # 8TLK1
  • Bottle, Capacity 125mL/4 oz., Basic Material Plastic, Shape Round, Mouth Wide, Screw Closure Size R45, Body...More

120mL/4 oz. Precleaned Bottle, Wide Mouth, PETE, PK 6
  • QORPAK
  • 120mL/4 oz. Precleaned Bottle, Wide Mouth, PETE, PK 6 120mL/4 oz. Precleaned Bottle, Wide Mouth, PETE, PK 6
  • Item # 3TTN7
  • Mfr. Model # PLC-07097G
  • Precleaned Bottle, Capacity 120mL/4 oz., Basic Material Plastic, Shape Round, Mouth Wide, Screw Closure Size...More

Graduated Cylinder,100mL,Glass
  • VEE GEE
  • Graduated Cylinder, 100mL, Glass Graduated Cylinder,100mL,Glass
  • Item # 8UNU9
  • Mfr. Model # 2351-100
  • Graduated Cylinder, Capacity 100mL, Graduation Subdivisions 1mL, Material of Construction Glass, Class B,...More

CLAMP ROD END CONNECTOR ZINC
Beaker,Handle,2000 mL,96 Oz,Polyethylene
Beaker,Jar&CylinderBrush,Blk,6In,Natural
Disposable Syringe,Luer Slip,1 mL,PK100
  • LAB SAFETY SUPPLY
  • High Density Polyethylene Bottle High Density Polyethylene Bottle
  • Multiple product options available

    Bottle, Basic Material Plastic, Body Material High Density Polyethylene and Graduation Range Not Specified; Varies by Capacity, Mouth, Screw Closure Size, Height,...More

Beaker Set, Plastic,5 Beakers
  • GRAINGER APPROVED
  • Beaker Set, Plastic, 5 Beakers Beaker Set, Plastic,5 Beakers
  • Item # 8RUZ4
  • Mfr. Model # BPSET5
  • Plastic Beaker Set, Capacity 50, 100, 250, 500, 1000mL, Material of Construction Polypropylene, Color Clear,...More

Safety Bulb Pipette Filler,PK3
Tongs,Stainless Steel,9 In. Long
Glass Syringe,Metal Luer Lock,10 mL
Spatula,Ointment,250mm
Support Stand,36in,1/2in,Stl,Base/Rod
CHEMICAL BUFFER SOLUTION PH 4.0 500ML
  • LABCHEM
  • CHEMICAL BUFFER SOLUTION PH 4.0 500ML CHEMICAL BUFFER SOLUTION PH 4.0 500ML
  • Item # 9GT45
  • Mfr. Model # LC122701
  • Buffer Solution pH 4.0 @ 25 Degrees C, Concentration pH 4.0, Container Size 500mL, Container Material Poly,...More

Glass Stirring Rod,10 In,PK12
Baritainer Jerry Can,HDPE,5L
  • DYNALON
  • Baritainer Jerry Can, HDPE, 5L Baritainer Jerry Can,HDPE,5L
  • Item # 12J125
  • Mfr. Model # 405594-0001
  • Baritainer Jerry Can, 5 Liter Capacity, Height 9.2, Length 7.5, Width 5.7, HDPE/Quoral Material, Color...More

Clamp 2 Prong,10in,Zinc Alloy,65mm,30mm
11UmQualitativeFilterPaper11.0Cm,PK100
CHEMICAL BUFFER SOLUTION PH 7.0 500ML
  • LABCHEM
  • CHEMICAL BUFFER SOLUTION PH 7.0 500ML CHEMICAL BUFFER SOLUTION PH 7.0 500ML
  • Item # 8PYJ2
  • Mfr. Model # LC123701
  • Buffer Solution pH 7.0 @ 25 Degrees C, Concentration pH 7.0, Container Size 500mL, Container Material Poly,...More

CHEMICAL BUFFER SOLUTION PH 10.0 500ML
  • LABCHEM
  • CHEMICAL BUFFER SOLUTION PH 10.0 500ML CHEMICAL BUFFER SOLUTION PH 10.0 500ML
  • Item # 8GE97
  • Mfr. Model # LC125001
  • Buffer Solution pH 10.0 @ 25 Degrees C, Concentration pH 10.0, Container Size 500mL, Container Material Poly,...More

Acetic Acid,3 Percent v/v  Aqueous Solut
Stopper,25mm,Black,PK14
  • GRAINGER APPROVED
  • Stopper, 25mm, Black, PK14 Stopper,25mm,Black,PK14
  • Item # 8NLZ3
  • Mfr. Model # RST7-S
  • Stopper, Stopper Size 7, Neck Size 25mm, Material of Construction Natural Rubber, Color Black, Special...More

Microscope Slide Box,100 Slots,White
Stopper,25mm,Black,PK10
  • GRAINGER APPROVED
  • Stopper, 25mm, Black, PK10 Stopper,25mm,Black,PK10
  • Item # 8DHZ0
  • Mfr. Model # RST8-S
  • Stopper, Neck Size 25mm, Material of Construction Natural Rubber, Color Black, Special Features 32.5mm Bottom...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More