Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Lab Supplies

155 Results Found that Include 155 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Filter Pack for 6864/6865,PK2
Carbon Filter, Filtered Workstation,PK2
Laboratory Sink,Epoxy Resin,24x16x8
Filtered Workstation,Carbon,20x18x24 In.
UniMax Walk-in Fume Hood w/Light,76 In.
  • HEMCO
  • UniMax Walk-in Fume Hood w/Light, 76 In. UniMax Walk-in Fume Hood w/Light,76 In.
  • Item # 45H921
  • Mfr. Model # 50631
  • UniMax Walk-in Fume Hood, Explosion Proof, Floor Mount, Voltage 115, 60 Hz, Single Phase, Height 96 In.,...More

CE Ducted Fume Hood with Blower, 48 In.
  • HEMCO
  • CE Ducted Fume Hood with Blower, 48 In. CE Ducted Fume Hood with Blower, 48 In.
  • Item # 45H847
  • Mfr. Model # 14892
  • CE Ducted Fume Hood, Benchtop/Vapor Proof, Number of Speeds 1, Air Flow 327 CFM @ 0.06in SP, Voltage 115, 60...More

UniMax Walk-in Fume Hood w/Light,100In
  • HEMCO
  • UniMax Walk-in Fume Hood w/Light, 100In UniMax Walk-in Fume Hood w/Light,100In
  • Item # 45H923
  • Mfr. Model # 50632
  • UniMax Walk-in Fume Hood, Explosion Proof, Floor Mount, Voltage 115, 60 Hz, Single Phase, Height 96 In.,...More

CE Ducted Fume Hood with Blower, 30 In.
  • HEMCO
  • CE Ducted Fume Hood with Blower, 30 In. CE Ducted Fume Hood with Blower, 30 In.
  • Item # 45H845
  • Mfr. Model # 13092
  • CE Ducted Fume Hood, Benchtop/Vapor Proof, Number of Speeds 1, Air Flow 189 CFM @ 0.04in SP, Voltage 115, 60...More

Work Surface,Composite Resin,1-1/4x24 In
CE Ducted Fume Hood w/Expl Light,30 In.
  • HEMCO
  • CE Ducted Fume Hood w/Expl Light, 30 In. CE Ducted Fume Hood w/Expl Light,30 In.
  • Item # 45H848
  • Mfr. Model # 13093
  • CE Ducted Fume Hood, Benchtop/Explosion Proof, Air Flow 189 CFM @ 0.04in SP, Voltage 115, 60 Hz, Single...More

SE Fume Hood,Floor Mount,72W x 36D x 94H
  • HEMCO
  • SE Fume Hood, Floor Mount, 72W x 36D x 94H SE Fume Hood,Floor Mount,72W x 36D x 94H
  • Item # 45H918
  • Mfr. Model # 11062
  • SE Fume Hood, Vapor Proof, Floor Mount, Air Flow 1162 CFM @ 0.13in SP, Voltage 115, 60 Hz, Single Phase,...More

CE Ducted Fume Hood with Blower, 30 In.
  • HEMCO
  • CE Ducted Fume Hood with Blower, 30 In. CE Ducted Fume Hood with Blower, 30 In.
  • Item # 45H851
  • Mfr. Model # 13094
  • CE Ducted Fume Hood, Benchtop/Explosion Proof, Number of Speeds 1, Air Flow 189 CFM @ 0.04in SP, Voltage...More

Ducted Hood,Canopy,72W x 30D x 18H
  • HEMCO
  • Ducted Hood, Canopy, 72W x 30D x 18H Ducted Hood,Canopy,72W x 30D x 18H
  • Item # 4HTC5
  • Mfr. Model # 13060 SILVER BEIGE
  • Ducted Hood, Canopy, Wall Mount, Height 18 In., Width 72 In., Depth 30 In., Length 72', Diameter 10 In., Gel...More

Ducted Hood,Island Canopy,36Wx24Dx18H
  • HEMCO
  • Ducted Hood, Island Canopy, 36Wx24Dx18H Ducted Hood,Island Canopy,36Wx24Dx18H
  • Item # 4HTA5
  • Mfr. Model # 23030
  • Vented Island Canopy Hood, Ceiling Mount, Height 18 In., Width 36 In., Depth 30 In., Length 36 In., Diameter...More

Exhaust Fan for Remote Mount,115V
Lab Sink Cabinet, 2 Door, 48in W
Vented Table Top Hood,24 In x 15 In
Reagent Shelf, 72Wx14Dx16H
Flammable Cabinet, 36in W
  • HEMCO
  • Flammable Cabinet, 36in W Flammable Cabinet, 36in W
  • Item # 4HTA3
  • Mfr. Model # 18030
  • Flammable Cabinet, Height 35-1/4 In., Length 36 In., Width 22 In., For Use With 36 inch wide Ducted Fume Hoods...More

Fume Hood Exhaust Blower,96 In L
Ducted Hood,Canopy,96W x 30D x 18H
  • HEMCO
  • Ducted Hood, Canopy, 96W x 30D x 18H Ducted Hood,Canopy,96W x 30D x 18H
  • Item # 8AKV1
  • Mfr. Model # 13080 SILVER BEIGE
  • Vented Wall Canopy Hood, Wall Mount, Height (In.) 18, Width (In.) 96, Depth (In.) 30, Length (In.) 96, Dia....More

Flammable Cabinet, 30in W
  • HEMCO
  • Flammable Cabinet, 30in W Flammable Cabinet, 30in W
  • Item # 8CK28
  • Mfr. Model # 18300 SILVER BEIGE
  • Base Cabinet, Flammable Storage, Width 30 In., Depth 22 In, Height, 33-1/4 In. For Use With Worksurface and...More

Universal Fume Hood w/Expl Light,30 In.
  • HEMCO
  • Universal Fume Hood w/Expl Light, 30 In. Universal Fume Hood w/Expl Light,30 In.
  • Item # 8P907
  • Mfr. Model # 93003
  • Universal Fume Hood, Benchtop/Explosion Proof, Air Flow 333 CFM @ 0.05in SP, Voltage 115, Single Phase,...More

Universal Fume Hood,24W x 23D x 36H
  • HEMCO
  • Universal Fume Hood, 24W x 23D x 36H Universal Fume Hood,24W x 23D x 36H
  • Item # 8RE11
  • Mfr. Model # 92001
  • Universal Fume Hood, Vapor Proof, Benchtop Mount, Air Flow 250 CFM @ 0.05in SP, Voltage 115, Single Phase,...More

Fume Hood Exhaust Blower,48 In L
DCTLSS WORK STA REPL PREFILTER
DCTLSS WORK STA REPL PREFILTER
AirFlow Monitor
Duplex Receptacle
Service Fixture
sland Canopy Hood Mounting Kit
Wall Canopy Hood Mounting Kit
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More