Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Lab Supplies

454 Results Found that Include 454 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Silicone Heat Tape,1 x 120 In
  • BRISKHEAT
  • Silicone Heat Tape, 1 x 120 In Silicone Heat Tape,1 x 120 In
  • Item # 13P857
  • Mfr. Model # HSTAT101010
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Heating Tape,Controller,0-450 deg F,432W
Heating Cord,120V,144W,12 ft. L
  • BRISKHEAT
  • Heating Cord, 120V, 144W, 12 ft. L Heating Cord,120V,144W,12 ft. L
  • Item # 36TW86
  • Mfr. Model # FFSL81-12
  • Heating Cord, Temp. Range -40 Degrees to 150 Degrees F, Max. Temp. 150 Degrees F, Voltage 120, Wattage 144,...More

SRP SILICONE HEATING BLANKET 24x36
  • BRISKHEAT
  • SRP SILICONE HEATING BLANKET 24x36 SRP SILICONE HEATING BLANKET 24x36
  • Item # 13P843
  • Mfr. Model # SRP24361
  • Silicone Heating Blanket, SRP Series, Temp. Range (-) 60 - (+) 450 F, Max. Temp. 450 Degrees FVoltage 120,...More

Silicone Heat Tape,1 x 72 In
  • BRISKHEAT
  • Silicone Heat Tape, 1 x 72 In Silicone Heat Tape,1 x 72 In
  • Item # 13P855
  • Mfr. Model # HSTAT101006
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Silicone Heat Tape,2 x 120 In
  • BRISKHEAT
  • Silicone Heat Tape, 2 x 120 In Silicone Heat Tape,2 x 120 In
  • Item # 13P862
  • Mfr. Model # HSTAT201010
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Silicone Heat Tape,1 x 48 In
  • BRISKHEAT
  • Silicone Heat Tape, 1 x 48 In Silicone Heat Tape,1 x 48 In
  • Item # 13P854
  • Mfr. Model # HSTAT101004
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

BIH HEAVY INSULATED HEAT TAPES,1/2x48
  • BRISKHEAT
  • BIH HEAVY INSULATED HEAT TAPES, 1/2x48 BIH HEAVY INSULATED HEAT TAPES,1/2x48
  • Item # 13P749
  • Mfr. Model # BIH051040L
  • Heating Tape, BIH Series, Temp. Range Controller Dependent, Max. Temp. 900 Degrees FVoltage 120, Wattage 210,...More

Silicone Heat Tape,1/2 x 24 In
  • BRISKHEAT
  • Silicone Heat Tape, 1/2 x 24 In Silicone Heat Tape,1/2 x 24 In
  • Item # 13P848
  • Mfr. Model # HSTAT051002
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Silicone Heating Blanket,12 In. x 12 In.
  • BRISKHEAT
  • Silicone Heating Blanket, 12 In. x 12 In. Silicone Heating Blanket,12 In. x 12 In.
  • Item # 13P827
  • Mfr. Model # SRL12121
  • Silicone Heating Blanket, SRL Series, Temp. Range (-) 60 - (+) 450 F, Max. Temp. 450 Degrees FVoltage 120,...More

Silicone Heat Tape,1/2 x 72 In
  • BRISKHEAT
  • Silicone Heat Tape, 1/2 x 72 In Silicone Heat Tape,1/2 x 72 In
  • Item # 13P850
  • Mfr. Model # HSTAT051006
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Silicone Heat Tape,1 x 24 In
  • BRISKHEAT
  • Silicone Heat Tape, 1 x 24 In Silicone Heat Tape,1 x 24 In
  • Item # 13P853
  • Mfr. Model # HSTAT101002
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

SRL SILICONE HEATING BLANKET 6x12
  • BRISKHEAT
  • SRL SILICONE HEATING BLANKET 6x12 SRL SILICONE HEATING BLANKET 6x12
  • Item # 13P824
  • Mfr. Model # SRL06121
  • Silicone Heating Blanket, SRL Series, Temp. Range (-) 60 - (+) 450 F, Max. Temp. 450 Degrees FVoltage 120,...More

BIH HEAVY INSULATED HEAT TAPES,1/2x96
  • BRISKHEAT
  • BIH HEAVY INSULATED HEAT TAPES, 1/2x96 BIH HEAVY INSULATED HEAT TAPES,1/2x96
  • Item # 13P751
  • Mfr. Model # BIH051080L
  • Heating Tape, BIH Series, Temp. Range Controller Dependent, Max. Temp. 900 Degrees FVoltage 120, Wattage 420,...More

Silicone Heat Tape,2 x 72 In
  • BRISKHEAT
  • Silicone Heat Tape, 2 x 72 In Silicone Heat Tape,2 x 72 In
  • Item # 13P860
  • Mfr. Model # HSTAT201006
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

SRP SILICONE HEATING BLANKET 6x12
  • BRISKHEAT
  • SRP SILICONE HEATING BLANKET 6x12 SRP SILICONE HEATING BLANKET 6x12
  • Item # 13P834
  • Mfr. Model # SRP06121
  • Silicone Heating Blanket, SRP Series, Temp. Range (-) 60 - (+) 450 F, Max. Temp. 450 Degrees FVoltage 120,...More

Dual Element Heating Tape,1/2 x 24 In
  • BRISKHEAT
  • Dual Element Heating Tape, 1/2 x 24 In Dual Element Heating Tape,1/2 x 24 In
  • Item # 13P780
  • Mfr. Model # BWH051020LD
  • Dual Element Heating Tape, BWH Series, Temp. Range Controller Dependent, Max. Temp. 1400 Degrees FVoltage...More

Heating Tape,Controller,0-450 deg F,720W
Heating Tape,Controller,0-450 deg F,144W
BIH HEAVY INSULATED HEAT TAPES,1/2x24
  • BRISKHEAT
  • BIH HEAVY INSULATED HEAT TAPES, 1/2x24 BIH HEAVY INSULATED HEAT TAPES,1/2x24
  • Item # 13P748
  • Mfr. Model # BIH051020L
  • Heating Tape, BIH Series, Temp. Range Controller Dependent, Max. Temp. 900 Degrees FVoltage 120, Wattage 105,...More

SILICONE HEAT TAPE 1/2x24 120V,52 WATT
  • BRISKHEAT
  • SILICONE HEAT TAPE 1/2x24 120V, 52 WATT SILICONE HEAT TAPE 1/2x24 120V,52 WATT
  • Item # 13P789
  • Mfr. Model # BS0051020L
  • Silicone Heating Tape, BS0 Series, Temp. Range Controller Dependent, Max. Temp. 450 Degrees FVoltage 120,...More

Heating Tape,3A
SILICONE HEAT TAPE 1/2x72 120V,156 WATT
  • BRISKHEAT
  • SILICONE HEAT TAPE 1/2x72 120V, 156 WATT SILICONE HEAT TAPE 1/2x72 120V,156 WATT
  • Item # 13P791
  • Mfr. Model # BS0051060L
  • Silicone Heating Tape, BS0 Series, Temp. Range Controller Dependent, Max. Temp. 450 Degrees FVoltage 120,...More

Heating Tape,Controller,0-450 deg F,288W
Silicone Rubber Htr,Control,50-450 deg F
  • BRISKHEAT
  • Silicone Rubber Htr, Control, 50-450 deg F Silicone Rubber Htr,Control,50-450 deg F
  • Item # 21EK01
  • Mfr. Model # SRL18361ADJB
  • Silicone Rubber Heater, SRL Series, Temp. Range 50 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F,...More

Heating Tape,3.5A
Heating Tape,1.95A
Heating Blanket,120V,540W,4.5A
  • BRISKHEAT
  • Heating Blanket, 120V, 540W, 4.5A Heating Blanket,120V,540W,4.5A
  • Item # 36TX25
  • Mfr. Model # SRP12361P
  • Heating Blanket, Temp. Range -60 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 120, Wattage...More

Heating Tape,3.48A
Heating Tape,BIH Series,3-1/4 x 120 In
  • BRISKHEAT
  • Heating Tape, BIH Series, 3-1/4 x 120 In Heating Tape,BIH Series,3-1/4 x 120 In
  • Item # 13P774
  • Mfr. Model # BIH321100L
  • Heating Tape, BIH Series, Temp. Range Controller Dependent, Max. Temp. 900 Degrees FVoltage 120, Wattage...More

Heating Tape,0.875A
Heating Blanket,120V,405W,18 in. L
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More