Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Lab Supplies

325 Results Found that Include 507 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Carboy Light Weight 5 Gal HDPE
Utility Funnel Set,PP/HDPE
  • DYNALON
  • Polypropylene Graduated Bottle Polypropylene Graduated Bottle
  • Multiple product options available

    Graduated Bottle, Basic Material Plastic, Shape Round, Mouth Wide, Body Material Polypropylene, Closure Color White, Closure Material Polypropylene and Special Features...More

  • Category : Bottles and Jars
Graduated Dipper,500 mL,3 Ft Handle
  • DYNALON
  • PPCO Specimen Container PPCO Specimen Container
  • Multiple product options available

    Specimen Container, Basic Material Plastic, Shape Round Tapered, Mouth Wide, Body Material PPCO, Closure Material Low Density Polyethylene and Graduation Range Not...More

  • Category : Bottles and Jars
Graduated Dipper,500 ml,6 Ft Handle
Funnel Powder 150mm,PK5
  • DYNALON
  • Funnel Powder 150mm, PK5 Funnel Powder 150mm,PK5
  • Item # 3KWN8
  • Mfr. Model # 342555-0150
  • Powder Funnel, 150mm Capacity, Polyproylene Funnel Material, Overall Height 5.125 In, Funnel Top ID 5.9 In,...More

  • Category : Laboratory Funnels
Utility Carrier w/Handle,Holds Lab Items
Graduated Dipper,500 ml, 12 Ft Handle
Stir Bar,Octagonal,PK12
Carboy Heavy Weight 5 Gal HDPE
  • DYNALON
  • High Density Polyethylene Jar High Density Polyethylene Jar
  • Multiple product options available

    Jar, Basic Material Plastic, Mouth Wide, Body Material High Density Polyethylene and Graduation Range Not Specified; Varies by Capacity, Screw Closure Size, Height and...More

  • Category : Bottles and Jars
LAB RACK DRY 24X17 PS/16MM TUBES
  • DYNALON
  • Polypropylene Jar Polypropylene Jar
  • Multiple product options available

    Jar, Basic Material Plastic, Shape Round, Mouth Wide, Body Color Translucent, Body Material Polypropylene, Closure Color Black, Closure Material Polypropylene,...More

  • Category : Bottles and Jars
  • DYNALON
  • High Density Polyethylene Specimen Container High Density Polyethylene Specimen Container
  • Multiple product options available

    Specimen Container, Basic Material Plastic, Shape Round Tapered, Mouth Wide, Body Material High Density Polyethylene, Closure Material Low Density Polyethylene and...More

  • Category : Bottles and Jars
Baritainer Jerry Can,HDPE,5L
Clear Dippas,100mL,PK100
SCRAPER STIRRING PADDLES HDPE
Baritainer Jerry Can,HDPE,10L
Pipette Transfer 5 Ml Bellow,Pk100
Autoclave Sterility Tape 50m
Bottle Carrier,Economy,HDPE,500mL
Carboy Light Weight 2.5 Gal HDPE
Pipette, Transfer, 1.5 ml,PK100
SCRAPER PADDLE FIRM BLADE NYLON
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More