Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Lab Supplies

125 Results Found that Include 139 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
RACK WIRE DRYING 90 19 IN HX18
Pipette Bulb 2 Ml Latex,Pk72
Tubes,Microcentrifuge,1.5ml,PK1000
Safety Bulb Pipette Filler,PK3
Test Tube Rack,Epoxy-Coated Steel,Blue
RACKS CUBE PP ASSORTED,PK5
Slide Box, Holds Microscope Slides
  • HEATHROW SCIENTIFIC
  • Slide Box, Holds Microscope Slides Slide Box, Holds Microscope Slides
  • Item # 6PTJ0
  • Mfr. Model # HS15988H
  • Slide Box, Holds Microscope Slides, Number of Slots 100, Height 7 In., Width 1-1/4 In., Length 8-1/2 In.,...More

96-WellPCRRack,BLUE,PK5
  • HEATHROW SCIENTIFIC
  • 96-WellPCRRack, BLUE, PK5 96-WellPCRRack,BLUE,PK5
  • Item # 11L562
  • Mfr. Model # HS23461C
  • Microtube Rack, Rack, Holds Micro tubes, Number of Slots 96, Number of Compartments 96, Compartment Size...More

Test Tube Rack,Polypropylene,White
Utility Carrier,Polycarbonate,Red
  • HEATHROW SCIENTIFIC
  • Utility Carrier, Polycarbonate, Red Utility Carrier,Polycarbonate,Red
  • Item # 24EN31
  • Mfr. Model # HS120077
  • Utility Carrier, Holds Lab Supplies, Number of Slots Varies, Height 6-3/4 In., Width 8-1/4 In., Length 15-1/4...More

Box,Cardboard, 50mm,White,PK12
  • HEATHROW SCIENTIFIC
  • Box, Cardboard, 50mm, White, PK12 Box,Cardboard, 50mm,White,PK12
  • Item # 6NUJ2
  • Mfr. Model # HS2860A
  • Cryogenic Vial Box, Cardboard, White, Overall Height 2, Overall Width 5-1/4 In., Overall Length 5-1/4 In.,...More

PIPETTE MANUAL RACK 15.75X3.5 BLUE
  • HEATHROW SCIENTIFIC
  • Clamp Clamp
  • Multiple product options available

    Multiple product options available

Box 15 And 50mL,Purple,PK5
  • HEATHROW SCIENTIFIC
  • Box 15 And 50mL, Purple, PK5 Box 15 And 50mL,Purple,PK5
  • Item # 6NUF1
  • Mfr. Model # HS23271A
  • Conical Tube Storage Box, Polypropylene, Purple, Overall Height 5-1/8 In., Overall Width 5-1/4 In., Overall...More

Test Tube Rack,Epoxy-Coated Steel,Blue
Slide Staining Tray,Disposable,Black
  • HEATHROW SCIENTIFIC
  • Slide Staining Tray, Disposable, Black Slide Staining Tray,Disposable,Black
  • Item # 6PTJ1
  • Mfr. Model # HS15951A
  • Slide Staining Tray, Disposable, Holds Microscope Slides, Number of Slots 8, Height 1-1/2 In., Width 5-3/8...More

36 Cell Divider,15mL Tubes,Pk10
  • HEATHROW SCIENTIFIC
  • 36 Cell Divider, 15mL Tubes, Pk10 36 Cell Divider,15mL Tubes,Pk10
  • Item # 6NUF4
  • Mfr. Model # HS2860Q
  • Divider, Cardboard, White, Overall Height 2.75, Overall Width 5.75, Overall Length 5.75, Holds Test Tubes,...More

Test Tube Rack,Epoxy-Coated Steel,Blue
80-WellMicrotubeRack,assortedcolors,PK5
  • HEATHROW SCIENTIFIC
  • 80-WellMicrotubeRack, assortedcolors, PK5 80-WellMicrotubeRack,assortedcolors,PK5
  • Item # 11L549
  • Mfr. Model # HS29025G
  • Microtube Rack, Rack, Holds Micro tubes, Number of Slots 80, Number of Compartments 80, Compartment Size 1.5/...More

STGE BIN WRKSTA CL
Ice Bucket,Round,4L,Black
  • HEATHROW SCIENTIFIC
  • Ice Bucket, Round, 4L, Black Ice Bucket,Round,4L,Black
  • Item # 6NUE7
  • Mfr. Model # HS28714K
  • Bucket, Polyurethane, Black, Overall Height 7, Overall Length 9.25, Overall Diameter 36, Inside Height 6,...More

DISPOSABLE DELTA CELL SPREADER,PK500
100-WellHingedStorageBox,Black,PK5
  • HEATHROW SCIENTIFIC
  • 100-WellHingedStorageBox, Black, PK5 100-WellHingedStorageBox,Black,PK5
  • Item # 11L551
  • Mfr. Model # HS1063
  • Microtube Rack, Rack, Holds Micro tubes/ Cryo vials, Number of Slots 100, Number of Compartments 100,...More

Parafilm Dispenser,Acrylic,Clear
  • HEATHROW SCIENTIFIC
  • Parafilm Dispenser, Acrylic, Clear Parafilm Dispenser,Acrylic,Clear
  • Item # 3XJJ7
  • Mfr. Model # HS234524
  • Parafilm Dispenser, Holds 2 In and 4 In Rolls, Material Acrylic, Color Clear, Width 4.9 In, Length 6.9 In,...More

MICROSCOPE SLIDE BOX 25 SLOTTED WH HEA
REPL FLTR F/152433,PK5
Freezer Rack,Cryo-Boxes,24 In H,2.0mL
Freezer Rack,Cryo-Boxes,16 In H,3.0mL
96-WellReversibleRack,NATURAL,PK5
  • HEATHROW SCIENTIFIC
  • 96-WellReversibleRack, NATURAL, PK5 96-WellReversibleRack,NATURAL,PK5
  • Item # 11L555
  • Mfr. Model # HS2345B
  • Microtube Rack, Rack, Holds Micro tubes, Number of Slots 96, Number of Compartments 96, Compartment Size 0.5/...More

Box,Cardboard,50mm,Red,PK12
  • HEATHROW SCIENTIFIC
  • Box, Cardboard, 50mm, Red, PK12 Box,Cardboard,50mm,Red,PK12
  • Item # 6NUJ6
  • Mfr. Model # HS2860CR
  • Cryogenic Vial Box, Cardboard, Red, Overall Height 2, Overall Width 5-1/4 In., Overall Length 5-1/4 In.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More