Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Lab Supplies

98 Results Found that Include 98 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Vortex-Genie 2 Vortex Mixer, 120V
  • GENIE
  • Vortex-Genie 2 Vortex Mixer, 120V Vortex-Genie 2 Vortex Mixer, 120V
  • Item # 13R284
  • Mfr. Model # G560
  • Variable speed control from 600 to 3200 RPM, hands-free or touch operation, use in cold room or incubator,...More

Disruptor Beads, 0.5mm, 8 oz. Bottle
Serial Cable for Enviro-Genie
  • GENIE
  • Serial Cable for Enviro-Genie Serial Cable for Enviro-Genie
  • Item # 13R354
  • Mfr. Model # SI-1132
  • Serial Cable may be used to connect the Enviro-Genie to a computer via a serial port for data capture or...More

Incubator-Genie Shaking Incubator, 120V
  • GENIE
  • Incubator-Genie Shaking Incubator, 120V Incubator-Genie Shaking Incubator, 120V
  • Item # 13R326
  • Mfr. Model # SI-1400
  • Temperature range 28 to 75 celsius. Magnetic platform changes from rotating to rocking. Rotator speed 1-35...More

Rotator Genie Stand Platform,120V
  • GENIE
  • Rotator Genie Stand Platform, 120V Rotator Genie Stand Platform,120V
  • Item # 13R324
  • Mfr. Model # SI-2100
  • Includes platform with retaining bands, platform measures 10 by 10 inches, rotating speed is 5-35 RPM, no...More

Stackable Wire Rack for Enviro-Genie
  • GENIE
  • Stackable Wire Rack for Enviro-Genie Stackable Wire Rack for Enviro-Genie
  • Item # 13R353
  • Mfr. Model # SI-1131
  • Stackable Wire Rack may be used in the Enviro-Genie and the Incubator-Genie to increase shelf space for use...More

Disruptor Beads, 0.1mm, 8 oz. Bottle
TurboMix Attachment
  • GENIE
  • TurboMix Attachment TurboMix Attachment
  • Item # 13R289
  • Mfr. Model # SI-0564
  • Accepts 1.5ml and 2.0ml snap-top or screw-cap tubes, For Use With SI-0236, SI-0246, SI-0256, SI-0266,...More

100ml Flask Clamp
  • GENIE
  • 100ml Flask Clamp 100ml Flask Clamp
  • Item # 13R367
  • Mfr. Model # SI-1610
  • Stainless Steel Flask Clamp for 100mL Flasks. Full platform capacity is 36 flask clamps. Use with...More

Molded Bottom Closure and Screws Kit
  • GENIE
  • Molded Bottom Closure and Screws Kit Molded Bottom Closure and Screws Kit
  • Item # 13R312
  • Mfr. Model # 0K-0236-408
  • Bottom Closure with Feet and (4) Screws. The Bottom Closure can be easily installed using either a 1/4 In....More

Vortex-Genie 1 Touch Mixer, 120V
  • GENIE
  • Vortex-Genie 1 Touch Mixer, 120V Vortex-Genie 1 Touch Mixer, 120V
  • Item # 13R285
  • Mfr. Model # SI-0136
  • Single high speed touch mixing only, large 6 millimeter orbit, may be used with pop-off cup supplied or...More

1L Flask Clamp
  • GENIE
  • 1L Flask Clamp 1L Flask Clamp
  • Item # 13R371
  • Mfr. Model # SI-1614
  • Stainless Steel Flask Clamp for 1000mL Flasks. Full platform capacity is 9 flask clamps. Use with...More

Rubber Cover for 3-Inch Platform
  • GENIE
  • Rubber Cover for 3-Inch Platform Rubber Cover for 3-Inch Platform
  • Item # 13R309
  • Mfr. Model # 580-2013-00
  • Replacement rubber cover for the 3-in (76mm) platform (Part No. 0K-0500-901). This may be used on the...More

Double Sided Adh. Tape Roll
  • GENIE
  • Double Sided Adh. Tape Roll Double Sided Adh. Tape Roll
  • Item # 13R373
  • Mfr. Model # SI-1616
  • Double Sided Adhesive Tape is an alternative to flask clamps or roller bars for securing vessels to shaker...More

Genie Oribital Shaker with Adhering Mat
  • GENIE
  • Genie Oribital Shaker with Adhering Mat Genie Oribital Shaker with Adhering Mat
  • Item # 13R340
  • Mfr. Model # SI-1700
  • Benchtop Orbital Shaker, Speed 10-300 rpm, Weight Capacity 26 lb., Height 7 In., Width 23 In., Material...More

Digi MegaMag Genie L Vol Mag  Stirrer
  • GENIE
  • Digi MegaMag Genie L Vol Mag Stirrer Digi MegaMag Genie L Vol Mag Stirrer
  • Item # 13R332
  • Mfr. Model # SI-3236
  • Digital control and display. Set speed range from 250-1300 RPM and time from 1-99 minutes or continuous,...More

Enviro-Genie Refrigerated Incubator,120V
  • GENIE
  • Enviro-Genie Refrigerated Incubator, 120V Enviro-Genie Refrigerated Incubator,120V
  • Item # 13R323
  • Mfr. Model # SI-1200
  • Temperature range 4 to 75 celsius. Magnetic platform changes from rotating to rocking. Rotator speed 1-35...More

DigiMegaMag Genie L Vol Low Range
  • GENIE
  • DigiMegaMag Genie L Vol Low Range DigiMegaMag Genie L Vol Low Range
  • Item # 13R333
  • Mfr. Model # SI-3236L
  • Digital control and display. For low speed applications. Set speed range from 50-300 RPM and time from 1-99...More

Multi Vortex-Genie Large Cap Mixer, 120V
  • GENIE
  • Multi Vortex-Genie Large Cap Mixer, 120V Multi Vortex-Genie Large Cap Mixer, 120V
  • Item # 13R336
  • Mfr. Model # SI-M236
  • Supplied with two 12 pack multi-tube racks holding up to 24 tubes, or up to six 250 millileter containers....More

Benchtop Orbital Shaker,10-300 rpm
  • GENIE
  • Benchtop Orbital Shaker, 10-300 rpm Benchtop Orbital Shaker,10-300 rpm
  • Item # 13R339
  • Mfr. Model # SI-1600
  • Benchtop Orbital Shaker, Speed 10-300 rpm, Weight Capacity 26 lb., Height 7 In., Width 23 In., Material...More

Rotator Genie Magnetic Platform
  • GENIE
  • Rotator Genie Magnetic Platform Rotator Genie Magnetic Platform
  • Item # 13R325
  • Mfr. Model # SI-2200
  • Supplied with a magnetic platform which can be loaded on both sides with clip plates sold separately, rotator...More

29-37mm Tube Foam Inserts,PK2
  • GENIE
  • 29-37mm Tube Foam Inserts, PK2 29-37mm Tube Foam Inserts,PK2
  • Item # 13R303
  • Mfr. Model # 503-0280-00
  • Two high-density Foam Inserts to accommodate 29-37mm diameter tubes. The insert fits into the Recessed...More

MultiMagStir Genie Magnetic Stirrer,120V
  • GENIE
  • MultiMagStir Genie Magnetic Stirrer, 120V MultiMagStir Genie Magnetic Stirrer,120V
  • Item # 13R328
  • Mfr. Model # SI-3000
  • Profiles mode can save up to 4 profiles including speed, ramp rate, stir direction, time, pause time, and...More

Roto-Shake Genie Rotator/Rocker, 120V
  • GENIE
  • Roto-Shake Genie Rotator/Rocker, 120V Roto-Shake Genie Rotator/Rocker, 120V
  • Item # 13R322
  • Mfr. Model # SI-1100
  • Switches from rocker to rotator. Additional clip plates available that attach magnetically and can be place...More

Benchtop Orbital Shaker,10-300 rpm
  • GENIE
  • Benchtop Orbital Shaker, 10-300 rpm Benchtop Orbital Shaker,10-300 rpm
  • Item # 13R338
  • Mfr. Model # SI-1500
  • Benchtop Orbital Shaker, Speed 10-300 rpm, Weight Capacity 26 lb., Height 7 In., Width 23 In., Material...More

Adhering Mat, Blue
  • GENIE
  • Adhering Mat, Blue Adhering Mat, Blue
  • Item # 13R374
  • Mfr. Model # SI-1617
  • Blue adhering mat is an alternative to flask clamps or roller bars for securing vessels to shaker platform of...More

Digital QuadMag Genie Magnetic Stirrer
  • GENIE
  • Digital QuadMag Genie Magnetic Stirrer Digital QuadMag Genie Magnetic Stirrer
  • Item # 13R334
  • Mfr. Model # SI-5236
  • Digital control and display. Set speed range from 250-1300 RPM and time from 1-99 minutes or continuous,...More

Vortex Mixer,500-2000 rpm
  • GENIE
  • Vortex Mixer, 500-2000 rpm Vortex Mixer,500-2000 rpm
  • Item # 45LH17
  • Mfr. Model # SI-MX200
  • Vortex Mixer, Movement Type Orbital, Operating Mode Timed, Speed 500-2000 rpm, Weight Capacity 5 lb., Weight...More

Tube Rack,Polycarbonate
Tube Rack,Polycarbonate,PK2
MicroPlate Holder,Polyethylene Foam,PK2
MicroPlate Holder,Polyethylene Foam
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More