Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Lab Supplies

269 Results Found that Include 288 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Indicator Papers,pH,2-61/64in.L,PK200
Qualitative Filter Paper,11.0cm,PK100
Glass Microfiber Filter,934AH,47mm,PK100
  • WHATMAN
  • Glass Microfiber Filter, 934AH, 47mm, PK100Glass Microfiber Filter,934AH,47mm,PK100
  • Item # 32HH59
  • Mfr. Model # 1827-047
  • Glass Microfiber Filter, Grade 934-AH, Diameter 47mm, Material Borosilicate Glass, Temp. Range Less Than 500...More

Lens Cleaning Tissues,PK100
  • WHATMAN
  • Lens Cleaning Tissues, PK100Lens Cleaning Tissues,PK100
  • Item # 32HL01
  • Mfr. Model # 2105-862
  • Lens Cleaning Tissues, For Use With Lenses and Other Optical Surfaces Made From Glass, Quartz, or...More

Syringeless Filter,Glass Microfiber,PK50
  • WHATMAN
  • Syringeless Filter, Glass Microfiber, PK50Syringeless Filter,Glass Microfiber,PK50
  • Item # 32HJ14
  • Mfr. Model # UN113UGMF
  • Syringeless Filter, Pore Size 0.45 micronm, Capacity 5mL, Filter Material Glass Microfiber, Housing Material...More

Quantitative Filter Paper,11.0cm,PK100
Filter Membrane,0.45um,47mm,PK200
  • WHATMAN
  • Filter Membrane, 0.45um, 47mm, PK200Filter Membrane,0.45um,47mm,PK200
  • Item # 32HJ22
  • Mfr. Model # 7141-124
  • Filter Membrane, Pore Size 0.45micronm, Diameter 47mm, Material Mixed Cellulose Ester (MCE), Temp. Range 130...More

Syringe Filter,0.02 um,Male Luer,PK50
  • WHATMAN
  • Syringe Filter, 0.02 um, Male Luer, PK50Syringe Filter,0.02 um,Male Luer,PK50
  • Item # 32HJ33
  • Mfr. Model # 6809-1102
  • Syringe Filter, Pore Size 0.02 micronm, Capacity Up to 10mL, Filter Material Anopore Membrane, Housing...More

Air Filters,EPM 2000,47mm,PK100
  • WHATMAN
  • Air Filters, EPM 2000,47mm, PK100Air Filters,EPM 2000,47mm,PK100
  • Item # 32HJ67
  • Mfr. Model # 1882-047
  • Air Filters, Grade EPM 2000, Diameter 47mm, Material Borosilicate Glass, Temp. Range Less Than 500 Degrees C,...More

Syringeless Filter,0.45 um,12mL,PK1000
  • WHATMAN
  • Syringeless Filter, 0.45 um, 12mL, PK1000Syringeless Filter,0.45 um,12mL,PK1000
  • Item # 32HH96
  • Mfr. Model # AV525UNAO
  • Syringeless Filter, Pore Size 0.45 micronm, Capacity 12mL, Filter Material Nylon, Housing Material...More

Benchkote Surface Protector,460 x 57cm,
Syringe Filter,0.45 um,25mm,PK150
  • WHATMAN
  • Syringe Filter, 0.45 um, 25mm, PK150Syringe Filter,0.45 um,25mm,PK150
  • Item # 32HJ23
  • Mfr. Model # 6970-2504
  • Syringe Filter, Pore Size 0.45 um, Filter Material Nylon, Housing Material Pigment Free Polypropylene,...More

Inline Filter Device,15 psi,0.45mm,PK10
  • WHATMAN
  • Inline Filter Device, 15 psi, 0.45mm, PK10Inline Filter Device,15 psi,0.45mm,PK10
  • Item # 32HH54
  • Mfr. Model # 6722-5000
  • Inline Filter Device, 50mm Diameter, Pore Size 0.45mm, Inlet Connection 1/4 In. to 3/8 In. Tubing, Outlet...More

Qualitative Fltr Paper,Cellulose,PK1250
Filter Capsule,0.2um,Polypropylene
  • WHATMAN
  • Filter Capsule, 0.2um, PolypropyleneFilter Capsule,0.2um,Polypropylene
  • Item # 32HJ41
  • Mfr. Model # 6705-3602
  • Filter Capsule, 36mm Diameter, Pore Size 0.2micron m, Inlet Connection 3/8 In. to 1/2 In. Tubing, Outlet...More

Glass Microfiber Filter,GF/A,47mm,PK100
  • WHATMAN
  • Glass Microfiber Filter, GF/A, 47mm, PK100Glass Microfiber Filter,GF/A,47mm,PK100
  • Item # 32HJ90
  • Mfr. Model # 1820-047
  • Glass Microfiber Filter, Grade GF/A, Diameter 47mm, Material Borosilicate Glass, Temp. Range Less Than 500...More

Qualitative Fltr Paper,CFP2,9.0cm,PK100
Filter Paper,Cellulose,7cm,PK100
Filter Paper,25cm,230 Grade,PK50
Glass Microfiber Filter,934AH,90mm,PK100
  • WHATMAN
  • Glass Microfiber Filter, 934AH, 90mm, PK100Glass Microfiber Filter,934AH,90mm,PK100
  • Item # 32HH58
  • Mfr. Model # 1827-090
  • Glass Microfiber Filter, Grade 934-AH, Diameter 90mm, Material Borosilicate Glass, Temp. Range More Than 500...More

Qualitative Filter Paper,12.5cm,PK100
Glass Microfiber Filter,934AH,55mm,PK100
  • WHATMAN
  • Glass Microfiber Filter, 934AH, 55mm, PK100Glass Microfiber Filter,934AH,55mm,PK100
  • Item # 32HH85
  • Mfr. Model # 1827-055
  • Glass Microfiber Filter, Grade 934-AH, Diameter 55mm, Material Borosilicate Glass, Temp. Range Less Than 500...More

Filter Capsule,10um
  • WHATMAN
  • Filter Capsule, 10umFilter Capsule,10um
  • Item # 32HJ44
  • Mfr. Model # 6703-7511
  • Filter Capsule, 75mm Diameter, Pore Size 10micron m, Inlet Connection 3/8 In. to 1/2 In. Tubing, Outlet...More

Glass Microfiber Filter,GF/A,90mm,PK100
  • WHATMAN
  • Glass Microfiber Filter, GF/A, 90mm, PK100Glass Microfiber Filter,GF/A,90mm,PK100
  • Item # 32HH86
  • Mfr. Model # 1820-090
  • Glass Microfiber Filter, Grade GF/A, Diameter 90mm, Material Borosilicate Glass, Temp. Range Less Than 500...More

Filter Capsule,1/4in to 3/8in Tube
  • WHATMAN
  • Filter Capsule, 1/4in to 3/8in TubeFilter Capsule,1/4in to 3/8in Tube
  • Item # 32HJ45
  • Mfr. Model # 6700-3602
  • Filter Capsule, 36mm Diameter, Pore Size 0.2micron m, Inlet Connection 1/4 In. to 3/8 In. Tubing, Outlet...More

Quantitative Filter Paper,12.5cm,PK100
Filter Paper,18.50cm,PK100
Phase Separator Paper,12.5cm,PK100
Quantitative Fltr Paper,11.0cm,PK100
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More