Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Lab Supplies

545 Results Found that Include 545 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Soil Recovery Probe,Regular,7/8 Inx33In
Soil Recovery Probe,Regular,7/8 Inx33In
  • AMS
  • Soil Recovery Probe, Regular, 7/8 Inx33In Soil Recovery Probe,Regular,7/8 Inx33In
  • Item # 4KMK6
  • Mfr. Model # 401.03
  • Soil Recovery Probe, Regular, Connector Type 5/8 In. Thread, Dia. (In.) 7/8, Length (In.) 33, Material of...More

E-280 Pocket Penetrometer
Soil Recovery Probe,Step,1/2 In x 40 In
Soil Recovery Probe,Regular,33In,SS
One-Piece Open-Face Auger,Dia 2 1/2 In
Extension,Length 48 In,5/8 In Thread
One-Piece Regular Auger,Dia 2 3/4 In
Telescoping Auger Kit,Dia 2 1/4 In
  • AMS
  • Telescoping Auger Kit, Dia 2 1/4 In Telescoping Auger Kit,Dia 2 1/4 In
  • Item # 4WEZ4
  • Mfr. Model # 301.68
  • Telescoping Auger Kit, Dia. 2-1/4 In., Material of Construction Nickel Plated 4130 Alloy Steel, Hole Depth 8...More

Split Core Sampler,Core and Auger Tips
  • AMS
  • Split Core Sampler, Core and Auger Tips Split Core Sampler,Core and Auger Tips
  • Item # 4KLP1
  • Mfr. Model # 403.67
  • Split Soil Core Sampler with Core and Auger Tip, Dia 2 1/2 In, Length 12 In, Material of Construction Carbon...More

Split Core Sampler,Core Tip,2 x 12 In
Soil Recovery Probe,Regular,21In,Hammer
Basic Soil Sampling Kit,2 1/4 In
  • AMS
  • Basic Soil Sampling Kit, 2 1/4 In Basic Soil Sampling Kit,2 1/4 In
  • Item # 4KLC7
  • Mfr. Model # 209.53
  • Basic Soil Sampling Kit, Non Powered, Dia 2 1/4 In, Material of Construction Carbon Steel, Hole Depth 12...More

Geo Tester Penetrometer,Stainless Steel
Extension,Length 36 In,Quick Connect,SS
Environmental Sampling Kit,2 1/4 In
  • AMS
  • Environmental Sampling Kit, 2 1/4 In Environmental Sampling Kit,2 1/4 In
  • Item # 4KLC9
  • Mfr. Model # 209.57
  • Environmental Sampling Kit, Non Powered, Dia 2 1/4 In, Material of Construction Stainless Steel, Hole Depth...More

Auger,Flighted,1 3/4 In,5/8 In Thread
Soil Recovery Probe,Regular,SS,Hammer
Soil Auger Kit,Dia 2 1/4 In,Depth 16Feet
  • AMS
  • Soil Auger Kit, Dia 2 1/4 In, Depth 16Feet Soil Auger Kit,Dia 2 1/4 In,Depth 16Feet
  • Item # 4WEX6
  • Mfr. Model # 209.33
  • Mini Soil Auger Kit, Dia 2 1/4 In, Material of Construction Nickel Plated 4130 Alloy Steel, Hole Depth 16...More

Auger,Flighted Screw, 2 In,5/8 In Thread
Soil Core Sampler,1 1/2 In x 6 In
  • AMS
  • Soil Core Sampler, 1 1/2 In x 6 In Soil Core Sampler,1 1/2 In x 6 In
  • Item # 4KLE3
  • Mfr. Model # 354.25
  • Soil Core Sampler, 1 1/2 In x 6 In, Material of Construction Carbon Steel, Connector Type Signature Series,...More

Hollowstem Auger Kit,Dia 3 In,Depth 6 Ft
  • AMS
  • Hollowstem Auger Kit, Dia 3 In, Depth 6 Ft Hollowstem Auger Kit,Dia 3 In,Depth 6 Ft
  • Item # 4WFA9
  • Mfr. Model # 209.22
  • Hollowstem Auger Kit, Dia 3 In, Material of Construction Nickel Plated 4130 Alloy Steel, Hole Depth 6 Feet,...More

Auger,Sand,Dia 2 1/4 In,Signature Series
SAND/LOOSE SEDIMENT PROBE
Cross Handle,Ratcheting,Quick Connect
Soil Recovery Probe,7/8 In x 12 In,Steel
Soil Recovery Probe,7/8 In x 24 In,SS
Multi-Stage Sludge Sampler,Dia 2 In
  • AMS
  • Multi-Stage Sludge Sampler, Dia 2 In Multi-Stage Sludge Sampler,Dia 2 In
  • Item # 4KLE1
  • Mfr. Model # 403.31
  • Multi-Stage Sludge Sampler, Non Powered, Dia 2 In, Includes Multi-stage Flap Check Cap, Multi-stage Sludge...More

Cross Handle,Ratcheting,Signature Series
Tubing, 3/16 In ID x 1/4 In OD x 50 Fee
Auger,Sand,Dia 2 3/4 In,Quick Connect
Soil Auger Kit,Dia 3 1/4 In,Depth 12Feet
  • AMS
  • Soil Auger Kit, Dia 3 1/4 In, Depth 12Feet Soil Auger Kit,Dia 3 1/4 In,Depth 12Feet
  • Item # 4WEX3
  • Mfr. Model # 352.73
  • Mini Soil Auger Kit, Dia. 3-1/4 In., Material of Construction Stainless Steel, Hole Depth 12 Feet, Connector...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More