Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Lab Supplies

865 Results Found that Include 1,188 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Disposable Transfer Pipet,7.5mL,PK500
  • LAB SAFETY SUPPLY
  • High Density Polyethylene Bottle High Density Polyethylene Bottle
  • Multiple product options available

    Bottle, Basic Material Plastic, Body Material High Density Polyethylene and Graduation Range Not Specified; Varies by Capacity, Mouth, Screw Closure Size, Height,...More

  • LAB SAFETY SUPPLY
  • High Density Polyethylene Bottle High Density Polyethylene Bottle
  • Multiple product options available

    Bottle, Basic Material Plastic, Shape Round, Body Material High Density Polyethylene, Closure Color Natural, Closure Material Polypropylene and Graduation Range Not...More

Filter Membrane,VSS, 4.7cm,PK100
  • LAB SAFETY SUPPLY
  • Filter Membrane, VSS, 4.7cm, PK100 Filter Membrane,VSS, 4.7cm,PK100
  • Item # 12K999
  • Mfr. Model # 12K999
  • Filter Membrane, Material Binderless Glass Microfiber, Pore Size 1.5micronm, Grade VSS, Diameter 4.7cm, Temp....More

pH Wide Sticks,9x1,PK25
Disposable Transfer Pipet,3mL,PK500
  • LAB SAFETY SUPPLY
  • Disposable Transfer Pipet, 3mL, PK500 Disposable Transfer Pipet,3mL,PK500
  • Item # 21F223
  • Mfr. Model # 21F223
  • Disposable Transfer Pipet, Capacity 3 mL, Graduation Range 1 mL, Material of Construction Low Density...More

Buffer Kit,pH,500mL
Magnetic Stir Bar,Octagon,PK10
Sample Bag,2 Oz,PK500
  • LAB SAFETY SUPPLY
  • Sample Bag, 2 Oz, PK500 Sample Bag,2 Oz,PK500
  • Item # 24J934
  • Mfr. Model # 24J934
  • Sampling Bag, Capacity 2 oz., Length 5 In., Width 3 In., Material LDPE, Style Standard, Standards and...More

Conical Tube.50ml Racked Sterile.PK500
Erlenmeyer Flask,250mL,PP
  • LAB SAFETY SUPPLY
  • Erlenmeyer Flask, 250mL, PP Erlenmeyer Flask,250mL,PP
  • Item # 49G306
  • Mfr. Model # 49G306
  • Erlenmeyer Flask, Capacity 250mL, Graduation Range 100 to 250mL, Graduation Subdivisions 50mL, Material of...More

Erlenmeyer Flask,125mL,PP
  • LAB SAFETY SUPPLY
  • Erlenmeyer Flask, 125mL, PP Erlenmeyer Flask,125mL,PP
  • Item # 49G305
  • Mfr. Model # 49G305
  • Erlenmeyer Flask, Capacity 125mL, Graduation Range 50 to 125mL, Graduation Subdivisions 25mL, Material of...More

Pan Tip Spatula,Pan-Tip,175mm
Microscope Slide,White,PK72
Electrode Storage Solution,500mL
  • LAB SAFETY SUPPLY
  • Beaker, Low Form Beaker, Low Form
  • Multiple product options available

    Beaker, Low Form, Material of Construction Glass, Color Clear and Special Features Pouring Spout; Varies by Capacity and Graduation Subdivisions

Pipette,7.5mL,PK500
  • LAB SAFETY SUPPLY
  • Pipette, 7.5mL, PK500 Pipette,7.5mL,PK500
  • Item # 21F249
  • Mfr. Model # 21F249
  • Pipette, Capacity 7.5mL, Graduation Range 3mL, Material of Construction Low Density Polyethylene, Graduation...More

Bottletop Dispenser,0.5-5mL
  • LAB SAFETY SUPPLY
  • Bottletop Dispenser, 0.5-5mL Bottletop Dispenser,0.5-5mL
  • Item # 46Z312
  • Mfr. Model # 46Z312
  • Bottletop Dispenser, Volume 0.5 to 5mL, Graduations 0.1mL, Accuracy +/-0.025mL, For Use With Reagents and...More

Petri Dish,Polystyrene,212mL,PK12
Conical Tube,15ml,Poly,PK500
  • LAB SAFETY SUPPLY
  • Conical Tube, 15ml, Poly, PK500 Conical Tube,15ml,Poly,PK500
  • Item # 6VMY0
  • Mfr. Model # 6VMY0
  • Conical Centrifuge Tube, Capacity 15mL, Length 120mm, Graduation Subdivisions 0.5mL, Material of Construction...More

Petri Dish,Polystyrene,92mL,PK12
  • LAB SAFETY SUPPLY
  • Polypropylene Jar Polypropylene Jar
  • Multiple product options available

    Jar, Basic Material Plastic, Mouth Wide, Body Material Polypropylene, Closure Material Polypropylene and Graduation Range Not Specified; Varies by Capacity, Screw...More

Petri Dish,Polystyrene,160mL,PK12
Electrode Cleaner,500mL
  • LAB SAFETY SUPPLY
  • Electrode Cleaner, 500mL Electrode Cleaner,500mL
  • Item # 3TWJ2
  • Mfr. Model # 3TWJ2
  • Electrode Cleaner, pH Storage and Cleaning, Soil and Grease, Container Plastic, Container Type Bottle, Unit...More

Sampling Bag,Write-On,18 oz.,PK500
Carboy Replacement Spigot,Polypropylene
Petri Dish,Polystyrene,56mL,PK12
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More