Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Lab Supplies

159 Results Found that Include 176 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Dipper Cup,16oz
Tray,Instrument, with Cover
  • SCIENCEWARE
  • Tray, Instrument, with Cover Tray,Instrument, with Cover
  • Item # 21TP86
  • Mfr. Model # 16188-0000
  • Instrument Tray with Cover, Polypropylene, Height 2-1/4 In., Width 3-3/4 In., Length 6-5/8 In., For Use With...More

Rack,21 places
  • SCIENCEWARE
  • Rack, 21 places Rack,21 places
  • Item # 46C888
  • Mfr. Model # 18747-0004
  • Rack, Test Tube, Holds 30mm Tubes, Number of Slots 21 places, Number of Compartments 3x7 rowsHeight 6.4cm,...More

Rack,30 places
  • SCIENCEWARE
  • Rack, 30 places Rack,30 places
  • Item # 46C874
  • Mfr. Model # 18514-0016
  • Rack, Vials and Bottles, Holds 16mm Vials, Bottles, Number of Slots 30 places, Number of Compartments 5x6...More

Pipettor,Aqueous,10ml
  • SCIENCEWARE
  • Pipettor, Aqueous, 10ml Pipettor,Aqueous,10ml
  • Item # 21TT83
  • Mfr. Model # 37900-1100
  • Minipet Pipettor, Size 10ml, Polypropylene Handle, PTFE Plunger, Borosilicate Glass Syringe, Chrome Plated...More

Cell,Conway Diffusion,PK3
  • SCIENCEWARE
  • Cell, Conway Diffusion, PK3 Cell,Conway Diffusion,PK3
  • Item # 21TR09
  • Mfr. Model # 40941-0000
  • Conway Diffusion Cell, Polypropylene, Dimensions O.D. 83mm, Volume Capacity Chamber 10mm Depth, 60mm...More

  • SCIENCEWARE
  • Tank with Lid and Faucet Tank with Lid and Faucet
  • Multiple product options available

    Tank with Lid and Faucet, Type Plastic, Material Low Density Polyethylene, Autoclavable No, Color White and Includes Loose Fitting Lid; Varies by Capacity

Pipettor,Luer-Lock Tip,10ml
  • SCIENCEWARE
  • Pipettor, Luer-Lock Tip, 10ml Pipettor,Luer-Lock Tip,10ml
  • Item # 21TT68
  • Mfr. Model # 37895-1100
  • Varipet Pipettor, Size 10ml, Polypropylene Handle, PTFE Plunger , Borosilicate Glass Syringe, Chrome Plated...More

Bosshead, Stainless Steel
Ellipso-Spoon,Sampler,Stainless Steel
Scraper,36in Handle
  • SCIENCEWARE
  • Scraper, 36in Handle Scraper,36in Handle
  • Item # 21TT34
  • Mfr. Model # 36831-0000
  • Scraper, Handle Length 36 In., Hard High Density Polyethylene, Size 12.7cm Wide x 15.2cm Long and Tapers From...More

Tank,Rectangular,w/Lid,5Gallon
Tray,Multipurpose,Round Lip
  • SCIENCEWARE
  • Tray, Multipurpose, Round Lip Tray,Multipurpose,Round Lip
  • Item # 21TR12
  • Mfr. Model # 16200-0010
  • Multipurpose Tray, Polypropylene, Height 4-1/2 In., Width 9-3/4 In., Length 12 In., Capacity 9 qt., For Use...More

Scoop,Polypropylene,2L,PK6
  • SCIENCEWARE
  • Scoop, Polypropylene, 2L, PK6 Scoop,Polypropylene,2L,PK6
  • Item # 21TT33
  • Mfr. Model # 36758-0000
  • Scoop, Capacity 2L, Handle Length 11.4cm, Polypropylene, Working Temp. Autoclavable, Bowl Size 22.9cm x...More

Pipettor Tip,Sterile RoxyM,5.0ml,PK100
  • SCIENCEWARE
  • Pipettor Tip, Sterile RoxyM, 5.0ml, PK100 Pipettor Tip,Sterile RoxyM,5.0ml,PK100
  • Item # 35V681
  • Mfr. Model # 373000013
  • Pipettor Tip, Repeat, Material of Construction PP W PE Inner Plunger, Capacity 5.0ml, Special Features...More

  • SCIENCEWARE
  • Carboy Carboy
  • Multiple product options available

    Carboy, Type Plastic, Material Polypropylene, Autoclavable Steam at 250°F, Closure Size 83mm, Color White, For Use With Excellent Chemical Resistance with Large Handles...More

Pipettor Tip,Sterile RoxyM,12.5ml,PK100
  • SCIENCEWARE
  • Pipettor Tip, Sterile RoxyM, 12.5ml, PK100 Pipettor Tip,Sterile RoxyM,12.5ml,PK100
  • Item # 35V682
  • Mfr. Model # 373000014
  • Pipettor Tip, Repeat, Material of Construction PP W PE Inner Plunger, Capacity 12.5ml, Special Features...More

Pipettor Tip,NonStril RoxyM,12.5ml,PK100
Scoop, Metal Dect,Blue, 2 Oz,PK100
  • SCIENCEWARE
  • Scoop, Metal Dect, Blue, 2 Oz, PK100 Scoop, Metal Dect,Blue, 2 Oz,PK100
  • Item # 35V667
  • Mfr. Model # 369020006
  • Scoop, Metal Detectable Sterile, Capacity 60ml (2oz), Overall Length 20.3cm (8 In.), Overall Width 3.8cm (1.5...More

Pipettor Tip,Sterile RoxyM,25ml,PK25
  • SCIENCEWARE
  • Pipettor Tip, Sterile RoxyM, 25ml, PK25 Pipettor Tip,Sterile RoxyM,25ml,PK25
  • Item # 35V683
  • Mfr. Model # 373000015
  • Pipettor Tip, Repeat, Material of Construction PP W PE Inner Plunger, Capacity 25ml, Special Features...More

Tray,Instrument, with Cover
  • SCIENCEWARE
  • Tray, Instrument, with Cover Tray,Instrument, with Cover
  • Item # 21TR53
  • Mfr. Model # 16191-0000
  • Instrument Tray with Cover, Polypropylene, Height 5 In., Width 6 In., Length 11 In., For Use With Smooth...More

Pipettor Tip,Sterile RoxyM,1.25ml,PK100
  • SCIENCEWARE
  • Pipettor Tip, Sterile RoxyM, 1.25ml, PK100 Pipettor Tip,Sterile RoxyM,1.25ml,PK100
  • Item # 35V679
  • Mfr. Model # 373000011
  • Pipettor Tip, Repeat, Material of Construction PP W PE Inner Plunger, Capacity 1.25ml, Special Features...More

Pipettor Tip,NonStril RoxyM,1.25ml,PK100
Pipettor Tip,NonStril RoxyM,25ml,PK25
Pipettor Tip,Sterile RoxyM,50ml,PK25
  • SCIENCEWARE
  • Pipettor Tip, Sterile RoxyM, 50ml, PK25 Pipettor Tip,Sterile RoxyM,50ml,PK25
  • Item # 35V684
  • Mfr. Model # 373000016
  • Pipettor Tip, Repeat, Material of Construction PP W PE Inner Plunger, Capacity 50ml, Special Features...More

Pipettor Tip,Sterile RoxyM,2.5ml,PK100
  • SCIENCEWARE
  • Pipettor Tip, Sterile RoxyM, 2.5ml, PK100 Pipettor Tip,Sterile RoxyM,2.5ml,PK100
  • Item # 35V680
  • Mfr. Model # 373000012
  • Pipettor Tip, Repeat, Material of Construction PP W PE Inner Plunger, Capacity 2.5ml, Special Features...More

Pipettor Tip,NonStril RoxyM,5.0ml,PK100
Pipettor Tip,Sterile RoxyM,0.5ml,PK100
  • SCIENCEWARE
  • Pipettor Tip, Sterile RoxyM, 0.5ml, PK100 Pipettor Tip,Sterile RoxyM,0.5ml,PK100
  • Item # 35V678
  • Mfr. Model # 373000010
  • Pipettor Tip, Repeat, Material of Construction PP W PE Inner Plunger, Capacity 0.5ml, Special Features...More

Pipettor Tip,NonStril RoxyM,0.5ml,PK100
Repeat Pipetor
Spoon,Mini Sampler,0.10ml,PK25
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More