Skip Content

Filter Results By

Applied Filters Clear All

Shop By

Lab Supplies

192 Results Found that Include 192 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Small Size Waring Blending Blades
Variable Speed Reciprocal Shaker,115V
Stainless Steel Agitator, 5/16 Dia.36in.
Support Stand Rod
  • Support Stand Rod Support Stand Rod
  • Item # 49X378
  • Mfr. Model # E7565
  • Support Rod, For Use With Stirrers, Shaft Dia. 3/4 In., Shaft Length 17 In., Material Plated Steel,...More

Utility Box Carrier
Small Blade Assembly For Waring Blenders
Glass Blending Container,500mL
Semi-micro Blades For Waring Blenders
Metal Blending Container Lid,PK12
Blending Container
Crosswise Bar Clamp, 13 in.
O-ring Seal for Container Lids
Press Fit Lid For Blending Containers
Lengthwise Bar Clamp, 19 in.
Polypropylene Screw Lid,PK6
Microscope Slide Warming Table, 230V
Stainless Steel Propeller
  • Stainless Steel Propeller Stainless Steel Propeller
  • Item # 49X389
  • Mfr. Model # E7430
  • Propeller, For Use With Stirrers, Material Stainless Steel, Blade Dia. 2 1/4 In., Manufacturers Warranty...More

Stainless Steel Cooling Coil
Erlenmeyer Flask Holder, 2000 mL
Shaker Tiering Posts, 10 in.
Erlenmeyer Flask Holder, 4000 mL
Stainless Steel Waring Blade Assembly
Left Hand Bearing Holder
  • Left Hand Bearing Holder Left Hand Bearing Holder
  • Item # 49X353
  • Mfr. Model # E8671.20
  • Bearing Holder, For Use With Waring Blade Assemblies, Material Steel/brass, Manufacturers Warranty Length 2...More

Flask Carrier
Stainless Steel Agitator For 500mL Flask
Blending Container Adapter, 1 L
Sealed Blade Assembly For Waring
Flask Carrier, 125 mL
Rotator Cover, Clear Plastic, For E2500
Large Reciprocal Shaker Platform
Large Utility Box Carrier
Erlenmeyer Flask Holder, 125 mL
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More