Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Lab Supplies

16 Results Found that Include 24 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Agarose 25g
    • BENCHMARK RESEARCH
    • Agarose 25gAgarose 25g
    • Item # 14N158
    • Mfr. Model # A1700
    • Agarose, Contains Agarose, Application Molecular Biology, Container Size 25g, Container Material HDPE,...More

    Agarose 100g
    • BENCHMARK RESEARCH
    • Agarose 100gAgarose 100g
    • Item # 14N157
    • Mfr. Model # A1701
    • Agarose, Contains Agarose, Application Molecular Biology, Container Size 100g, Container Material HDPE,...More

    Universal platform,Flasks AND tubes
    Block ,Tubes, 60Mm Tall, No Lid
    Block, 15 X Hplc Or Cryovial Tubes
    Block, 24 X 1.5Ml Tubes
    • BENCHMARK RESEARCH
    • CapCap
    • Multiple product options available

      Cap and Closure Material Polypropylene; Varies by Screw Closure Size and Color

    Block, Pcr Plate Skirted/Non-Skirted
    • BENCHMARK RESEARCH
    • Hybex Borosilicate Glass Media BottleHybex Borosilicate Glass Media Bottle
    • Multiple product options available

      Media Bottle, Basic Material Glass, Shape Round, Mouth Narrow, Body Material Hybex Borosilicate Glass and Closure Material Polypropylene; Varies by Capacity, Screw...More

    Shaking Incubator
    Replacement Sealing Ring, (Gl32),PK10
    Block, Pcr Plate Skirted/Non-Skirted
    Block, Micro Titer Skirted/Non-Skirted
    MyBath 4L Digital H20 Bath
    • BENCHMARK RESEARCH
    • MyBath 4L Digital H20 BathMyBath 4L Digital H20 Bath
    • Item # 14N147
    • Mfr. Model # B2000-4
    • Bath, Temp. Range (C) Amb. +5 to 100 Degrees , Temp. Accuracy +/-0.2 Degrees c, Volume 4L, Inside Usable...More

    Replacement Sealing Ring, (Gl45),PK10
    Agarose 500g
    • BENCHMARK RESEARCH
    • Agarose 500gAgarose 500g
    • Item # 14N156
    • Mfr. Model # A1705
    • Agarose, Contains Agarose, Application Molecular Biology, Container Size 500g, Container Material HDPE,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More