Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Lab Supplies

716 Results Found that Include 868 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Scoop, Poly, 1100cc, Bel-Art,PK6
Scoop, Poly, 200 ml, Bel-Art,PK12
SPINPAK,STIRRING BAR,PTFE,1X5/16,PK6
  • BEL-ART - SCIENCEWARE
  • Low Density Polyethylene Dispensing Bottle Low Density Polyethylene Dispensing Bottle
  • Multiple product options available

    Dispensing Bottle, Basic Material Plastic, Shape Round, Mouth Narrow, Body Color Natural, Body Material Low Density Polyethylene and Graduation Range Not Specified;...More

Sampler Scoop,4 oz,Wht,Polystyrene,PK100
Sampler Spoon,3 Teaspoon,PK12
Round Bubble Rack,Floating,20 Places
  • BEL-ART - SCIENCEWARE
  • Round Bubble Rack, Floating, 20 Places Round Bubble Rack,Floating,20 Places
  • Item # 21TP42
  • Mfr. Model # 18875-1000
  • Round Bubble Rack, Floating, Holds 1.5mL Microcentrifuge Tubes, Number of Slots 20, Compartment Size Opening...More

Graduated Pitcher,500mL,PP,Translucent
  • BEL-ART - SCIENCEWARE
  • Graduated Pitcher, 500mL, PP, Translucent Graduated Pitcher,500mL,PP,Translucent
  • Item # 21TP32
  • Mfr. Model # 28990-0000
  • Graduated Pitcher, Capacity 500mL, Graduation Subdivisions 10.0mL, Material of Construction Polypropylene,...More

Spatula,Sterile,Polystyrene,PK100
COVER MICROSCOPE VINYL LARGE
Sterile Scoop, Red,PK100
Scoop Sterile Poly 60Ml,Pk100
Magnetic Stir Bar,Octagonal,PK6
Sampler Spoon,Sterile,14.79mL/3tsp,PK200
  • BEL-ART - SCIENCEWARE
  • Graduated Cylinder Graduated Cylinder
  • Multiple product options available

    Graduated Cylinder and Material of Construction Polypropylene; Varies by Capacity and Graduation Subdivisions

Scoop And Bag, 4 1/2 x 9 In,PK50
  • BEL-ART - SCIENCEWARE
  • Jerrican Jerrican
  • Multiple product options available

    Jerrican and Material HDPE; Varies by Capacity

LABORATORY LINER LABMAT WH 20INX50FT
Magnetic Stirring Bars,PK6
Lab Spoon w/Spatula,304SS,1.7ml Capacity
  • BEL-ART - SCIENCEWARE
  • Lab Spoon w/Spatula, 304SS, 1.7ml Capacity Lab Spoon w/Spatula,304SS,1.7ml Capacity
  • Item # 4YMR8
  • Mfr. Model # 36807-0021
  • Laboratory Spoon, General Purpose, Capacity 1.6g/10ml, Overall Length 8-3/5 In., Overall Width 37/64 In.,...More

Tapered Micro Spatula,PK2
  • BEL-ART - SCIENCEWARE
  • Tapered Micro Spatula, PK2 Tapered Micro Spatula,PK2
  • Item # 8TL24
  • Mfr. Model # 367000000
  • Micro Spatula, Double EndedOverall Length 7-1/2 In.Handle Length 7-1/2 In., Stainless Steel, FEP Coated...More

Desiccator,26cm
  • BEL-ART - SCIENCEWARE
  • Desiccator, 26cm Desiccator,26cm
  • Item # 35V666
  • Mfr. Model # 420310000
  • Desiccator, Inside Dia. 7-3/4 In., Overall Height 10-1/4 In., Plate Height 19cm Plate Diameter, Material of...More

Pipettor,10mL
Non-Electric Wallmount Dryer,38 Pegs
  • BEL-ART - SCIENCEWARE
  • Non-Electric Wallmount Dryer, 38 Pegs Non-Electric Wallmount Dryer,38 Pegs
  • Item # 9TGC7
  • Mfr. Model # 18933-0014
  • Item Non-Electric Wallmount Dryer, Mounting Type Wallmount, Number of Pegs 38, Material ABS Plastic, Height...More

Desiccator,Clear,16-3/10 In L
  • BEL-ART - SCIENCEWARE
  • Desiccator, Clear, 16-3/10 In L Desiccator,Clear,16-3/10 In L
  • Item # 8CF27
  • Mfr. Model # 42071-0000
  • Desiccator, Overall Height 8-2/5 In., Overall Length 16-3/10 In., Overall Width 13-2/5 In., Clear, Includes...More

Carrier,Reagent,13-1/2 in.
  • BEL-ART - SCIENCEWARE
  • Carrier, Reagent, 13-1/2 in. Carrier,Reagent,13-1/2 in.
  • Item # 35V664
  • Mfr. Model # 169570000
  • Carrier, For Use With 2.5L Reagent Bottles, Number of Compartments 1, Material Polyethylene, Height 13-1/2 In....More

Burette,25mL
  • BEL-ART - SCIENCEWARE
  • Burette, 25mL Burette,25mL
  • Item # 46D014
  • Mfr. Model # 37915-1025
  • Burette, Material of Construction Borosilicate Glass Burette, Polyethylene Screw Cap, Base and Bottle,...More

Scraper, Triangular, Poly
Reagent Digger,9 In Lx24 mm
Sampler Spoon Assortment,  Poly,PK12
  • BEL-ART - SCIENCEWARE
  • Sampler Spoon Assortment, Poly, PK12 Sampler Spoon Assortment, Poly,PK12
  • Item # 8VU82
  • Mfr. Model # 36727-0000
  • Sampler Spoon Assortment, Chemical and Corrosion Resistant, Capacity 100-1100cc, Overall Length 7 In.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More