Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Lab Supplies

68 Results Found that Include 68 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Spill Tray For Ductless Fume Hood 48" W
Purair Basic Prefilters,PK6
Carbon Filter Organics,Slvnts,Hydrocrbns
Continuous Airflow Display Meter
Spill Tray For Ductless Fume Hood 36" W
Fume Hood Prefilter,14 in. W,PK6
  • AIR SCIENCE
  • Fume Hood Prefilter, 14 in. W, PK6 Fume Hood Prefilter,14 in. W,PK6
  • Item # 40TF43
  • Mfr. Model # ASTM/PRF
  • Fume Hood Prefilter, Filter Type Prefilter, Overall Height 1 In., Overall Width 14 In., Polyproplyene, Depth...More

CarbonFilter,Organics,Slvnts,Hydrocrbns
Ductless Fume Hood 48 In. W
  • AIR SCIENCE
  • Ductless Fume Hood 48 In. W Ductless Fume Hood 48 In. W
  • Item # 8F577
  • Mfr. Model # P5-48
  • Ductless Fume Hood, 234 CFM, Overall Height 31 In., Overall Width 48 In., Overall Length 27 In., Inside...More

Ductless Fume Hood 24 In. W
  • AIR SCIENCE
  • Ductless Fume Hood 24 In. W Ductless Fume Hood 24 In. W
  • Item # 9WPL6
  • Mfr. Model # P5-24
  • Ductless Fume Hood, 117 CFM, Overall Height 31 In., Overall Width 24 In., Overall Length 27 In., Inside...More

Ductless Fume Hood 36 In. W,XTL
Horizontal Ductless Fume Hood
Laminar Flow Cabinet
  • AIR SCIENCE
  • Laminar Flow Cabinet Laminar Flow Cabinet
  • Item # 18AX50
  • Mfr. Model # HLF-48
  • Laminar Flow Cabinet, Filter Type ULPA/HEPA, 500 CFM, Overall Height 43 In., Overall Width 29 In., Overall...More

Laminar Flow Cabinet
  • AIR SCIENCE
  • Laminar Flow Cabinet Laminar Flow Cabinet
  • Item # 18AX40
  • Mfr. Model # FLOW-36
  • Laminar Flow Cabinet, Filter Type HEPA, 250 CFM, Overall Height 35 In., Overall Width 24 In., Overall Length...More

Laminar Flow Cabinet
  • AIR SCIENCE
  • Laminar Flow Cabinet Laminar Flow Cabinet
  • Item # 18AX41
  • Mfr. Model # FLOW-48
  • Laminar Flow Cabinet, Filter Type HEPA, 500 CFM, Overall Height 35 In., Overall Width 24 In., Overall Length...More

PCR Workstation
  • AIR SCIENCE
  • PCR Workstation PCR Workstation
  • Item # 18AX43
  • Mfr. Model # PCR-48
  • PCR Workstation, Filter Type HEPA, 500 CFM, Overall Height 35 In., Overall Width 26 In., Overall Length 48...More

Vent-Box Cabinet Filtration Unit
  • AIR SCIENCE
  • Vent-Box Cabinet Filtration Unit Vent-Box Cabinet Filtration Unit
  • Item # 18AX45
  • Mfr. Model # VB-24
  • Vent-Box Cabinet Filtration Unit, Filter Type Carbon, 250 CFM, Overall Height 16 In., Overall Width 12 In.,...More

Purair PCR Workstation
  • AIR SCIENCE
  • Purair PCR Workstation Purair PCR Workstation
  • Item # 5UKC4
  • Mfr. Model # PCR-24
  • PCR Laminar Flow Cabinet, Filter Type HEPA, Overall Height 35 In., Overall Width 24 In., Overall Length 27...More

Laminar Flow Cabinet
  • AIR SCIENCE
  • Laminar Flow Cabinet Laminar Flow Cabinet
  • Item # 18AX39
  • Mfr. Model # FLOW-24
  • Laminar Flow Cabinet, Filter Type HEPA, 250 CFM, Overall Height 35 In., Overall Width 24 In., Overall Length...More

Biological Safety Cabinet
  • AIR SCIENCE
  • Biological Safety Cabinet Biological Safety Cabinet
  • Item # 18AX44
  • Mfr. Model # PB-48
  • Biological Safety Cabinet, Filter Type HEPA, 600 CFM, Overall Height 94 In., Overall Width 35 In., Overall...More

Ductless Fume Hood,440 cfm,69 in.W
  • AIR SCIENCE
  • Ductless Fume Hood, 440 cfm, 69 in.W Ductless Fume Hood,440 cfm,69 in.W
  • Item # 40TF20
  • Mfr. Model # P30
  • Ductless Fume Hood, Filter Type Carbon, HEPA, Solvents, Acids, Formaldehyde, 440 CFM, Overall Height 46 In.,...More

UV-Box Sterilization Chamber
  • AIR SCIENCE
  • UV-Box Sterilization Chamber UV-Box Sterilization Chamber
  • Item # 18AX46
  • Mfr. Model # UV-15
  • UV-Box Sterilization Chamber, Overall Height 19 In., Overall Width 20 In., Overall Length 15 In., Inside...More

Ductless Fume Hood 36 In. W
  • AIR SCIENCE
  • Ductless Fume Hood 36 In. W Ductless Fume Hood 36 In. W
  • Item # 9LMM3
  • Mfr. Model # P5-36
  • Ductless Fume Hood, 186 CFM, Overall Height 31 In., Overall Width 36 In., Overall Length 27 In., Inside...More

Filter,Carbon,9 in. x 1-1/2 in. x 19 in.
Purair Basic Carbon Filter For Acids
Spill Tray,For Ductless Fume Hood
Carbon Filter For Formaldehyde
MobileCart, 24",Downflow Dctlss Wrkstatn
Purair Basic HEPA Filter For Powders
Carbon Filter For Acids
Carbon Filter for Acids,14 in. Width
Carbon Filter for Solvents,14 in. Width
HEPA Filter For Powders
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More