Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Lab Supplies

543 Results Found that Include 1,016 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Funnel,Filter,Buchner,Fritted,M,2000 mL
  • KIMBLE CHASE
  • Glass Jar Glass Jar
  • Multiple product options available

    Jar, Basic Material Glass, Shape Straight Sided, Mouth Wide, Body Material Glass and Graduation Range Not Specified; Varies by Capacity, Screw Closure Size, Height and...More

Erlenmeyer Flask,500mL,PK8
  • KIMBLE CHASE
  • Erlenmeyer Flask, 500mL, PK8 Erlenmeyer Flask,500mL,PK8
  • Item # 38VK36
  • Mfr. Model # 26600-500
  • Erlenmeyer Flask, Capacity 500mL, Graduation Range 100 to 500mL, Graduation Subdivisions 50mL, Material of...More

  • KIMBLE CHASE
  • Beaker, Low Form Beaker, Low Form
  • Multiple product options available

    Beaker, Low Form; Varies by Capacity, Graduation Subdivisions and Material of Construction

Funnel/Support Assy,47 mm
Test Tubes,10ML,PK1000
  • KIMBLE CHASE
  • Test Tubes, 10ML, PK1000 Test Tubes,10ML,PK1000
  • Item # 4YNA9
  • Mfr. Model # 73500-13100
  • Test Tube, Capacity 10mL, Outside Dia. 13mm, Length 100mm, Material of Construction Borosilicate Glass,...More

  • KIMBLE CHASE
  • Cylinder with Bumper Cylinder with Bumper
  • Multiple product options available

    Cylinder with Bumper and Material of Construction Glass; Varies by Capacity, Graduation Subdivisions, Class and Series

Buret,Glass,50 mL,Class B
  • KIMBLE CHASE
  • Buret, Glass, 50 mL, Class B Buret,Glass,50 mL,Class B
  • Item # 8P471
  • Mfr. Model # 17026F-50
  • Stopcock Burette, Capacity 50 mL, Length 738mm, Class B, ASTM E287, Graduation Subdivisions 0.10, Tolerance...More

  • KIMBLE CHASE
  • Glass Lab Mug Glass Lab Mug
  • Multiple product options available

    Glass Lab Mug and Material of Construction KIMAX KG-33 Glass; Varies by Capacity and Graduation Subdivisions

Filtering Flask,4000mL
  • KIMBLE CHASE
  • Filtering Flask, 4000mL Filtering Flask,4000mL
  • Item # 9NRV4
  • Mfr. Model # 27060-4000
  • Filtering Flask, Capacity 4000 mL, Graduation Range 1000-4000 mL, Graduation Subdivisions 250 mL, Diameter...More

Pellet Pestle Cordless Motor
Buret,Glass,10 mL,Class A
  • KIMBLE CHASE
  • Buret, Glass, 10 mL, Class A Buret,Glass,10 mL,Class A
  • Item # 8AMR5
  • Mfr. Model # 17027F-10
  • Stopcock Burette, Capacity 10 mL, Length 664mm, Class A, ASTM E287, Graduation Subdivisions 0.05, Tolerance...More

Culture Tube,16x125mm,PK1000
  • KIMBLE CHASE
  • Culture Tube, 16x125mm, PK1000 Culture Tube,16x125mm,PK1000
  • Item # 8PAK1
  • Mfr. Model # 73750-16125
  • Culture Tube, Capacity 16mL, Outside Dia. 16mm, Length 125mm, GPI Thread Size/Finish 15-415, Standards and...More

Pipette,Disposable,Sterile,10mL,PK500
  • KIMBLE CHASE
  • Pipette, Disposable, Sterile, 10mL, PK500 Pipette,Disposable,Sterile,10mL,PK500
  • Item # 9MHP5
  • Mfr. Model # 72105-10110
  • Disposable Serological Pipette, Sterile, Capacity 10mL, Graduation Range +/-0.30, Graduation Subdivisions...More

  • KIMBLE CHASE
  • Glass Bottle Glass Bottle
  • Multiple product options available

    Bottle, Basic Material Glass, Body Material Glass and Graduation Range Not Specified; Varies by Capacity, Mouth, Screw Closure Size, Height, Diameter and Depth

  • KIMBLE CHASE
  • Cap Cap
  • Multiple product options available

    Multiple product options available

Funnel/Ptfe Supp Assy,47 mm
Funnel,Filter,Buchner,Fritted,C,2000 mL
Pipette,Mohr,Glass,White,25mL,PK12
Filter Flask,2000mL,Clear
  • KIMBLE CHASE
  • Filter Flask, 2000mL, Clear Filter Flask,2000mL,Clear
  • Item # 6EGX3
  • Mfr. Model # 953760-2002
  • Filter Flask, Capacity 2000mL, Graduation Range 600-2000, Graduation Subdivisions 100, Material of...More

Filter Flask,125mL,Clear
  • KIMBLE CHASE
  • Filter Flask, 125mL, Clear Filter Flask,125mL,Clear
  • Item # 6EGX1
  • Mfr. Model # 953760-0122
  • Filter Flask, Capacity 125mL, Graduation Range 50-125, Graduation Subdivisions 25, Material of Construction...More

  • KIMBLE CHASE
  • Graduated Cylinder Graduated Cylinder
  • Multiple product options available

    Graduated Cylinder, Material of Construction Glass, Class B and Series 20039P; Varies by Capacity and Graduation Subdivisions

Culture Tube,25mL,Glass,Clear,PK192
  • KIMBLE CHASE
  • Culture Tube, 25mL, Glass, Clear, PK192 Culture Tube,25mL,Glass,Clear,PK192
  • Item # 38VJ67
  • Mfr. Model # 45066A-20125
  • Culture Tube, Capacity 25mL, Outside Dia. 20mm, Length 125mm, Material of Construction Borosilicate Glass,...More

Cap, Snap-On,No Slit,PK11
  • KIMBLE CHASE
  • Cap, Snap-On, No Slit, PK11 Cap, Snap-On,No Slit,PK11
  • Item # 38VK41
  • Mfr. Model # 37826-2
  • Cap, Material of Construction Polyethylene, Liner Silicone, Color Clear, Special Features No-Slit, Package...More

Vial, Snap,Borosilicate Glass,PK2000
  • KIMBLE CHASE
  • Vial, Snap, Borosilicate Glass, PK2000 Vial, Snap,Borosilicate Glass,PK2000
  • Item # 38VK38
  • Mfr. Model # 331232SNW
  • Autosampler Vial, Neck Size 12mm, Capacity 2mL, Height 32mm, Dia. 12mm, Material of Construction Borosilicate...More

  • KIMBLE CHASE
  • Beaker Beaker
  • Multiple product options available

    Multiple product options available

Volumetric Pipette,10mL,PK12
  • KIMBLE CHASE
  • Volumetric Pipette, 10mL, PK12 Volumetric Pipette,10mL,PK12
  • Item # 38VJ53
  • Mfr. Model # 37004-10
  • Volumetric Pipette, Capacity 10mL, Material of Construction Borosilicate Glass, Tolerance +/-0.02 Percent,...More

  • KIMBLE CHASE
  • Heavy Duty Beaker, Low Form Heavy Duty Beaker, Low Form
  • Multiple product options available

    Heavy Duty Beaker, Low Form, Material of Construction KIMAX KG-33 Glass and Special Features Durable Matte Finish Marking Area For Use With an Ordinary Pencil; Varies by...More

Vial,AutoSampler,2ml,32mmH,12mmDia,PK100
Vial,AutoSampler,2ml,32mmH,12mmDia,PK100
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More