Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Lab Supplies

730 Results Found that Include 744 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Ultrafiltration Cartridge,5 in. L
UV Replacement Bulb
Carbon Filter for Acids/Sulfur
Laboratory Fume Hood with Blower,70 in.
  • LABCONCO
  • Laboratory Fume Hood with Blower, 70 in. Laboratory Fume Hood with Blower,70 in.
  • Item # 39D603
  • Mfr. Model # 2246705
  • Laboratory Fume Hood with Blower, Unassembled, Number of Speeds 1, Air Flow 1120 cfm at .23 In SP, Sound...More

  • Category : Ducted Fume Hoods
Ductless Enclosure,6 ft,Tall/Deep
Laboratory Fume Hood,47 in.
  • LABCONCO
  • Laboratory Fume Hood, 47 in. Laboratory Fume Hood,47 in.
  • Item # 39D599
  • Mfr. Model # 2247400
  • Laboratory Fume Hood, Number of Speeds 1, Air Flow 720 cfm at .35 In SP, Sound Level dBA 75, Voltage 115, 60...More

  • Category : Ducted Fume Hoods
Laboratory Glassware Cart Basket,Small
Laboratory Fume Hood with Blower,,70 in.
Ductless Enclosure,3 ft,Tall
Multi-Speed Blower,230V
Benchtop, Freeze Dryer, 4.5L, -50° C, PTFE-Coated Stainless&
Benchtop, Freeze Dryer, 1L, -50° C, PTFE-Coated Stainless&#x
Evidence Drying Cabinet,48In,UV Light
Filter,18 In. W,18 In. D,2-1/9 In. H
Lab Hood,47 In W,Wht
  • LABCONCO
  • Lab Hood, 47 In W, Wht Lab Hood,47 In W,Wht
  • Item # 9JWL6
  • Mfr. Model # 2247500
  • Laboratory Hood, Explosion-Proof, Height (In.) 53 In, Width (In.) 47 In, Depth (In.) 25 In, Agency Compliance...More

  • Category : Ducted Fume Hoods
Sash Stop Kit
  • LABCONCO
  • Sash Stop Kit Sash Stop Kit
  • Item # 39P209
  • Mfr. Model # 9410300
  • Sash Stop KitOverall Height 12 In., Overall Width 6 In., Overall Length 6 In.Number of Filters Required...More

  • Category : Fume Hood Accessories
FlaskScrubber Glassware Washer
Steamscrubber Glassware Washer
Work Surface,Dished,48 In
Liquid Detergent,1 Gallon
Detergent,Glassware Washer,10Lbs
Water Purification System,RD,230V
  • LABCONCO
  • Water Purification System, RD, 230V Water Purification System,RD,230V
  • Item # 48TD14
  • Mfr. Model # 9015240
  • Water Purification System, Inlet Pipe Size 1/2 In. OD Female GAZ Fitting, Max. Inlet Pressure Range 7 to 87...More

  • Category : Water Purification Systems
Vent Filter,2.5 in. Dia
  • LABCONCO
  • Vent Filter, 2.5 in. Dia Vent Filter,2.5 in. Dia
  • Item # 48TD20
  • Mfr. Model # 9041400
  • Vent Filter, Application Laboratory, Microns 0.1, Flow Rate 0.1 gpm, Service Life Variable, Outside Dia. 2.5...More

  • Category : Water Purification System Consummables
Water Purification System,UV,115V
  • LABCONCO
  • Water Purification System, UV, 115V Water Purification System,UV,115V
  • Item # 48TD15
  • Mfr. Model # 9015120
  • Water Purification System, Inlet Pipe Size 1/2 In. OD Female GAZ Fitting, Max. Inlet Pressure Range 7 to 87...More

  • Category : Water Purification Systems
Hollow Fiber Final Filter,3-29/32 in. L
Water Purification System,UV,230V
  • LABCONCO
  • Water Purification System, UV, 230V Water Purification System,UV,230V
  • Item # 48TD16
  • Mfr. Model # 9015140
  • Water Purification System, Inlet Pipe Size 1/2 In. OD Female GAZ Fitting, Max. Inlet Pressure Range 7 to 87...More

  • Category : Water Purification Systems
Water Purification System,RD,115V
  • LABCONCO
  • Water Purification System, RD, 115V Water Purification System,RD,115V
  • Item # 48TD13
  • Mfr. Model # 9015220
  • Water Purification System, Inlet Pipe Size 1/2 In. OD Female GAZ Fitting, Max. Inlet Pressure Range 7 to 87...More

  • Category : Water Purification Systems
Filter Pack,12-1/2 in. L
  • LABCONCO
  • Filter Pack, 12-1/2 in. L Filter Pack,12-1/2 in. L
  • Item # 48TD19
  • Mfr. Model # 9019200
  • Filter Pack, Application Laboratory, Flow Rate 0.1 gpm, Material Mixed Bed Resin, Service Life Variable,...More

  • Category : Water Purification System Consummables
Wall Mounting Bracket
Water Purification System,230V
  • LABCONCO
  • Water Purification System, 230V Water Purification System,230V
  • Item # 48TD12
  • Mfr. Model # 9015040
  • Water Purification System, Inlet Pipe Size 1/2 In. OD Female GAZ Fitting, Max. Inlet Pressure Range 7 to 87...More

  • Category : Water Purification Systems
Water Purification System,UV/RD,230V
  • LABCONCO
  • Water Purification System, UV/RD, 230V Water Purification System,UV/RD,230V
  • Item # 48TD18
  • Mfr. Model # 9015340
  • Water Purification System, Inlet Pipe Size 1/2 In. OD Female GAZ Fitting, Max. Inlet Pressure Range 7 to 87...More

  • Category : Water Purification Systems
Water Purification System,115V
  • LABCONCO
  • Water Purification System, 115V Water Purification System,115V
  • Item # 48TD11
  • Mfr. Model # 9015020
  • Water Purification System, Inlet Pipe Size 1/2 In. OD Female GAZ Fitting, Max. Inlet Pressure Range 7 to 87...More

  • Category : Water Purification Systems
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More