Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Lab Supplies

76 Results Found that Include 76 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Combination Centrifuge,Digital,12,40mm
  • LW SCIENTIFIC
  • Combination Centrifuge, Digital, 12,40mm Combination Centrifuge,Digital,12,40mm
  • Item # 45UA20
  • Mfr. Model # ZCC-12HD-40T3
  • Combination Centrifuge, Combination, Capacity 12, Holds 12 Microhematocrit Tubes, Tube Size 40mm, Speed 1000...More

  • Category : Centrifuges
Centrifuge,Angled Table Top,8mL to 15mL
  • LW SCIENTIFIC
  • Centrifuge, Angled Table Top, 8mL to 15mL Centrifuge,Angled Table Top,8mL to 15mL
  • Item # 32EZ31
  • Mfr. Model # E8C-U8AV-1503
  • Centrifuge, Angled Table Top, Capacity 8mL to 15mL, Holds Test Tubes, Tube Size 3mL to 15mL, Speed 3500 rpm,...More

  • Category : Centrifuges
Ring Light Illuminator
Hemacytometer,Two Counting Areas
Microscope Camera
  • LW SCIENTIFIC
  • Microscope Camera Microscope Camera
  • Item # 44C549
  • Mfr. Model # DVC-U2MP-HH73
  • Microscope Camera, Magnification 5X-200X, Illumination LEDInterface USBIncludes Software, Manufacturers...More

  • Category : Microscope Cameras
Incubator,12-7/8inWx11-13/16inH,110V
  • LW SCIENTIFIC
  • Incubator, 12-7/8inWx11-13/16inH, 110V Incubator,12-7/8inWx11-13/16inH,110V
  • Item # 48TP63
  • Mfr. Model # iCL-010L-D031
  • Incubator, Laboratory, Capacity 0.35 cu. ft., Accuracy +/- 0.5 Degrees C, Convection Type Natural, Watts 300,...More

  • Category : Incubators
Incubator,12-7/8inWx16-13/16inH,110V
  • LW SCIENTIFIC
  • Incubator, 12-7/8inWx16-13/16inH, 110V Incubator,12-7/8inWx16-13/16inH,110V
  • Item # 48TP64
  • Mfr. Model # ICL-020L-D071
  • Incubator, Laboratory, Capacity 0.70 cu. ft., Accuracy +/- 0.5 Degrees C, Convection Type Natural, Watts 300,...More

  • Category : Incubators
Incubator,12-7/8inWx22inH,110V
  • LW SCIENTIFIC
  • Incubator, 12-7/8inWx22inH, 110V Incubator,12-7/8inWx22inH,110V
  • Item # 48TP65
  • Mfr. Model # iCL-030L-D101
  • Incubator, Laboratory, Capacity 1.10 cu. ft., Accuracy +/- 0.5 Degrees C, Convection Type Natural, Watts 300,...More

  • Category : Incubators
Microscope Camera,2MP,Color,C-Mount
  • LW SCIENTIFIC
  • Microscope Camera, 2MP, Color, C-Mount Microscope Camera,2MP,Color,C-Mount
  • Item # 45UA32
  • Mfr. Model # BVC-1080-CMT3
  • Microscope Camera, Megapixels 2, Image Sensor Format 1/2.8 In., Sensor Type Sony IMX236(c) CMOS, Frame Rate...More

  • Category : Microscope Cameras
Water Bath,20L,11.4inL x 19.3inW x5.9inH
  • LW SCIENTIFIC
  • Water Bath, 20L, 11.4inL x 19.3inW x5.9inH Water Bath,20L,11.4inL x 19.3inW x5.9inH
  • Item # 45UA83
  • Mfr. Model # WBL-20LC-SSD1
  • Water Bath, Temp. Range (F) Ambient 41 Degrees to 212 Degrees , Temp. Range (C) Ambient 5 Degrees to 100...More

  • Category : Water Baths
Blood Rocker,24 CPM,16 Tube
Centrifuge,Angled Table Top,8mL to 15mL
  • LW SCIENTIFIC
  • Centrifuge, Angled Table Top, 8mL to 15mL Centrifuge,Angled Table Top,8mL to 15mL
  • Item # 32EZ33
  • Mfr. Model # E8C-U8AD-15T3
  • Centrifuge, Angled Table Top, Capacity 8mL to 15mL, Holds Test Tubes, Tube Size 3mL to 15mL, Speed 3500 rpm,...More

  • Category : Centrifuges
Centrifuge,Angled Table Top,8mL to 15mL
  • LW SCIENTIFIC
  • Centrifuge, Angled Table Top, 8mL to 15mL Centrifuge,Angled Table Top,8mL to 15mL
  • Item # 32EZ32
  • Mfr. Model # E8C-U8AF-1503
  • Centrifuge, Angled Table Top, Capacity 8mL to 15mL, Holds Test Tubes, Tube Size 3mL to 15mL, Speed 3500 rpm,...More

  • Category : Centrifuges
Refractometer,BRIX
  • LW SCIENTIFIC
  • Refractometer, BRIX Refractometer,BRIX
  • Item # 44C540
  • Mfr. Model # CTL-REFM-BR32
  • Refractometer, BRIX, Range 0-32 Percent, Automatic Temperature Compensation YResolution 0.0020, Function...More

  • Category : Refractometers
Incubator,12-7/8inWx11-13/16inH,220V
  • LW SCIENTIFIC
  • Incubator, 12-7/8inWx11-13/16inH, 220V Incubator,12-7/8inWx11-13/16inH,220V
  • Item # 48TP66
  • Mfr. Model # iCL-010L-D032
  • Incubator, Laboratory, Capacity 0.35 cu. ft., Accuracy +/- 0.5 Degrees C, Convection Type Natural, Watts 300,...More

  • Category : Incubators
Heated Petroleum Centrifuge,Benchtop
  • LW SCIENTIFIC
  • Heated Petroleum Centrifuge, Benchtop Heated Petroleum Centrifuge,Benchtop
  • Item # 48TP69
  • Mfr. Model # PTC-06SH-15T3
  • Heated Petroleum Centrifuge, Benchtop, Capacity 6 x 12.5mL, Holds 6 Tubes, Tube Size 12.5mL, Speed Up to 2200...More

  • Category : Centrifuges
Incubator,12-7/8inWx22inH,220V
  • LW SCIENTIFIC
  • Incubator, 12-7/8inWx22inH, 220V Incubator,12-7/8inWx22inH,220V
  • Item # 48TP68
  • Mfr. Model # iCL-030L-D102
  • Incubator, Laboratory, Capacity 1.10 cu. ft., Accuracy +/- 0.5 Degrees C, Convection Type Natural, Watts 300,...More

  • Category : Incubators
Incubator,12-7/8inWx16-13/16inH,220V
  • LW SCIENTIFIC
  • Incubator, 12-7/8inWx16-13/16inH, 220V Incubator,12-7/8inWx16-13/16inH,220V
  • Item # 48TP67
  • Mfr. Model # ICL-020L-D072
  • Incubator, Laboratory, Capacity 0.70 cu. ft., Accuracy +/- 0.5 Degrees C, Convection Type Natural, Watts 300,...More

  • Category : Incubators
Microscope,Revelation-III,Trinocular
Microscope Camera
Eye Loupes Magnifier
Student Microscope
Eye Loupes Magnifier
  • LW SCIENTIFIC
  • Eye Loupes Magnifier Eye Loupes Magnifier
  • Item # 44C543
  • Mfr. Model # LPM-P35V-4407
  • Eye Loupes Magnifier, Magnification 2.5X-3.5XFeatures Variable, Includes Carry Case, Manufacturers Warranty...More

  • Category : Laboratory Microscopes
Stereo Inspection Microscope
Combination Centrifuge,24,15mL
  • LW SCIENTIFIC
  • Combination Centrifuge, 24,15mL Combination Centrifuge,24,15mL
  • Item # 45UA70
  • Mfr. Model # CMP-RT24-15TT
  • Combination Centrifuge, Rotor, Capacity 24, Holds 24 Test Tubes, Tube Size 15mL, Maximum RCF 2000 x g,...More

  • Category : Centrifuges
Combination Centrifuge,24,1.5 to 2.0mL
Combination Centrifuge,24,75mm
  • LW SCIENTIFIC
  • Combination Centrifuge, 24,75mm Combination Centrifuge,24,75mm
  • Item # 45UA72
  • Mfr. Model # CMP-RT24-75HE
  • Combination Centrifuge, Rotor, Capacity 24, Holds 24 Capillary Tubes, Tube Size 75mm, Maximum RCF 14,900 x g,...More

  • Category : Centrifuges
Differential Counter 5 Keys,Manual
Platelet Rotator,0 to 9 rpm,22 lb.
Platelet Rotator,0 to 9 rpm,27.5 lb.
Digital Incubator,80L,Digital,110V, 220V
  • LW SCIENTIFIC
  • Digital Incubator, 80L, Digital, 110V, 220V Digital Incubator,80L,Digital,110V, 220V
  • Item # 45UA76
  • Mfr. Model # iCL-080L-0281
  • Digital Incubator, Digital, Capacity 80L, Range Ambient 5 Degrees to 70 Degrees C, Convection Type Natural,...More

  • Category : Incubators
Digital Incubator,30L,Digital,110V, 220V
  • LW SCIENTIFIC
  • Digital Incubator, 30L, Digital, 110V, 220V Digital Incubator,30L,Digital,110V, 220V
  • Item # 45UA74
  • Mfr. Model # iCL-030L-0101
  • Digital Incubator, Digital, Capacity 30L, Range Ambient 5 Degrees to 70 Degrees C, Convection Type Natural,...More

  • Category : Incubators
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More