Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price

Lab Supplies

14 Results Found that Include 14 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Analog Oven, 0.7 cu. ft.
  • QUINCY LAB
  • Analog Oven, 0.7 cu. ft. Analog Oven, 0.7 cu. ft.
  • Item # 8CCJ1
  • Mfr. Model # 10GC
  • Analog Oven, Temp. Range Amb. +25 Degrees F to 232 Degrees C, Temp. Accuracy +/- 6 Degrees F , Inside Usable...More

Analog Oven, 2.0 cu. ft.
  • QUINCY LAB
  • Analog Oven, 2.0 cu. ft. Analog Oven, 2.0 cu. ft.
  • Item # 9DWT6
  • Mfr. Model # 30GC OVEN
  • Analog Oven, Temp. Range Amb. +25 Degrees F to 232 Degrees C, Temp. Accuracy +/- 6 Degrees F , Inside Usable...More

Analog Oven, 3 cu. ft.
  • QUINCY LAB
  • Analog Oven, 3 cu. ft. Analog Oven, 3 cu. ft.
  • Item # 8CYM0
  • Mfr. Model # 40GC
  • Analog Oven, Temp. Range Amb. +25 Degrees F to 232 Degrees C, Temp. Accuracy +/- 6 Degrees F , Inside Usable...More

Incubator,16x18x12 In
  • QUINCY LAB
  • Incubator, 16x18x12 In Incubator,16x18x12 In
  • Item # 8FHK9
  • Mfr. Model # 12-140
  • Incubator, Temp. Range 65 Degrees C/149 Degrees F, Overall Dimensions 16 IN H x 18 In W x 12 In D, Material...More

Analog Oven, 1.3 cu. ft.
  • QUINCY LAB
  • Analog Oven, 1.3 cu. ft. Analog Oven, 1.3 cu. ft.
  • Item # 9K002
  • Mfr. Model # 20GC
  • Analog Oven, Temp. Range Amb. +25 Degrees F to 232 Degrees C, Temp. Accuracy +/- 6 Degrees F , Inside Usable...More

Incubator,115V,120W,15x12x11 in.
  • QUINCY LAB
  • Incubator, 115V, 120W, 15x12x11 in. Incubator,115V,120W,15x12x11 in.
  • Item # 9JC16
  • Mfr. Model # 10-140
  • Incubator, Light Pressure Thermal, Capacity 0.7 lb., Watts 120, Chamber Height 10 In., Chamber Width 12 In.,...More

Analog Oven,1600W,120VAC,12.5A
  • QUINCY LAB
  • Analog Oven, 1600W, 120VAC, 12.5A Analog Oven,1600W,120VAC,12.5A
  • Item # 9E590
  • Mfr. Model # 40AF
  • Analog Oven, Temp. Range Amb. +25 Degrees F to 232 Degrees C, Temp. Accuracy +/- 6 Degrees F, Inside Usable...More

Analog Oven,800W
  • QUINCY LAB
  • Analog Oven, 800W Analog Oven,800W
  • Item # 8FHL1
  • Mfr. Model # 10AF
  • Analog Oven, Temp. Range Amb. +25 Degrees F to 232 Degrees C, Temp. Accuracy +/- 6 Degrees F, Inside Usable...More

Digital Incubator,120W,115VAC
  • QUINCY LAB
  • Digital Incubator, 120W, 115VAC Digital Incubator,120W,115VAC
  • Item # 8VRV4
  • Mfr. Model # 10-140E
  • Digital Incubator, Digital Incubator, Capacity 0.7 cu. ft., Watts 120, Chamber Height 10 In., Chamber Width...More

Digital Incubator,Forced Air,200W
  • QUINCY LAB
  • Digital Incubator, Forced Air, 200W Digital Incubator,Forced Air,200W
  • Item # 8YM31
  • Mfr. Model # 12-140AE
  • Digital Incubator,Capacity 1.17 lb.,Convection Type Forced Air,Watts 200w,Chamber Height 15-2/5 In.,Chamber...More

Digital Incubator,Forced Air,130W
  • QUINCY LAB
  • Digital Incubator, Forced Air, 130W Digital Incubator,Forced Air,130W
  • Item # 8FHL0
  • Mfr. Model # 10-140AE
  • Digital Incubator,Capacity 0.68 lb.,Accuracy +/-0.5 Degrees C,Convection Type Forced Air,Watts 130W,Chamber...More

Forced Air Oven, 1600W
  • QUINCY LAB
  • Forced Air Oven, 1600W Forced Air Oven, 1600W
  • Item # 8NL51
  • Mfr. Model # 30AF
  • Analog Oven, Temp. Range Amb. +25 Degrees F to 232 Degrees C, Temp. Accuracy +/- 6 Degrees F, Inside Usable...More

Analog Oven,1000W
  • QUINCY LAB
  • Analog Oven, 1000W Analog Oven,1000W
  • Item # 9KC57
  • Mfr. Model # 20AF
  • Analog Oven, Temp. Range Amb. +25 Degrees F to 232 Degrees C, Temp. Accuracy +/- 6 Degrees F, Inside Usable...More

Digital Incubator,220W
  • QUINCY LAB
  • Digital Incubator, 220W Digital Incubator,220W
  • Item # 8CG95
  • Mfr. Model # 12-140E
  • Incubator, Digital, Capacity 2.0 cu. ft., Watts 220kW, Chamber Height 16 In., Chamber Width 18 In., Chamber...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More