Skip Content

Filter Results By

Applied Filters Clear All

Item
Temp. Range (C)
Brand
Price
Shop By

Lab Supplies

38 Results Found that Include 38 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
LAB ARMOR BEAD BATH 20L 120V
  • LAB ARMOR
  • LAB ARMOR BEAD BATH 20L 120V LAB ARMOR BEAD BATH 20L 120V
  • Item # 12L047
  • Mfr. Model # 74300-720
  • Lab Armor Bead Bath 20L 120V, Temp. Range (C) Ambient +5 Degrees to 80 Degrees , Height 8.5 In., Width 15.9...More

LAB ARMOR BEAD BATH 14L 230V WITH BEADS
  • LAB ARMOR
  • LAB ARMOR BEAD BATH 14L 230V WITH BEADS LAB ARMOR BEAD BATH 14L 230V WITH BEADS
  • Item # 12L050
  • Mfr. Model # 74220-714
  • Lab Armor Bead Bath 14L 230V With Beads, Temp. Range (C) Ambient +5 Degrees to 80 Degrees , Height 8.5 In.,...More

LAB ARMOR BEAD BATH 6L 230V WITH BEADS
  • LAB ARMOR
  • LAB ARMOR BEAD BATH 6L 230V WITH BEADS LAB ARMOR BEAD BATH 6L 230V WITH BEADS
  • Item # 12L048
  • Mfr. Model # 74220-706
  • Lab Armor Bead Bath 6L 230V With Beads, Temp. Range (C) Ambient +5 Degrees to 80 Degrees , Height 8.5 In.,...More

Bead Block,Double,Black
  • LAB ARMOR
  • Bead Block, Double, Black Bead Block,Double,Black
  • Item # 12L061
  • Mfr. Model # 52200-BLK
  • Bead Block Double Black, Temp. Range (C) -80 Degrees to 180 Degrees , Max. Temp. (C) 180, Range -80 Degrees ...More

Bead Block,Single,Gold
  • LAB ARMOR
  • Bead Block, Single, Gold Bead Block,Single,Gold
  • Item # 12L058
  • Mfr. Model # 52100-GLD
  • Bead Block Single Gold, Temp. Range (C) -80 Degrees to 180 Degrees , Max. Temp. (C) 180, Range -80 Degrees ...More

LAB ARMOR BEAD BATH 6L 230V
  • LAB ARMOR
  • LAB ARMOR BEAD BATH 6L 230V LAB ARMOR BEAD BATH 6L 230V
  • Item # 12L049
  • Mfr. Model # 74200-706
  • Lab Armor Bead Bath 6L 230V, Temp. Range (C) Ambient +5 Degrees to 80 Degrees , Height 8.5 In., Width 15.9...More

LAB ARMOR STAY TEMP TRAY  BEADS 1 LITER
Bead Block,Double,Blue
  • LAB ARMOR
  • Bead Block, Double, Blue Bead Block,Double,Blue
  • Item # 12L062
  • Mfr. Model # 52200-BLU
  • Bead Block Double Blue, Temp. Range (C) -80 Degrees to 180 Degrees , Max. Temp. (C) 180, Range -80 Degrees ...More

Bead Block,Single,Red
  • LAB ARMOR
  • Bead Block, Single, Red Bead Block,Single,Red
  • Item # 12L059
  • Mfr. Model # 52100-RED
  • Bead Block Single R, Temp. Range (C) -80 Degrees to 180 Degrees , Max. Temp. (C) 180, Range -80 Degrees to...More

LAB ARMOR WALKABOUT TRAY WITH LAB  BEADS
LAB ARMOR CHILL PACK  ( 1 )
  • LAB ARMOR
  • LAB ARMOR CHILL PACK ( 1 ) LAB ARMOR CHILL PACK ( 1 )
  • Item # 12L069
  • Mfr. Model # 67200-200
  • Lab Armor Chill Pack ( 1 ), Temp. Range (C) -80 Degrees to 93 Degrees , Max. Temp. (C) 93, Range -80 Degrees...More

LAB ARMOR CHILL BUCKET BAG KIT
LAB ARMOR STAY TEMP TRAY WITH BEADS 2 L
Bead Block,Double,Gold
  • LAB ARMOR
  • Bead Block, Double, Gold Bead Block,Double,Gold
  • Item # 12L063
  • Mfr. Model # 52200-GLD
  • Bead Block Double Gold, Temp. Range (C) -80 Degrees to 180 Degrees , Max. Temp. (C) 180, Range -80 Degrees ...More

LAB ARMOR BEAD BATH 20L 230V WITH BEADS
  • LAB ARMOR
  • LAB ARMOR BEAD BATH 20L 230V WITH BEADS LAB ARMOR BEAD BATH 20L 230V WITH BEADS
  • Item # 12L052
  • Mfr. Model # 74220-720
  • Lab Armor Bead Bath 20L 230V With Beads, Temp. Range (C) Ambient +5 Degrees to 80 Degrees , Height 8.5 In.,...More

LAB ARMOR BEADS 4 LITER
  • LAB ARMOR
  • LAB ARMOR BEADS 4 LITER LAB ARMOR BEADS 4 LITER
  • Item # 12L040
  • Mfr. Model # 42370-004
  • Lab Armor Beads 4 Liter, Temp. Range (C) -80 Degrees to 180 Degrees , Graduations -80 Degrees to 180...More

LAB ARMOR BEAD BATH 20L 120V  BEADS
  • LAB ARMOR
  • LAB ARMOR BEAD BATH 20L 120V BEADS LAB ARMOR BEAD BATH 20L 120V BEADS
  • Item # 12L046
  • Mfr. Model # 74309-720
  • Lab Armor Bead Bath 20L 120V Beads, Temp. Range (C) Ambient +5 Degrees to 80 Degrees , Height 8.5 In., Width...More

Bead Block,Single,Silver
  • LAB ARMOR
  • Bead Block, Single, Silver Bead Block,Single,Silver
  • Item # 12L060
  • Mfr. Model # 52100-SLV
  • Bead Block Single Silver, Temp. Range (C) -80 Degrees to 180 Degrees , Max. Temp. (C) 180, Range -80 Degrees...More

Bead Block,Single,Blue
  • LAB ARMOR
  • Bead Block, Single, Blue Bead Block,Single,Blue
  • Item # 12L057
  • Mfr. Model # 52100-BLU
  • Bead Block Single Blue, Temp. Range (C) -80 Degrees to 180 Degrees , Max. Temp. (C) 180, Range -80 Degrees ...More

LAB ARMOR WALKABOUT TRAY ONLY
  • LAB ARMOR
  • LAB ARMOR WALKABOUT TRAY ONLY LAB ARMOR WALKABOUT TRAY ONLY
  • Item # 12L072
  • Mfr. Model # 39438-002
  • Lab Armor Walkabout Tray Only, Temp. Range (C) -80 Degrees to 93 Degrees , Max. Temp. (C) 93, Range -80...More

LAB ARMOR BEAD BAG
  • LAB ARMOR
  • LAB ARMOR BEAD BAG LAB ARMOR BEAD BAG
  • Item # 12L070
  • Mfr. Model # 67200-900
  • Lab Armor Bead Bag, Temp. Range (C) -80 Degrees to 93 Degrees , Max. Temp. (C) 93, Range -80 Degrees to 93...More

LAB ARMOR CHILL BUCKET KIT
  • LAB ARMOR
  • LAB ARMOR CHILL BUCKET KIT LAB ARMOR CHILL BUCKET KIT
  • Item # 12L068
  • Mfr. Model # 67200-005
  • Lab Armor Chill Bucket Kit, Temp. Range (C) -80 Degrees to 93 Degrees , Max. Temp. (C) 93, Range -80 Degrees...More

LAB ARMOR CHILL BUCKET  BEADS
  • LAB ARMOR
  • LAB ARMOR CHILL BUCKET BEADS LAB ARMOR CHILL BUCKET BEADS
  • Item # 12L066
  • Mfr. Model # 67200-001
  • Lab Armor Chill Bucket Beads, Temp. Range (C) -80 Degrees to 93 Degrees , Base Material Aluminum, Max. Temp....More

LAB ARMOR BEAD BATH 14L 230V
  • LAB ARMOR
  • LAB ARMOR BEAD BATH 14L 230V LAB ARMOR BEAD BATH 14L 230V
  • Item # 12L051
  • Mfr. Model # 74200-714
  • Lab Armor Bead Bath 14L 230V, Temp. Range (C) Ambient +5 Degrees to 80 Degrees , Height 8.5 In., Width 15.9...More

LAB ARMOR BEADS 2 LITER
  • LAB ARMOR
  • LAB ARMOR BEADS 2 LITER LAB ARMOR BEADS 2 LITER
  • Item # 12L039
  • Mfr. Model # 42370-002
  • Lab Armor Beads 2 Liter, Temp. Range (C) -80 Degrees to 180 Degrees , Graduations -80 Degrees to 180...More

LAB ARMOR BEAD BATH 14L 120V
  • LAB ARMOR
  • LAB ARMOR BEAD BATH 14L 120V LAB ARMOR BEAD BATH 14L 120V
  • Item # 12L045
  • Mfr. Model # 74300-714
  • Lab Armor Bead Bath 14L 120V, Temp. Range (C) Ambient +5 Degrees to 80 Degrees , Height 8.5 In., Width 15.9...More

LAB ARMOR STAY TEMP TRAY  BEADS 4 LITER
Bead Block,Single,Black
  • LAB ARMOR
  • Bead Block, Single, Black Bead Block,Single,Black
  • Item # 12L056
  • Mfr. Model # 52100-BLK
  • Bead Block Single Black, Temp. Range (C) -80 Degrees to 180 Degrees , Max. Temp. (C) 180, Range -80 Degrees ...More

Bead Block,Double,Silver
  • LAB ARMOR
  • Bead Block, Double, Silver Bead Block,Double,Silver
  • Item # 12L065
  • Mfr. Model # 52200-SLV
  • Bead Block Double Silver, Temp. Range (C) -80 Degrees to 180 Degrees , Max. Temp. (C) 180, Range -80 Degrees...More

LAB ARMOR BEADS .75 REPLACES 2 BLOCKS
  • LAB ARMOR
  • LAB ARMOR BEADS .75 REPLACES 2 BLOCKS LAB ARMOR BEADS .75 REPLACES 2 BLOCKS
  • Item # 12L038
  • Mfr. Model # 42370-750
  • Lab Armor Beads .75 Replaces 2 Blocks, Temp. Range (C) -80 Degrees to 180 Degrees , Graduations -80 Degrees ...More

LAB ARMOR BEAD BATH 14L 120V  BEADS
  • LAB ARMOR
  • LAB ARMOR BEAD BATH 14L 120V BEADS LAB ARMOR BEAD BATH 14L 120V BEADS
  • Item # 12L044
  • Mfr. Model # 74309-714
  • Lab Armor Bead Bath 14L 120V Beads, Temp. Range (C) Ambient +5 Degrees to 80 Degrees , Height 8.5 In., Width...More

Lab Armor Drytemp Bath 230V
  • LAB ARMOR
  • Lab Armor Drytemp Bath 230V Lab Armor Drytemp Bath 230V
  • Item # 12L055
  • Mfr. Model # 52230-200
  • Lab Armor Drytemp Bath 230V, Temp. Range (C) Ambient +5 Degrees to 150 Degrees , Height 3.2 In., Width 8.7...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More