Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Lab Supplies

654 Results Found that Include 654 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Sieve, #12, B/S, 8 In, Full Ht
  • ADVANTECH
  • Sieve, #12, B/S, 8 In, Full Ht Sieve, #12, B/S, 8 In, Full Ht
  • Item # 9LJ64
  • Mfr. Model # 12BS8F
  • Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size...More

Sieve, #35, B/S, 8 In, Full Ht
  • ADVANTECH
  • Sieve, #35, B/S, 8 In, Full Ht Sieve, #35, B/S, 8 In, Full Ht
  • Item # 8C796
  • Mfr. Model # 35BS8F
  • Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size...More

Sieve, #60, S/S, 8 In, Full Ht
  • ADVANTECH
  • Sieve, #60, S/S, 8 In, Full Ht Sieve, #60, S/S, 8 In, Full Ht
  • Item # 39T029
  • Mfr. Model # 60SS8F
  • Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material,...More

Sieve, 3/8", B/S, 8 In, Full Ht
  • ADVANTECH
  • Sieve, 3/8", B/S, 8 In, Full Ht Sieve, 3/8", B/S, 8 In, Full Ht
  • Item # 12M505
  • Mfr. Model # 3/8"BS8F
  • USA Standard Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame...More

Sieve, #200, B/S, 12 In, Full Ht
  • ADVANTECH
  • Sieve, #200, B/S, 12 In, Full Ht Sieve, #200, B/S, 12 In, Full Ht
  • Item # 13R919
  • Mfr. Model # 200BS12F
  • USA Standard Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame...More

Sieve, #40, B/S, 12 In, Full Ht
  • ADVANTECH
  • Sieve, #40, B/S, 12 In, Full Ht Sieve, #40, B/S, 12 In, Full Ht
  • Item # 13R937
  • Mfr. Model # 40BS12F
  • USA Standard Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame...More

Sieve, #200, B/S, 8 In, Full Ht
  • ADVANTECH
  • Sieve, #200, B/S, 8 In, Full Ht Sieve, #200, B/S, 8 In, Full Ht
  • Item # 9J268
  • Mfr. Model # 200BS8F
  • Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size...More

Sieve, #14, B/S, 12 In, Full Ht
  • ADVANTECH
  • Sieve, #14, B/S, 12 In, Full Ht Sieve, #14, B/S, 12 In, Full Ht
  • Item # 13R906
  • Mfr. Model # 14BS12F
  • USA Standard Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame...More

Sieve, #8, B/S, 8 In, Full Ht
  • ADVANTECH
  • Sieve, #8, B/S, 8 In, Full Ht Sieve, #8, B/S, 8 In, Full Ht
  • Item # 9J265
  • Mfr. Model # 8BS8F
  • Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size...More

Rectangular Brush,3 In Dia
Sieve, #18, S/S, 8 In, Full Ht
  • ADVANTECH
  • Sieve, #18, S/S, 8 In, Full Ht Sieve, #18, S/S, 8 In, Full Ht
  • Item # 8CHE6
  • Mfr. Model # 18SS8F
  • Full Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material,...More

Sieve, 3/8", S/S, 8 In, Full Ht
  • ADVANTECH
  • Sieve, 3/8", S/S, 8 In, Full Ht Sieve, 3/8", S/S, 8 In, Full Ht
  • Item # 12M582
  • Mfr. Model # 3/8"SS8F
  • USA Standard Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel...More

Sieve, #10, S/S, 8 In, Full Ht
  • ADVANTECH
  • Sieve, #10, S/S, 8 In, Full Ht Sieve, #10, S/S, 8 In, Full Ht
  • Item # 8RH70
  • Mfr. Model # 10SS8F
  • Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material,...More

Round Brush,Nylon,2 In Dia
Sieve, #10, B/S, 8 In, Full Ht
  • ADVANTECH
  • Sieve, #10, B/S, 8 In, Full Ht Sieve, #10, B/S, 8 In, Full Ht
  • Item # 8C794
  • Mfr. Model # 10BS8F
  • Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size...More

Fines Collector,3 in. dia.,1/4 in. D
Sonic Sifter Separator,220VAC,50 Hz
  • ADVANTECH
  • Sonic Sifter Separator, 220VAC, 50 Hz Sonic Sifter Separator,220VAC,50 Hz
  • Item # 40PR43
  • Mfr. Model # L3P-25
  • Sonic Sifter Separator, Sieve Diameter 3 In., Number of Full Size Sieves 6, Number of Intermediate Size...More

Sieve, 3", S/S, 12 In, Full Ht
  • ADVANTECH
  • Sieve, 3", S/S, 12 In, Full Ht Sieve, 3", S/S, 12 In, Full Ht
  • Item # 13T002
  • Mfr. Model # 3"SS12F
  • USA Standard Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel...More

Sieve, #200, S/S, 8 In, Half Ht
  • ADVANTECH
  • Sieve, #200, S/S, 8 In, Half Ht Sieve, #200, S/S, 8 In, Half Ht
  • Item # 12M605
  • Mfr. Model # 200SS8H
  • USA Standard Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel...More

Sieve, #35, B/S, 12 In, Half Ht
  • ADVANTECH
  • Sieve, #35, B/S, 12 In, Half Ht Sieve, #35, B/S, 12 In, Half Ht
  • Item # 13R934
  • Mfr. Model # 35BS12H
  • USA Standard Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame...More

Sieve, #5, B/S, 12 In, Inter Ht
  • ADVANTECH
  • Sieve, #5, B/S, 12 In, Inter Ht Sieve, #5, B/S, 12 In, Inter Ht
  • Item # 13R948
  • Mfr. Model # 5BS12I
  • USA Standard Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame...More

8 Test Sieve Shaker,110 VAC,60 Hz
  • ADVANTECH
  • 8 Test Sieve Shaker, 110 VAC, 60 Hz 8 Test Sieve Shaker,110 VAC,60 Hz
  • Item # 16Y898
  • Mfr. Model # DT168
  • 8 Test Sieve Shaker,110 VAC,60 HzPower Required,Timer Type Digital,1/4 HP,Includes Rubber\Cork Hammer Plug...More

Testing Sieve,Brass/SS,6.3MM
  • ADVANTECH
  • Testing Sieve, Brass/SS, 6.3MM Testing Sieve,Brass/SS,6.3MM
  • Item # 8N621
  • Mfr. Model # 1/4"BS12I
  • Testing Sieve, Frame Material Brass, Mesh Size 6.3mm, Opening Size 1/4 In, Outside Dia. 12 In, Overall Depth...More

Sieve, #120, B/B, 8 In, Full Ht
  • ADVANTECH
  • Sieve, #120, B/B, 8 In, Full Ht Sieve, #120, B/B, 8 In, Full Ht
  • Item # 9EY20
  • Mfr. Model # 120BB8F
  • Testing Sieve, Woven Wire Cloth Test Sieve, Brass Screen Material, Brass Frame Material, Mesh Size #120, Mesh...More

Sieve, #60, B/S, 8 In, Half Ht
  • ADVANTECH
  • Sieve, #60, B/S, 8 In, Half Ht Sieve, #60, B/S, 8 In, Half Ht
  • Item # 12M544
  • Mfr. Model # 60BS8H
  • USA Standard Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame...More

Sieve Cover,Brass,12 In Dia,0.375 In D
Sieve, 7/8", S/S, 8 In, Full Ht
  • ADVANTECH
  • Sieve, 7/8", S/S, 8 In, Full Ht Sieve, 7/8", S/S, 8 In, Full Ht
  • Item # 12M592
  • Mfr. Model # 7/8"SS8F
  • USA Standard Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel...More

Pan, S/S, 8 In, Full Ht
  • ADVANTECH
  • Pan, S/S, 8 In, Full Ht Pan, S/S, 8 In, Full Ht
  • Item # 8CJP9
  • Mfr. Model # PS8F
  • Testing Pan, Test Sieve Pan, Stainless Steel Screen Material, Stainless Steel Frame Material, Outside Dia. 8...More

Pan, Brass, 8 In, Full Ht
  • ADVANTECH
  • Pan, Brass, 8 In, Full Ht Pan, Brass, 8 In, Full Ht
  • Item # 9TA04
  • Mfr. Model # PB8F
  • Testing Pan, Test Sieve Pan, Brass Frame Material, Outside Dia. 8 In., Frame Inside Dia. 8 In., Overall Depth...More

Pan,Brass,12 In Dia,4 In D
Test Pan Cover,Brass, 8 In,Lifting Ring
Sieve, #25, B/S, 12 In, Full Ht
  • ADVANTECH
  • Sieve, #25, B/S, 12 In, Full Ht Sieve, #25, B/S, 12 In, Full Ht
  • Item # 13R924
  • Mfr. Model # 25BS12F
  • USA Standard Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More