Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Lab Supplies

771 Results Found that Include 1,189 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • WHEATON
  • Soda-Lime Glass Type III Safety Coated Bottle Soda-Lime Glass Type III Safety Coated Bottle
  • Multiple product options available

    Safety Coated Bottle, Basic Material Glass, Shape Round, Mouth Narrow, Body Material Soda-Lime Glass Type III and Graduation Range Not Specified; Varies by Capacity,...More

  • WHEATON
  • Polypropylene Bottle Polypropylene Bottle
  • Multiple product options available

    Bottle, Basic Material Plastic, Shape Round, Body Color Natural, Body Material Polypropylene, Closure Color Natural, Closure Material Polypropylene, Graduation Range Not...More

Glass Pasteur Pipette,PK1000
  • WHEATON
  • Jug Jug
  • Multiple product options available

    Jug; Varies by Capacity and Color

  • WHEATON
  • Glass Bottle Glass Bottle
  • Multiple product options available

    Bottle, Basic Material Glass and Body Material Glass; Varies by Capacity, Mouth, Screw Closure Size, Height and Diameter

  • WHEATON
  • Soda-Lime Glass USP Type III Bottle Soda-Lime Glass USP Type III Bottle
  • Multiple product options available

    Bottle, Basic Material Glass, Shape AC Round, Mouth Wide, Body Color Clear, Body Material Soda-Lime Glass USP Type III, Graduation Range Not Specified and Finish Ground...More

  • WHEATON
  • Soda-Lime Glass Type III Bottle Soda-Lime Glass Type III Bottle
  • Multiple product options available

    Bottle, Basic Material Glass, Body Material Soda-Lime Glass Type III, Graduation Range Not Specified and Finish Screw Thread; Varies by Capacity, Mouth, Screw Closure...More

Sample Vial,2mL,PK288
  • WHEATON
  • Sample Vial, 2mL, PK288 Sample Vial,2mL,PK288
  • Item # 48H812
  • Mfr. Model # 224981
  • Sample Vial, Neck Size 8-425, Capacity 2mL, Height 38mm, Dia. 12mm, Material of Construction Borosilicate...More

Vial Crimper,Adjustable Stop,11mm
CryoFile,Cryogenic Box,White,PK15
Micropipet,Plastic,1 mL
  • WHEATON
  • High Density Polyethylene Bottle High Density Polyethylene Bottle
  • Multiple product options available

    Bottle, Basic Material Plastic, Shape Round, Body Material High Density Polyethylene, Graduation Range Not Specified and Finish Screw Thread; Varies by Capacity, Mouth,...More

Vial Crimper/Dcapper,Electric,11mm
Sample Vial,20mL,PK200
  • WHEATON
  • Sample Vial, 20mL, PK200 Sample Vial,20mL,PK200
  • Item # 48H676
  • Mfr. Model # W224815
  • Sample Vial, Neck Size 24-400, Capacity 20mL, Height 57mm, Dia. 28mm, Material of Construction Borosilcate...More

Micropipet,Plastic,70uL
Sample Vial,4mL,PK40
  • WHEATON
  • Sample Vial, 4mL, PK40 Sample Vial,4mL,PK40
  • Item # 48H683
  • Mfr. Model # W224955
  • Sample Vial, Neck Size 13-425, Capacity 4mL, Height 48mm, Dia. 15mm, Material of Construction Borosilcate...More

  • WHEATON
  • Plastic Media Bottle Plastic Media Bottle
  • Multiple product options available

    Media Bottle, Basic Material Plastic, Mouth Narrow, Body Material Plastic, Closure Color Blue, Closure Material Polypropylene and Finish Screw Thread; Varies by...More

Vial Rack,Holds 90,PK5
  • WHEATON
  • Vial Rack, Holds 90, PK5 Vial Rack,Holds 90,PK5
  • Item # 23NF44
  • Mfr. Model # 868810
  • Vial Rack, Holds 90, Number of Slots 6 Deep x 15 Wide, Number of Compartments 90, Height 30mm, Width 170mm,...More

Decapper,Hand Operated,30mm
Ampule Snapper,1mL,2mL Ampules,PK144
Clear Ampule,2mL,PK144
Cell Culture Flask,Capacity 350mL
  • WHEATON
  • Cell Culture Flask, Capacity 350mL Cell Culture Flask,Capacity 350mL
  • Item # 23NF07
  • Mfr. Model # WCL0350-1
  • Cell Culture Flask, Capacity 350mL, Material of Construction Polycarbonate, Color Clear, Special Features...More

Bottle Top Dispenser,1mL to 10mL
Vacuum Desiccator ,Overall H 331mm
Electronic Pipetter Kit w/ Charger 10mL
Dropper Tip Cap,PK100
  • WHEATON
  • Dropper Tip Cap, PK100 Dropper Tip Cap,PK100
  • Item # 23MV31
  • Mfr. Model # 242540
  • Dropper Tip Cap, Closure Material Radiation Grade Polypropylene, Shape Round, Screw Closure Size 13 to 425mm,...More

  • WHEATON
  • Low Density Polyethylene Dropper Bottle Low Density Polyethylene Dropper Bottle
  • Multiple product options available

    Dropper Bottle, Basic Material Plastic, Shape Round, Body Material Low Density Polyethylene and Graduation Range Not Specified; Varies by Capacity, Mouth, Screw Closure...More

Bottle Top Dispenser,1 to 5mL
Calibration Sticker,PK100
Amber PET Vial, 15mL,PK450
  • WHEATON
  • Amber PET Vial, 15mL, PK450 Amber PET Vial, 15mL,PK450
  • Item # 30TT97
  • Mfr. Model # 226772
  • Sample Vial, Capacity 15mL, Height 42mm, Dia. 32mm, Material of Construction Polyethylene Terephthalate,...More

  • WHEATON
  • Soda-Lime Glass Type III Jar Soda-Lime Glass Type III Jar
  • Multiple product options available

    Jar, Basic Material Glass, Shape Round, Mouth Wide, Body Color Clear, Body Material Soda-Lime Glass Type III, Graduation Range Not Specified and Finish Screw Thread;...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More