Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Lab Supplies

102 Results Found that Include 102 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Water Purification System,Type II,60Lph
Pou Biofilter
  • ELGA
  • Pou Biofilter Pou Biofilter
  • Item # 16D268
  • Mfr. Model # LC197
  • Consumable, Nuclease and Endotoxin removal Microns, Height (In.) 5.5, Dia. (In.) 1.5, Connection Mnpt, Max....More

Uv Lamp  Option S R Q And Pulse
Labpure S2 Sdi Feed  Ultra
  • ELGA
  • Labpure S2 Sdi Feed Ultra Labpure S2 Sdi Feed Ultra
  • Item # 16D260
  • Mfr. Model # LC183
  • Consumable, ion exchange Microns, Max. Temp. (F) 95, Cartridges Required No, Service Life (GPM) Contact Elga,...More

Purification Purelab Flex 3 4
  • ELGA
  • Purification Purelab Flex 3 4 Purification Purelab Flex 3 4
  • Item # 16D275
  • Mfr. Model # LC214
  • Consumable, ion exchange Microns, Max. Temp. (F) 95, Cartridges Required No, Service Life (GPM) Contact Elga,...More

Remote Dispense Gun  Option  Pulse
  • ELGA
  • Remote Dispense Gun Option Pulse Remote Dispense Gun Option Pulse
  • Item # 16D225
  • Mfr. Model # LA629
  • Accessory, Connection Quick Disconnect, Max. Temp. (F) 95, Max. Pressure (PSI) 30, Cartridges Required No,...More

Water Purification System,Type I,2Lpm
  • ELGA
  • Water Purification System, Type I, 2Lpm Water Purification System,Type I,2Lpm
  • Item # 16D304
  • Mfr. Model # PF1XXXXM1
  • WATER PURIFICATION SYSTEM POU TYPE I POLISHER OR DISPENSER PIPE SIZE IN. 5/16 CONNECTION 1/2 FNPT OR 5/16...More

Uv Lamp
  • ELGA
  • Uv Lamp Uv Lamp
  • Item # 16D244
  • Mfr. Model # LC118
  • Consumable, Max. Temp. (F) 95, Cartridges Required No, Service Life (GPM) Contact Elga, For Use With...More

Water Purification System,Gravity Drain
  • ELGA
  • Water Purification System, Gravity Drain Water Purification System,Gravity Drain
  • Item # 16D301
  • Mfr. Model # PB3120XXM1-115
  • WATER PURIFICATION SYSTEM TAP TO TYPE III OR II PIPE SIZE IN. 15MM OD TUBING CONNECTION 15MM QUICK DISCONNECT...More

Water Purification System,Type II,60Lph
Water Purification System,Type I,2Lpm
  • ELGA
  • Water Purification System, Type I, 2Lpm Water Purification System,Type I,2Lpm
  • Item # 16D307
  • Mfr. Model # PF4XXXXM1
  • WATER PURIFICATION SYSTEM TYPE III TO TYPE I PIPE SIZE IN. 5/16 CONNECTION 1/2 FNPT OR 5/16 QUICK DISCONNECT...More

Water Purification System,Type II,1Lpm
  • ELGA
  • Water Purification System, Type II, 1Lpm Water Purification System,Type II,1Lpm
  • Item # 16D308
  • Mfr. Model # PP010BPM1
  • WATER PURIFICATION SYSTEM TAP TO TYPE III PIPE SIZE IN. 5/16 CONNECTION 1/2 FNPT OR 5/16 QUICK DISCONNECT...More

Water Purification System,Type II,1Lpm
  • ELGA
  • Water Purification System, Type II, 1Lpm Water Purification System,Type II,1Lpm
  • Item # 16D309
  • Mfr. Model # PP020BPM1
  • WATER PURIFICATION SYSTEM TAP TO TYPE III PIPE SIZE IN. 5/16 CONNECTION 1/2 FNPT OR 5/16 QUICK DISCONNECT...More

Water Purification System,Type III,1Lpm
  • ELGA
  • Water Purification System, Type III, 1Lpm Water Purification System,Type III,1Lpm
  • Item # 16D310
  • Mfr. Model # PR007BPM1
  • WATER PURIFICATION SYSTEM TAP TO TYPE III PIPE SIZE IN. 5/16 CONNECTION 1/2 FNPT OR 5/16 QUICK DISCONNECT...More

Foot Switch   Purelab Flex
Endoguard 5000 Uf Membrane
  • ELGA
  • Endoguard 5000 Uf Membrane Endoguard 5000 Uf Membrane
  • Item # 16D251
  • Mfr. Model # LC151
  • Consumable, UF Microns, Connection Quick Disconnect, Max. Temp. (F) 95, Max. Pressure (PSI) 60, Cartridges...More

Water Purification System,Type III,1Lpm
  • ELGA
  • Water Purification System, Type III, 1Lpm Water Purification System,Type III,1Lpm
  • Item # 16D311
  • Mfr. Model # PR015BPM1
  • WATER PURIFICATION SYSTEM TAP TO TYPE III PIPE SIZE IN. 5/16 CONNECTION 1/2 FNPT OR 5/16 QUICK DISCONNECT...More

Pre Treatment Cart  7 15 30 Units Only
  • ELGA
  • Pre Treatment Cart 7 15 30 Units Only Pre Treatment Cart 7 15 30 Units Only
  • Item # 16D247
  • Mfr. Model # LC140
  • Consumable, 5 Microns, Connection Quick Disconnect, Max. Temp. (F) 95, Max. Pressure (PSI) 100, Cartridges...More

Wall Mount Kit  Dv  25L  40L Tanks Only
Remote Dispense Gun  Ultraclassic Only
  • ELGA
  • Remote Dispense Gun Ultraclassic Only Remote Dispense Gun Ultraclassic Only
  • Item # 16D226
  • Mfr. Model # LA643
  • Accessory, Connection Quick Disconnect, Max. Temp. (F) 95, Max. Pressure (PSI) 30, Cartridges Required No,...More

Purelab Flex Wall Mounting Kit
Water Purification System,Type I,2Lpm
Twin Pk Cartridge Option Q,PK2
  • ELGA
  • Twin Pk Cartridge Option Q, PK2 Twin Pk Cartridge Option Q,PK2
  • Item # 16D252
  • Mfr. Model # LC163
  • Consumable, ion exchange Microns, Max. Temp. (F) 95, Cartridges Required No, Service Life (GPM) Contact Elga,...More

Water Purification System,Type III,1Lpm
  • ELGA
  • Water Purification System, Type III, 1Lpm Water Purification System,Type III,1Lpm
  • Item # 16D312
  • Mfr. Model # PR030BPM1
  • WATER PURIFICATION SYSTEM TAP TO TYPE III PIPE SIZE IN. 5/16 CONNECTION 1/2 FNPT OR 5/16 QUICK DISCONNECT...More

Labpure S1 Ro Feed  Ultra
  • ELGA
  • Labpure S1 Ro Feed Ultra Labpure S1 Ro Feed Ultra
  • Item # 16D259
  • Mfr. Model # LC182
  • Consumable, ion exchange Microns, Max. Temp. (F) 95, Cartridges Required No, Service Life (GPM) Contact Elga,...More

Twin Pk Cartridge  Option R S 7 15,PK2
Water Purification System,10Lpm @ 22 psi
Water Purification System,Type II
Wall Mount Kit  75L Tank Only
Integral Dispense Gun  Ultra  Classic
  • ELGA
  • Integral Dispense Gun Ultra Classic Integral Dispense Gun Ultra Classic
  • Item # 16D227
  • Mfr. Model # LA644
  • Accessory, Connection Quick Disconnect, Max. Temp. (F) 95, Max. Pressure (PSI) 30, Cartridges Required No,...More

Replacement Cartrige,B114,PK4
Water Purification System,Type I,1Lpm
  • ELGA
  • Water Purification System, Type I, 1Lpm Water Purification System,Type I,1Lpm
  • Item # 16D293
  • Mfr. Model # OQ007BPM1
  • WATER PURIFICATION SYSTEM TAP TO TYPE I PIPE SIZE IN. 5/16 CONNECTION 1/2 FNPT OR 5/16 QUICK DISCONNECT COLOR...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More