Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Lab Supplies

932 Results Found that Include 1,219 Products 

Results per page: 16 | 32 | 48
  • GRAINGER APPROVED VENDOR
  • Round JugRound Jug
  • Multiple product options available

    Round Jug, Autoclavable N/A, For Use With Liquids and Includes Threaded Cap; Varies by Type, Capacity, Material and Color

  • GRAINGER APPROVED VENDOR
  • High Density Polyethylene BottleHigh Density Polyethylene Bottle
  • Multiple product options available

    Bottle, Basic Material Plastic, Body Material High Density Polyethylene and Graduation Range Not Specified; Varies by Capacity, Mouth, Screw Closure Size, Height,...More

Disposable Transfer Pipet,7.5mL,PK 500
  • GRAINGER APPROVED VENDOR
  • Rectangular CarboyRectangular Carboy
  • Multiple product options available

    Rectangular Carboy, Material Plastic, Autoclavable N/A, Color Translucent and For Use With Liquids or Solids; Varies by Type, Capacity and Includes

  • GRAINGER APPROVED VENDOR
  • Rectangular JugRectangular Jug
  • Multiple product options available

    Rectangular Jug, Autoclavable N/A and Includes Threaded Cap; Varies by Type, Capacity, Material and Color

Pipette Transfer,12 ML,Poly,PK 50
  • GRAINGER APPROVED VENDOR
  • Disposable BeakerDisposable Beaker
  • Multiple product options available

    Disposable Beaker; Varies by Capacity, Graduation Subdivisions and Material of Construction

Disposable Transfer Pipet,3mL,PK 500
  • GRAINGER APPROVED VENDOR
  • Disposable Transfer Pipet, 3mL, PK 500Disposable Transfer Pipet,3mL,PK 500
  • Item # 21F223
  • Mfr. Model # 21F223
  • Disposable Transfer Pipet, Capacity 3 mL, Graduation Range 1 mL, Material of Construction Low Density...More

Disposable Transfer Pipet,8mL,PK 500
Dispenser with Faucet,2.5G,HDPE,Natural
  • GRAINGER APPROVED VENDOR
  • Dispenser with Faucet, 2.5G, HDPE, NaturalDispenser with Faucet,2.5G,HDPE,Natural
  • Item # 3WCP3
  • Mfr. Model # 3WCP3
  • Container, Dispenser with Faucet, Capacity (Gal.) 2.5, Length (In.) 15.5, Width (In.) 6.5, Height (In.) 9.25,...More

Pipette Transfer,5mL,PK 500
Light Bulb Transfer Pipet,7mL,PK 500
  • GRAINGER APPROVED VENDOR
  • Light Bulb Transfer Pipet, 7mL, PK 500Light Bulb Transfer Pipet,7mL,PK 500
  • Item # 21F228
  • Mfr. Model # 21F228
  • Light Bulb Transfer Pipet, Capacity 7 mL, Graduation Range 3 mL, Material of Construction Low Density...More

Container,Specimen,Non-Sterile,PK500
  • GRAINGER APPROVED VENDOR
  • Container, Specimen, Non-Sterile, PK500Container,Specimen,Non-Sterile,PK500
  • Item # 3WEE4
  • Mfr. Model # 4653
  • Specimen Container, Capacity 4 oz., Basic Material Plastic, Shape Cylindrical, Mouth Wide, Body Material...More

RING STAND W ROD 20 IN
Disposable Transfer Pipet,5mL,PK 500
Disposable Transfer Pipet,5mL,PK 500
  • GRAINGER APPROVED VENDOR
  • Disposable Transfer Pipet, 5mL, PK 500Disposable Transfer Pipet,5mL,PK 500
  • Item # 21F224
  • Mfr. Model # 21F224
  • Disposable Transfer Pipet, Capacity 5mL, Graduation Range 2mL, Material of Construction Low Density...More

  • GRAINGER APPROVED VENDOR
  • Polypropylene BottlePolypropylene Bottle
  • Multiple product options available

    Bottle, Basic Material Plastic, Shape Round, Body Color Translucent, Body Material Polypropylene, Closure Color Translucent, Closure Material Polypropylene and...More

  • GRAINGER APPROVED VENDOR
  • Low Density Polyethylene BottleLow Density Polyethylene Bottle
  • Multiple product options available

    Bottle, Basic Material Plastic, Shape Round, Body Color Translucent, Body Material Low Density Polyethylene, Closure Color Translucent, Closure Material Polypropylene...More

Pipette Pump
  • GRAINGER APPROVED VENDOR
  • High Density Polyethylene Environmental Sampling BottleHigh Density Polyethylene Environmental Sampling Bottle
  • Multiple product options available

    Environmental Sampling Bottle, Basic Material Plastic, Shape Round, Body Color Translucent, Body Material High Density Polyethylene, Closure Color Translucent, Closure...More

Pasture Pipette,Non Steril,3 mL,Pk 500
Pasture Pipette,Non Steril,1 mL,Pk 500
Starter Brush Set,6 Pc
Vials Scintillation w/Cap 20ml,PK100
  • GRAINGER APPROVED VENDOR
  • Vials Scintillation w/Cap 20ml, PK100Vials Scintillation w/Cap 20ml,PK100
  • Item # 3LDT2
  • Mfr. Model # 3LDT2
  • Vials,Scintillation with Cap, Capacity 20ml, Material of Construction Glass, Closure Material Polypropylene,...More

Stopper,25mm,Black,PK 10
  • GRAINGER APPROVED VENDOR
  • Stopper, 25mm, Black, PK 10Stopper,25mm,Black,PK 10
  • Item # 8DHZ0
  • Mfr. Model # RST8-S
  • Stopper, Neck Size 25mm, Material of Construction Natural Rubber, Color Black, Special Features 32.5mm Bottom...More

Beaker Set, Plastic,5 Beakers
  • GRAINGER APPROVED VENDOR
  • Beaker Set, Plastic, 5 BeakersBeaker Set, Plastic,5 Beakers
  • Item # 8RUZ4
  • Mfr. Model # BPSET5
  • Plastic Beaker Set, Capacity 50, 100, 250, 500, 1000mL, Material of Construction Polypropylene, Color Clear,...More

  • GRAINGER APPROVED VENDOR
  • High Density Polyethylene Precleaned BottleHigh Density Polyethylene Precleaned Bottle
  • Multiple product options available

    Precleaned Bottle, Basic Material Plastic, Shape Round, Body Material High Density Polyethylene, Closure Material Polypropylene and Graduation Range Not Specified;...More

Tongs,Stainless Steel,9 In. Long
Results per page: 16 | 32 | 48