Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Lab Supplies

166 Results Found that Include 174 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Magnetic Stirring Hot Plate,7.5 x 7.5In.
  • BENCHMARK SCIENTIFIC
  • Magnetic Stirring Hot Plate, 7.5 x 7.5In. Magnetic Stirring Hot Plate,7.5 x 7.5In.
  • Item # 8NCF7
  • Mfr. Model # H4000-HS
  • Hot Plate Magnetic Stirrer, Plate Length 7-1/2 In., Plate Width 7-1/2 In., Plate Material Ceramic, Overall...More

HotPlate,7-1/2 x 7-1/2 IN.,Ceramic
  • BENCHMARK SCIENTIFIC
  • HotPlate, 7-1/2 x 7-1/2 IN., Ceramic HotPlate,7-1/2 x 7-1/2 IN.,Ceramic
  • Item # 8PA14
  • Mfr. Model # H4000-H
  • Hot Plate, Plate Length 7-1/2 In., Plate Width 7-1/2 In., Plate Material Ceramic, Overall Width 8 In.,...More

Digital Dry Bath, 1 Block
  • BENCHMARK SCIENTIFIC
  • Digital Dry Bath, 1 Block Digital Dry Bath, 1 Block
  • Item # 9V392
  • Mfr. Model # BSH1001
  • Digital Dry Bath Block, Temp. Range (C) Ambient +5 to 150, Height 3.2, Width 7.8, Depth 9, Accuracy +/-0.2C,...More

Myfuge12 Mini Centrifuge
  • BENCHMARK SCIENTIFIC
  • Myfuge12 Mini Centrifuge Myfuge12 Mini Centrifuge
  • Item # 14N155
  • Mfr. Model # C1012
  • Mini-Centrifuge, Movement Type Spinning/Centrifugal, Operating Mode Continuous, Speed 5,500 rpm, Weight...More

Mini Centrifuge Blue
  • BENCHMARK SCIENTIFIC
  • Mini Centrifuge Blue Mini Centrifuge Blue
  • Item # 9DP44
  • Mfr. Model # BSC1006-B
  • Mini Centrifuge,Mini,Capacity 6 Tube,Tube Size 1.5/2.0 mL,Speed 6600 rpm,Voltage (AC) 115,Height 3-9/10...More

Mini Centrifuge,Red Lid,1.5/2.0mL Tube
  • BENCHMARK SCIENTIFIC
  • Mini Centrifuge, Red Lid, 1.5/2.0mL Tube Mini Centrifuge,Red Lid,1.5/2.0mL Tube
  • Item # 6EGE6
  • Mfr. Model # C1008-R
  • Centrifuge, Mini, Capacity 8 Tube, Holds 8 Test Tubes, Tube Size 1.5/2.0 mL, Speed 6000 rpm, Maximum RCF 2000...More

Digital Incubator,20L,20 to 60 deg. C
  • BENCHMARK SCIENTIFIC
  • Digital Incubator, 20L, 20 to 60 deg. C Digital Incubator,20L,20 to 60 deg. C
  • Item # 39P099
  • Mfr. Model # H2200-H
  • Digital Incubator, Capacity 20L, Range 20 Degrees to 60 Degrees C, Accuracy 0.5 Degrees C, Chamber Height...More

BIOCLAVE AUTOCLAVE 16L
  • BENCHMARK SCIENTIFIC
  • BIOCLAVE AUTOCLAVE 16L BIOCLAVE AUTOCLAVE 16L
  • Item # 9V391
  • Mfr. Model # B4000-16
  • BioClave, Temp. Range (C) 121 Degrees to 134 Degrees C, Temp. Range 121 Degrees to 134 Degrees C, Max. Temp....More

Digital Incubator,20L,-15 to 60 deg. C
  • BENCHMARK SCIENTIFIC
  • Digital Incubator, 20L, -15 to 60 deg. C Digital Incubator,20L,-15 to 60 deg. C
  • Item # 39P101
  • Mfr. Model # H2200-HC
  • Digital Incubator, Heat-Cool, Capacity 20L, Range -15 Degrees to 60 Degrees C, Accuracy 0.5 Degrees C,...More

Mini Dry Bath Block for 4x15mL Tubes
Magnetic Stirrer 7.5in x 7.5in
  • BENCHMARK SCIENTIFIC
  • Magnetic Stirrer 7.5in x 7.5in Magnetic Stirrer 7.5in x 7.5in
  • Item # 9KWD5
  • Mfr. Model # H4000-S
  • Magnetic Stirrer, Ceramic, 60 to 1500 RPM, Height 4-1/2 In., Width 8 In., Depth 9 In., Plate Length 7-1/2...More

Compact Rocker  Grooved Mat For Tubes
  • BENCHMARK SCIENTIFIC
  • Compact Rocker Grooved Mat For Tubes Compact Rocker Grooved Mat For Tubes
  • Item # 14N111
  • Mfr. Model # M2100
  • 2D Rocker, Movement Type 2D rocking (seesaw), Operating Mode Continuous, Speed 24rpm (230V, 20rpm),...More

Shaker Mp 4 Position Micro Plate
  • BENCHMARK SCIENTIFIC
  • Shaker Mp 4 Position Micro Plate Shaker Mp 4 Position Micro Plate
  • Item # 14N112
  • Mfr. Model # BT1500
  • Orbital Shaker, Movement Type 3mm orbit, Operating Mode Variable, Speed 200-1500 rpm, Resolution 1rpm, Weight...More

Non Slip Rubber Mat Platform
  • BENCHMARK SCIENTIFIC
  • Non Slip Rubber Mat Platform Non Slip Rubber Mat Platform
  • Item # 14N113
  • Mfr. Model # BT30
  • Orbital Shaker, Movement Type 19mm orbit, Operating Mode Variable, Speed 3-70 rpm, Weight Capacity 3x2L or...More

Stacking Platform Xl Flat Mat
Clamp Magnetic Clamp, 2000Ml Erlenmeyer
Clamp Magnetic Clamp, 1000Ml Erlenmeyer
Horizontal Head, For 12 X 1.5Ml
Clamp  Magnetic Clamp, 50Ml Erlenmeyer
Orbi-Shaker Rubber Mat Platform
  • BENCHMARK SCIENTIFIC
  • Orbi-Shaker Rubber Mat Platform Orbi-Shaker Rubber Mat Platform
  • Item # 14N122
  • Mfr. Model # BT3000
  • Orbital Shaker, Movement Type 19mm orbit, Operating Mode Variable, Speed 30-300 rpm, Resolution 1rpm, Weight...More

Horizontal Head, For 4 X 15Ml
Agarose 100g
  • BENCHMARK SCIENTIFIC
  • Agarose 100g Agarose 100g
  • Item # 14N157
  • Mfr. Model # A1701
  • Agarose, Contains Agarose, Application Molecular Biology, Container Size 100g, Container Material HDPE,...More

Clamp  Magnetic Clamp, One Microplate
Vortexer,200-3200 rpm,115V
  • BENCHMARK SCIENTIFIC
  • Vortexer, 200-3200 rpm, 115V Vortexer,200-3200 rpm,115V
  • Item # 14N110
  • Mfr. Model # BV1005
  • Vortexer, Movement Type 3mm Orbit, Operating Mode Touch or Continuous, Speed 200-3200 rpm, Weight 8.4lbs,...More

Clamp Univer Platform Flasks Tube Racks
Horizontal Head, For 2 X 50Ml
Shaker Rubber Mat Platform
  • BENCHMARK SCIENTIFIC
  • Shaker Rubber Mat Platform Shaker Rubber Mat Platform
  • Item # 14N120
  • Mfr. Model # BT300
  • Orbital Shaker, Movement Type 19mm orbit, Operating Mode Variable, Speed 50-300 rpm, Resolution 2rpm, Weight...More

Clamp Tube Rack, 15X50Ml, Tubes
Agarose 25g
  • BENCHMARK SCIENTIFIC
  • Agarose 25g Agarose 25g
  • Item # 14N158
  • Mfr. Model # A1700
  • Agarose, Contains Agarose, Application Molecular Biology, Container Size 25g, Container Material HDPE,...More

OPTNL 3 IN FLAT HEAD
Digital Dry Bath, ABS
  • BENCHMARK SCIENTIFIC
  • Digital Dry Bath, ABS Digital Dry Bath, ABS
  • Item # 26VC14
  • Mfr. Model # BSH5001-1B-E
  • Digital Dry Bath, Material ABS, Temp. Range (C) Ambient +5 to 105 Degrees , Max. Temp. (C) 105 Degrees ,...More

Fixed 2D Rocker,12inx12in,Platform
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More