Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Lab Supplies

120 Results Found that Include 124 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Funnel, Buchner, 100mL, Porcelain
  • CELLTREAT
  • Funnel, Buchner, 100mL, Porcelain Funnel, Buchner, 100mL, Porcelain
  • Item # 36A374
  • Mfr. Model # CG-1888-02
  • Funnel, Buchner, Capacity 100mL, Funnel Material Porcelain, Funnel Max OD 65mm, Color White, Finish Glazed...More

Petri Dish,Non-Treated,55cm2,PK500
  • CELLTREAT
  • Petri Dish, Non-Treated, 55cm2, PK500 Petri Dish,Non-Treated,55cm2,PK500
  • Item # 38C786
  • Mfr. Model # 229693
  • Petri Dish, Non-Treated, Polystyrene, Dimensions 100 x 15mm, Volume Capacity 15 to 16mL, Number of Wells 1,...More

Funnel, Buchner, 4800mL, Porcelain
  • CELLTREAT
  • Funnel, Buchner, 4800mL, Porcelain Funnel, Buchner, 4800mL, Porcelain
  • Item # 36A381
  • Mfr. Model # CG-1888-09
  • Funnel, Buchner, Capacity 4800mL, Funnel Material Porcelain, Funnel Max OD 270mm, Color White, Finish Glazed...More

  • CELLTREAT
  • Polystyrene Roller Bottle Polystyrene Roller Bottle
  • Multiple product options available

    Roller Bottle, Basic Material Plastic, Shape Cylindrical, Mouth Wide, Screw Closure Size 48mm, Body Color Clear, Body Material Polystyrene, Closure Color Green,...More

Cell Spreader, L-Shaped,PK100
Serological Pipet,100mL,PK50
Centrifuge Tube,15mL,Bag,PK500
Erlenmeyer Flask,2L,Vent,Baffled,PK6
Syringe Filter, PES, 0.45um, 30mm, PK100
  • CELLTREAT
  • Syringe Filter, PES, 0.45um, 30mm, PK100 Syringe Filter, PES, 0.45um, 30mm, PK100
  • Item # 20AR70
  • Mfr. Model # 229771
  • Syringe Filter, 25mm, Pore Size 0.45 micronm, Filter Material PES, Housing Material Polypropylene, Housing...More

Pipette, Sterile, 10mL, PK500
  • CELLTREAT
  • Pipette, Sterile, 10mL, PK500 Pipette, Sterile, 10mL, PK500
  • Item # 20AR59
  • Mfr. Model # 229244
  • Pipette, Sterile, Capacity 10mL, Graduation Range -3 to 10mL, Material of Construction Polystyrene,...More

Centrifuge Tube,50mL,Polypropylene,PK500
  • CELLTREAT
  • Centrifuge Tube, 50mL, Polypropylene, PK500 Centrifuge Tube,50mL,Polypropylene,PK500
  • Item # 20AR87
  • Mfr. Model # 229456
  • Centrifuge Tube, Capacity 50mL, Outside Dia. 28.7mm, Length 115.64mm, Graduation Range .5mL to 50m L,...More

Tube, 15mL, Polypropylene, PK500
  • CELLTREAT
  • Tube, 15mL, Polypropylene, PK500 Tube, 15mL, Polypropylene, PK500
  • Item # 20AR85
  • Mfr. Model # 229452
  • Tube, Capacity 15mL, Outside Dia. 16.6mm, Length 120.23mm, Graduation Range .1mL to 15mL, Graduation...More

Petri Dish, 150 x 20mm, 25 to 28mL,PK100
Cell Scraper,Lifter Blade,39cm,PK100
Inoculating Loop,10 micronl,Blue,PK2000
Funnel, Buchner, 2000mL Table
  • CELLTREAT
  • Funnel, Buchner, 2000mL Table Funnel, Buchner, 2000mL Table
  • Item # 36A383
  • Mfr. Model # CG-1889-02
  • Funnel, Buchner, Table Top, Capacity 2000mL, Funnel Material Porcelain, Overall Height 125mm, Funnel Max OD...More

Centrifuge Tube,225mL,Bag,PK48
Tube Marker,Black,PK5
Funnel, Buchner, 2000mL, Porcelain
  • CELLTREAT
  • Funnel, Buchner, 2000mL, Porcelain Funnel, Buchner, 2000mL, Porcelain
  • Item # 36A380
  • Mfr. Model # CG-1888-08
  • Funnel, Buchner, Capacity 2000mL, Funnel Material Porcelain, Funnel Max OD 210mm, Color White, Finish Glazed...More

Non-Treated Plate,12 Well,PK100
  • CELLTREAT
  • Non-Treated Plate, 12 Well, PK100 Non-Treated Plate,12 Well,PK100
  • Item # 38C821
  • Mfr. Model # 229512
  • Non-Treated Plate, Polystyrene, Volume Capacity 6.8mL, Number of Wells 12, Working Volume Per Well 0.76 to...More

Porcelain Dessicator Plt,140mm
Aspirating Pipet,6 in,PK200
Reagent Reservoir,50mL,PK80
Centrifuge Tube,50mL,Bag,PK500
Syringe Filter, PVDF, 0.45um, 30mm,PK100
  • CELLTREAT
  • Syringe Filter, PVDF, 0.45um, 30mm, PK100 Syringe Filter, PVDF, 0.45um, 30mm,PK100
  • Item # 20AR71
  • Mfr. Model # 229774
  • Syringe Filter, 25mm, Pore Size 0.45 micronm, Filter Material PVDF, Housing Material Polypropylene, Housing...More

Centrifuge Tube,50mL,Bag,PK500
Tissue Culture Treated Dish,143cm2,PK100
Inoculating Loop,1 micronl,White,PK2000
Non-Treated Plate w/Lid,96 Well,PK100
Inoculating Needle,Yellow,PK2000
BioReaction Tube,50mL,Bag,PK100
Well Tissue Culture Plate,0.39cm2,PK100
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More