Skip Content

Filter Results By

Applied Filters Clear All

Temp. Range
Inside Usable Dimensions
Overall Dimensions
Brand
Price
Shop By

Lab Supplies

22 Results Found that Include 22 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Benchtop Lab Furnace, 1100C 23L 208/240V
  • CARBOLITE
  • Benchtop Lab Furnace, 1100C 23L 208/240V Benchtop Lab Furnace, 1100C 23L 208/240V
  • Item # 38L774
  • Mfr. Model # ELF1123-230SN
  • Box Furnace, Temp. Range Up to 1100 Degrees CInside Usable Dimensions 9.25 In.H x 10 In.W x 15.75 In.D,...More

Lab Furnace, 1100C, 5L, 208/240V, 60Hz
  • CARBOLITE
  • Lab Furnace, 1100C, 5L, 208/240V, 60Hz Lab Furnace, 1100C, 5L, 208/240V, 60Hz
  • Item # 38L775
  • Mfr. Model # CWF1105-230SN
  • Box Furnace, Temp. Range Up to 1100 Degrees CInside Usable Dimensions 5.25 In.H x 5.5 In.W x 10 In.D, Overall...More

Ashing Furnace, 1100C, 18L, 208/240V
  • CARBOLITE
  • Ashing Furnace, 1100C, 18L, 208/240V Ashing Furnace, 1100C, 18L, 208/240V
  • Item # 38L794
  • Mfr. Model # AAF1118-230SN
  • Ashing Furnace, Temp. Range Up to 1100 Degrees CInside Usable Dimensions 9.25 In.H x 7.75 In.W x 15.75 In.D,...More

High Temp Box Furnace 1700C 5L 208/240V
  • CARBOLITE
  • High Temp Box Furnace 1700C 5L 208/240V High Temp Box Furnace 1700C 5L 208/240V
  • Item # 38L790
  • Mfr. Model # HTF1705-230SN
  • Box Furnace, Temp. Range Up to 1700 Degrees CInside Usable Dimensions 6.25 In.H x 6 In.W x 8.75 In.D, Overall...More

High Temp Box Furnace 1700C 10L 208/240
  • CARBOLITE
  • High Temp Box Furnace 1700C 10L 208/240 High Temp Box Furnace 1700C 10L 208/240
  • Item # 38L791
  • Mfr. Model # HTF1710-230SN
  • Box Furnace, Temp. Range Up to 1700 Degrees CInside Usable Dimensions 9 In.H x 8 In.W x 8.75 In.D, Overall...More

Box Furnace,6.5inHx7inWx8.25inD
  • CARBOLITE
  • Box Furnace, 6.5inHx7inWx8.25inD Box Furnace,6.5inHx7inWx8.25inD
  • Item # 38L773
  • Mfr. Model # ELF11006-230SN
  • Box Furnace, Temp. Range Up to 1100 Degrees C, Inside Usable Dimensions 6.5 In.H x 7 In.W x 8.25 In.D,...More

Box Furnace,9.25inHx9.5inWx15.75inD
  • CARBOLITE
  • Box Furnace, 9.25inHx9.5inWx15.75inD Box Furnace,9.25inHx9.5inWx15.75inD
  • Item # 38L780
  • Mfr. Model # CWF1223-230SN
  • Box Furnace, Temp. Range Up to 1200 Degrees C, Inside Usable Dimensions 9.25 In.H x 9.5 In.W x 15.75 In.D,...More

Ashing Furnace, 1100C, 7L, 208/240V
  • CARBOLITE
  • Ashing Furnace, 1100C, 7L, 208/240V Ashing Furnace, 1100C, 7L, 208/240V
  • Item # 38L793
  • Mfr. Model # AAF1107-230SN
  • Ashing Furnace, Temp. Range Up to 1100 Degrees C, Inside Usable Dimensions 3.5 In.H x 6.75 In.W x 18 In.D,...More

Lab Furnace, 1300C, 23L, 208/240V 60 Hz
  • CARBOLITE
  • Lab Furnace, 1300C, 23L, 208/240V 60 Hz Lab Furnace, 1300C, 23L, 208/240V 60 Hz
  • Item # 38L783
  • Mfr. Model # CWF1323-230SN
  • Box Furnace, Temp. Range Up to 1300 Degrees CInside Usable Dimensions 9.25 In.H x 9.5 In.W x 15.75 In.D,...More

Lab Furnace, 1200C, 5L, 208/240V, 60 Hz
  • CARBOLITE
  • Lab Furnace, 1200C, 5L, 208/240V, 60 Hz Lab Furnace, 1200C, 5L, 208/240V, 60 Hz
  • Item # 38L778
  • Mfr. Model # CWF1205-230SN
  • Box Furnace, Temp. Range Up to 1100 Degrees CInside Usable Dimensions 5.25 In.H x 5.5 In.W x 10 In.D, Overall...More

Lab Furnace, 1300C, 5L, 208/240V, 60 Hz
  • CARBOLITE
  • Lab Furnace, 1300C, 5L, 208/240V, 60 Hz Lab Furnace, 1300C, 5L, 208/240V, 60 Hz
  • Item # 38L781
  • Mfr. Model # CWF1305-230SN
  • Box Furnace, Temp. Range Up to 1300 Degrees CInside Usable Dimensions 5.25 In.H x 5.5 In.W x 10 In.D, Overall...More

High Temp Box Furnace 1400C 7.8L 208/240
  • CARBOLITE
  • High Temp Box Furnace 1400C 7.8L 208/240 High Temp Box Furnace 1400C 7.8L 208/240
  • Item # 38L786
  • Mfr. Model # RHF1408-230SN
  • Box Furnace, Temp. Range Up to 1400 Degrees CInside Usable Dimensions 6.75 In.H x 6.75 In.W x 10.75 In.D,...More

High Temp Furnace 1500C 7.8L 208/240 3Ph
  • CARBOLITE
  • High Temp Furnace 1500C 7.8L 208/240 3Ph High Temp Furnace 1500C 7.8L 208/240 3Ph
  • Item # 38L788
  • Mfr. Model # RHF1508-230TX
  • Box Furnace, Temp. Range Up to 1500 Degrees CInside Usable Dimensions 6.75 In.H x 6.75 In.W x 10.75 In.D,...More

High Temp Box Furnace 1500C 2.9L 208/240
  • CARBOLITE
  • High Temp Box Furnace 1500C 2.9L 208/240 High Temp Box Furnace 1500C 2.9L 208/240
  • Item # 38L787
  • Mfr. Model # RHF1503-230SN
  • Box Furnace, Temp. Range Up to 1500 Degrees CInside Usable Dimensions 4.75 In.H x 4.75 In.W x 8 In.D, Overall...More

Heavy Duty Box Furnace 1200C 36L 208/240
  • CARBOLITE
  • Heavy Duty Box Furnace 1200C 36L 208/240 Heavy Duty Box Furnace 1200C 36L 208/240
  • Item # 38L784
  • Mfr. Model # GPC12036-230SN
  • Heavy Duty Box Furnace, Temp. Range Up to 1200 Degrees CInside Usable Dimensions 10 In.H x 12.5 In.W x 17.75...More

Heavy Duty Box Furnace 1300C 36L 208/240
  • CARBOLITE
  • Heavy Duty Box Furnace 1300C 36L 208/240 Heavy Duty Box Furnace 1300C 36L 208/240
  • Item # 38L785
  • Mfr. Model # GPC13036-230SN
  • Heavy Duty Box Furnace, Temp. Range Up to 1300 Degrees CInside Usable Dimensions 10 In.H x 12.5 In.W x 17.75...More

High Temp Furnace, 1800C 27L 208/240 3Ph
  • CARBOLITE
  • High Temp Furnace, 1800C 27L 208/240 3Ph High Temp Furnace, 1800C 27L 208/240 3Ph
  • Item # 38L792
  • Mfr. Model # HTF1827-230TX
  • Box Furnace, Temp. Range Up to 1800 Degrees CInside Usable Dimensions 12 In.H x 12 In.W x 12 In.D, Overall...More

Box Furnace,4.75inHx4.75inWx8inD
  • CARBOLITE
  • Box Furnace, 4.75inHx4.75inWx8inD Box Furnace,4.75inHx4.75inWx8inD
  • Item # 38L789
  • Mfr. Model # RHF1603-230SN
  • Box Furnace, Temp. Range Up to 1600 Degrees C, Inside Usable Dimensions 4.75 In.H x 4.75 In.W x 8 In.D,...More

Lab Furnace, 1300C, 13L, 208/240V 60 Hz
  • CARBOLITE
  • Lab Furnace, 1300C, 13L, 208/240V 60 Hz Lab Furnace, 1300C, 13L, 208/240V 60 Hz
  • Item # 38L782
  • Mfr. Model # CWF1313-230SN
  • Box Furnace, Temp. Range Up to 1300 Degrees CInside Usable Dimensions 8 In.H x 8 In.W x 13 In.D, Overall...More

Lab Furnace, 1100C, 23L, 208/240V 60 Hz
  • CARBOLITE
  • Lab Furnace, 1100C, 23L, 208/240V 60 Hz Lab Furnace, 1100C, 23L, 208/240V 60 Hz
  • Item # 38L777
  • Mfr. Model # CWF1123-230SN
  • Box Furnace, Temp. Range Up to 1100 Degrees CInside Usable Dimensions 9.25 In.H x 10 In.W x 15.75 In.D,...More

Box Furnace,8inHx8inWx13inD
  • CARBOLITE
  • Box Furnace, 8inHx8inWx13inD Box Furnace,8inHx8inWx13inD
  • Item # 38L779
  • Mfr. Model # CWF1213-230SN
  • Box Furnace, Temp. Range Up to 1200 Degrees C, Inside Usable Dimensions 8 In.H x 8 In.W x 13 In.D, Overall...More

Lab Furnace, 1100C, 13L, 208/240V 60 Hz
  • CARBOLITE
  • Lab Furnace, 1100C, 13L, 208/240V 60 Hz Lab Furnace, 1100C, 13L, 208/240V 60 Hz
  • Item # 38L776
  • Mfr. Model # CWF1113-230SN
  • Box Furnace, Temp. Range Up to 1100 Degrees CInside Usable Dimensions 8 In.H x 8 In.W x 13 In.D, Overall...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More