Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price

Lab Supplies

1,295 Results Found that Include 3,092 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Hydrogen Peroxide, 35 Percent v/v Aqueou
Sulfuric Acid,Dilute R 98 g/L HSO
  • RICCA CHEMICAL
  • Sulfuric Acid, Dilute R 98 g/L HSO Sulfuric Acid,Dilute R 98 g/L HSO
  • Item # 45E862
  • Mfr. Model # R8140000-500A
  • Sulfuric Acid, Dilute R (98 g/L H2SO4)CAS Number 7732-18-5;7664-93-9;Container Size 500mL, Container Material...More

Ammonia R 175 g/L NH3
  • RICCA CHEMICAL
  • Ammonia R 175 g/L NH3 Ammonia R 175 g/L NH3
  • Item # 45E345
  • Mfr. Model # R0610300-500A
  • Ammonia R (175 g/L NH3)CAS Number 7732-18-5;1336-21-6;Container Size 500mL, Container Material Poly Natural,...More

Potassium Chromate TS  10 Percent w/v Aq
  • RICCA CHEMICAL
  • Potassium Chromate TS 10 Percent w/v Aq Potassium Chromate TS 10 Percent w/v Aq
  • Item # 45D634
  • Mfr. Model # R6005000-1A
  • Potassium Chromate TS (Certified 10 Percent w/v) Aqueous Solution, Chloride Free, Indicator for Argentometric...More

Thorium ICP,1000 ppm in HNO3
  • RICCA CHEMICAL
  • Thorium ICP, 1000 ppm in HNO3 Thorium ICP,1000 ppm in HNO3
  • Item # 41V260
  • Mfr. Model # RPTH1KN0-100N
  • Thorium ICP, 1000 ppm in HNO3, Concentration 1000 ppm, CAS Number 7732-18-5;7697-37-2;13823-29-5Container...More

Buffer,pH 12.00,500mL
  • RICCA CHEMICAL
  • Buffer, pH 12.00,500mL Buffer,pH 12.00,500mL
  • Item # 45D104
  • Mfr. Model # R1615000-500G
  • Reference Buffer, Concentration pH 12.00 +/- 0.01 at 25 Degrees C, CAS Number 1310-73-2; 7447-40-7;...More

Citric Acid,500g
Lithium Chloride,13.3 M Aqueous Solution
Copper Sulfate Solution, for Aluminum Ca
Sodium Bicarbonate - Chloride,0.01 M - 0
Ethyl Alcohol Std,14pct v/v
  • RICCA CHEMICAL
  • Ethyl Alcohol Std, 14pct v/v Ethyl Alcohol Std,14pct v/v
  • Item # 41U796
  • Mfr. Model # R2919140-50A
  • Ethyl Alcohol Std, 14pct v/v, Concentration 14 Percent v/v, CAS Number 7732-18-5;64-17-5;Container Size 50mL,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More