Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Lab Supplies

168 Results Found that Include 168 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Clamp,For Erlenmeyer Flask 2000mL
Incubator,2.1 cu. ft.
  • LAB COMPANION
  • Incubator, 2.1 cu. ft. Incubator,2.1 cu. ft.
  • Item # 45H106
  • Mfr. Model # IB-05G
  • IncubatorCapacity 2.1 cu. ft., Range Ambient 5 Degrees to 70 Degrees C, Accuracy +/- 0.1 Degrees C @ 37...More

Stirrer,Magnetic,150 to 2500 rpm,2.5in.H
Hotplate-Stirrer,15.6 in. W,0 to 600 rpm
  • LAB COMPANION
  • Hotplate-Stirrer, 15.6 in. W, 0 to 600 rpm Hotplate-Stirrer,15.6 in. W,0 to 600 rpm
  • Item # 36XL63
  • Mfr. Model # MS-33MH
  • Hotplate-Stirrer, Plate Length 12-29/32 In., Plate Width 15-5/32 In., 66.14 lb. Load Capacity, Plate Material...More

Hotplate-Stirrer,Ceramic,8.3 in. W
  • LAB COMPANION
  • Hotplate-Stirrer, Ceramic, 8.3 in. W Hotplate-Stirrer,Ceramic,8.3 in. W
  • Item # 36XL41
  • Mfr. Model # TM-17SB
  • Hotplate-Stirrer, Plate Length 6-11/16 In., Plate Width 6-11/16 In., 55.12 lb. Load Capacity, Plate Material...More

Hotplate-Stirrer,15.6 in.W,0 to 1000 rpm
  • LAB COMPANION
  • Hotplate-Stirrer, 15.6 in.W, 0 to 1000 rpm Hotplate-Stirrer,15.6 in.W,0 to 1000 rpm
  • Item # 36XL64
  • Mfr. Model # MS-53MH
  • Hotplate-Stirrer, Plate Length 19-13/32 In., Plate Width 15-5/32 In., 66.14 lb. Load Capacity, Plate Material...More

Hotplate-Stirrer,Ceramic,7.5 in. W
  • LAB COMPANION
  • Hotplate-Stirrer, Ceramic, 7.5 in. W Hotplate-Stirrer,Ceramic,7.5 in. W
  • Item # 36XL43
  • Mfr. Model # TM-17RB
  • Hotplate-Stirrer, Plate Length 6-11/16 In., Plate Width 6-11/16 In., 55.12 lb. Load Capacity, Plate Material...More

Incubator,0.4 cu. ft.,Stainless Steel
  • LAB COMPANION
  • Incubator, 0.4 cu. ft., Stainless Steel Incubator,0.4 cu. ft.,Stainless Steel
  • Item # 36XL34
  • Mfr. Model # IM-10
  • Incubator, Mini, Capacity 0.4 cu. ft., Range Amb. +5 Degrees to 65 Degrees C, Accuracy +/-0.5 Degrees C @ 37...More

Stirrer,Magnetic,120V
  • LAB COMPANION
  • Stirrer, Magnetic, 120V Stirrer,Magnetic,120V
  • Item # 36XL58
  • Mfr. Model # MS-51M
  • Stirrer, Magnetic, 30 to 2000 RPM, Timer 1 min. to 10 hr., Height 2.9 In., Width 5.1 In., Depth 23.2 In.,...More

Plant Growth Chamber,10.6 cu. ft.
  • LAB COMPANION
  • Plant Growth Chamber, 10.6 cu. ft. Plant Growth Chamber,10.6 cu. ft.
  • Item # 45H139
  • Mfr. Model # GC-300TL
  • Plant Growth ChamberCapacity 10.6 cu. ft., Range 10 Degrees to 50 Degrees , Accuracy +/- 0.1 Degrees C @ 25...More

Refrigerated and Heating Circulator,LED
  • LAB COMPANION
  • Refrigerated and Heating Circulator, LED Refrigerated and Heating Circulator,LED
  • Item # 36XL08
  • Mfr. Model # RW-2040G
  • Refrigerated and Heating Circulator, Material Stainless Steel, Capacity 20L, Chamber Height 7.9 In., Chamber...More

Incubator,2.1 cu. ft.,Stainless Steel
  • LAB COMPANION
  • Incubator, 2.1 cu. ft., Stainless Steel Incubator,2.1 cu. ft.,Stainless Steel
  • Item # 36XL33
  • Mfr. Model # IB-02G-2C
  • Incubator, Multi Chamber, Capacity 2.1 cu. ft., Range Amb. +5 Degrees to 70 Degrees C, Accuracy +/-0.6...More

Incubator,5.3 cu. ft.,Stainless Steel
  • LAB COMPANION
  • Incubator, 5.3 cu. ft., Stainless Steel Incubator,5.3 cu. ft.,Stainless Steel
  • Item # 36XL30
  • Mfr. Model # IL-11-4C
  • Incubator, Low Temperature, Capacity 5.3 cu. ft., Range 0 Degrees to 60 Degrees C, Accuracy +/-0.5 Degrees C,...More

Temperature Humidity Chamber,33.9 cu. ft
  • LAB COMPANION
  • Temperature Humidity Chamber, 33.9 cu. ft Temperature Humidity Chamber,33.9 cu. ft
  • Item # 45H137
  • Mfr. Model # TH-TG-1000
  • Temperature Humidity ChamberCapacity 33.9 cu. ft., Range 10 Degrees to 90 Degrees C, Accuracy +/- 0.3 Degrees...More

Temperature Humidity Chamber,3.53 cu. ft
  • LAB COMPANION
  • Temperature Humidity Chamber, 3.53 cu. ft Temperature Humidity Chamber,3.53 cu. ft
  • Item # 45H127
  • Mfr. Model # TH-PE-100
  • Temperature Humidity ChamberCapacity 3.53 cu. ft., Range 0 Degrees to 120 Degrees C, Accuracy +/- 0.5 Degrees...More

Temperature Humidity Chamber,28.3 cu. ft
  • LAB COMPANION
  • Temperature Humidity Chamber, 28.3 cu. ft Temperature Humidity Chamber,28.3 cu. ft
  • Item # 45H131
  • Mfr. Model # TH-G-800
  • Temperature Humidity ChamberCapacity 28.3 cu. ft., Range -30 Degrees to 140 Degrees C, Accuracy +/- 0.3...More

Incubator,2.3 cu. ft.
  • LAB COMPANION
  • Incubator, 2.3 cu. ft. Incubator,2.3 cu. ft.
  • Item # 45H109
  • Mfr. Model # IB-01E
  • IncubatorCapacity 2.3 cu. ft., Range Ambient 3 Degrees to 60 Degrees C, Accuracy +/- 0.2 Degrees C @ 37...More

Clamp,Plastic,For Erlenmeyer Flask 50mL
Clamp,For Erlenmeyer Flask 100/125mL
Shaker Stage Rack,For Model No. OS-4000
Clamp,Plastic,Erlenmeyer Flask 1000mL
Clamp,Plastic,For Erlenmeyer Flask 200mL
Shaker Stage Rack,For Model No. OS-7100
Clamp,Plastic,For Erlenmeyer Flask 500mL
Clamp,Plastic,Erlenmeyer Flask 2000mL
Clamp,Plastic,For Erlenmeyer Flask 300mL
Clamp,Plastic,For Erlenmeyer Flask 250mL
Clamp,For Erlenmeyer Flask 280mL
Clamp,For Erlenmeyer Flask 4000mL
Clamp,For Erlenmeyer Flask 6000mL
Platform,For Mfr. Model No. OS-2000
Clamp,For Erlenmeyer Flask 300mL
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More