Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Lab Supplies

25 Results Found that Include 44 Products

Results per page: 16 | 32 | 48
    • AUTOFIL
    • Polypropylene Centrifuge BottlePolypropylene Centrifuge Bottle
    • Multiple product options available

      Centrifuge Bottle, Basic Material Plastic, Shape Round, Mouth Wide, Screw Closure Size 42.5mm, Body Color Clear, Body Material Polypropylene, Closure Color White,...More

    Bottle Top Filter, 15mL, Dia. 2in, PK24
    Bottle Top Filter,250mL,Dia.4-5/8in,PK12
    • AUTOFIL
    • Polycarbonate Centrifuge BottlePolycarbonate Centrifuge Bottle
    • Multiple product options available

      Centrifuge Bottle, Basic Material Plastic, Shape Round, Mouth Wide, Screw Closure Size 42.5mm, Body Color Clear, Body Material Polycarbonate, Closure Color White,...More

    Bottle Top Filter, 50mL, Dia. 2in, PK24
    Bottle Top Filter,500mL,Dia.4-5/8in,PK12
    Bottle Top Filter, 1000mL, PK24
    • AUTOFIL
    • Polycarbonate Media BottlePolycarbonate Media Bottle
    • Multiple product options available

      Media Bottle, Basic Material Plastic, Shape Round, Mouth Narrow, Screw Closure Size 45mm, Body Color Clear, Body Material Polycarbonate, Closure Color Blue, Closure...More

    Bottle Top Filter, 15mL, Dia. 2in, PK24
    Bottle Top Filter,250mL,Dia.4-5/8in,PK12
    Bottle Top Filter, 1000mL, PK12
    Ring Stand, Steel, Dia. 4 in.
    • AUTOFIL
    • Ring Stand, Steel, Dia. 4 in.Ring Stand, Steel, Dia. 4 in.
    • Item # 26ZU80
    • Mfr. Model # 1122-RLS
    • Support Ring, Length 7 In., Diameter 4 In., Base Width 4 In., Base Length 7 In., Max. Jaw Opening 0 to...More

    Bottle Top Filter,250mL,Dia.4-5/8in,PK24
    • AUTOFIL
    • Polystyrene BottlePolystyrene Bottle
    • Multiple product options available

      Bottle, Basic Material Plastic, Shape Round, Mouth Narrow, Screw Closure Size 45mm, Body Color Clear, Body Material Polystyrene, Closure Color Clear, Closure Material...More

    Bottle Top Filter, 50mL, Dia. 2in, PK24
    Bottle Top Filter, 1000mL, PK12
    Bottle Top Filter,500mL,Dia.4-5/8in,PK24
    Bottle, 250mL, Sterile, PK 24
    • AUTOFIL
    • Bottle, 250mL, Sterile, PK 24Bottle, 250mL, Sterile, PK 24
    • Item # 26ZU87
    • Mfr. Model # 1180-RLS
    • Bottle, Capacity 250mL, Basic Material Plastic, Shape Round, Mouth Narrow, Screw Closure Size 45mm, Body...More

    Pedestal Stand
    • AUTOFIL
    • Polystyrene Media BottlePolystyrene Media Bottle
    • Multiple product options available

      Media Bottle, Basic Material Plastic, Shape Round, Mouth Narrow, Screw Closure Size 45mm, Body Color Clear, Body Material Polystyrene, Closure Color White, Closure...More

    Bottle Top Filter, 1000mL, PK24
    Bottle Top Filter,500mL,Dia.4-5/8in,PK12
    Bottle Top Filter,250mL,Dia.4-5/8in,PK24
    • AUTOFIL
    • Polyethylene Terephthalate G Copolymer (PETG) BottlePolyethylene Terephthalate G Copolymer (PETG) Bottle
    • Multiple product options available

      Bottle, Basic Material Plastic, Shape Round, Mouth Narrow, Screw Closure Size 45mm, Body Color Clear, Body Material Polyethylene Terephthalate G Copolymer (PETG),...More

    Bottle Top Filter,500mL,Dia.4-5/8in,PK24
    Results per page: 16 | 32 | 48