Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Lab Supplies

41 Results Found that Include 83 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • CHEMWARE
  • PFA BottlePFA Bottle
  • Multiple product options available

    Bottle, Basic Material Plastic, Shape Round, Body Color Clear, Body Material PFA, Closure Color Clear, Closure Material PFA and Finish Screw; Varies by Capacity, Mouth,...More

  • CHEMWARE
  • Graduated CylinderGraduated Cylinder
  • Multiple product options available

    Graduated Cylinder, Graduation Subdivisions 0.5mL, Material of Construction PFA, Color Clear and Series Chemware; Varies by Capacity, Diameter and Height

  • CHEMWARE
  • PFA JarPFA Jar
  • Multiple product options available

    Jar, Basic Material Plastic, Shape Round, Mouth Wide, Body Color Clear, Body Material PFA, Closure Color Clear, Closure Material PFA, Graduation Range Not Specified and...More

Sampling Bag, 50L
Spatula,Hayman,6in.Lx0.2in.W
  • CHEMWARE
  • BeakerBeaker
  • Multiple product options available

    Beaker, Handle No, Material of Construction PTFE and Color White; Varies by Capacity

Test Tube, 25mL, Clear
  • CHEMWARE
  • Test Tube, 25mL, ClearTest Tube, 25mL, Clear
  • Item # 29PE60
  • Mfr. Model # D1069697
  • Test Tube, Capacity 25mL, Outside Dia. 19mm, Length 170mm, Material of Construction PFA, Color Clear, Max....More

Test Tube,15mL,PFA,Clear
  • CHEMWARE
  • Test Tube, 15mL, PFA, ClearTest Tube,15mL,PFA,Clear
  • Item # 26ZU48
  • Mfr. Model # D1069599
  • Test Tube, Capacity 15mL, Outside Dia. 16mm, Length 162mm, Material of Construction PFA, Color Clear, Max....More

Sampling Bag, 50L
Test Tube, 5mL, Clear
  • CHEMWARE
  • Test Tube, 5mL, ClearTest Tube, 5mL, Clear
  • Item # 29PE58
  • Mfr. Model # D1069693
  • Test Tube, Capacity 5mL, Outside Dia. 10mm, Length 120mm, Material of Construction PFA, Color Clear, Max....More

Spatula,Tapered,8in.Lx1in.W
  • CHEMWARE
  • Spatula, Tapered, 8in.Lx1in.WSpatula,Tapered,8in.Lx1in.W
  • Item # 26ZU46
  • Mfr. Model # D1069298
  • Spatula, Tapered, Overall Length 8 In., Overall Width 1 In., Handle Length 6 In., Green, PTFE, Working Temp....More

Funnel,PFA,Round,7 in.H,Transparent
  • CHEMWARE
  • Funnel, PFA, Round, 7 in.H, TransparentFunnel,PFA,Round,7 in.H,Transparent
  • Item # 26ZU09
  • Mfr. Model # D1069642
  • Funnel, Funnel Material PFA, Stopcock Material PFA, Housing Material PFA, Overall Height 7 In., Funnel Top ID...More

Sampling Bag,50L,PK5
  • CHEMWARE
  • Sampling Bag, 50L, PK5Sampling Bag,50L,PK5
  • Item # 29PE74
  • Mfr. Model # D1075008-5
  • Sampling Bag, Capacity 50L, Length 24 In., Width 36 In., Thickness 5mL, Material FEP, Style Septum, Package...More

Sampling Bag, 0.5L
Spatula,Double Ended,8in.Lx0.3in.W
Test Tube, 50mL, Clear
  • CHEMWARE
  • Test Tube, 50mL, ClearTest Tube, 50mL, Clear
  • Item # 29PE61
  • Mfr. Model # D1069698
  • Test Tube, Capacity 50mL, Outside Dia. 22mm, Length 220mm, Material of Construction PFA, Color Clear, Max....More

Test Tube,20mL,PFA,Clear
  • CHEMWARE
  • Test Tube, 20mL, PFA, ClearTest Tube,20mL,PFA,Clear
  • Item # 26ZU49
  • Mfr. Model # D1069689
  • Test Tube, Capacity 20mL, Outside Dia. 16mm, Length 175mm, Material of Construction PFA, Color Clear, Max....More

Sampling Bag, 1.2L
Gas Bag,4.7L,12in.Lx12in.W,FEP,PK10
Sampling Bag, 50L,PK5
  • CHEMWARE
  • Sampling Bag, 50L, PK5Sampling Bag, 50L,PK5
  • Item # 29PE72
  • Mfr. Model # D1075004-5
  • Sampling Bag, Capacity 50L, Length 24 In., Width 36 In., Thickness 5mL, Material FEP, Style On/Off, Package...More

Test Tube, 15mL, Clear
  • CHEMWARE
  • Test Tube, 15mL, ClearTest Tube, 15mL, Clear
  • Item # 29PE59
  • Mfr. Model # D1069695
  • Test Tube, Capacity 15mL, Outside Dia. 16mm, Length 150mm, Material of Construction PFA, Color Clear, Max....More

Test Tube,10mL,PFA,Clear
  • CHEMWARE
  • Test Tube, 10mL, PFA, ClearTest Tube,10mL,PFA,Clear
  • Item # 26ZU47
  • Mfr. Model # D1069688
  • Test Tube, Capacity 10mL, Outside Dia. 12mm, Length 152mm, Material of Construction PFA, Color Clear, Max....More

Test Tube,50mL,PFA,Clear
  • CHEMWARE
  • Test Tube, 50mL, PFA, ClearTest Tube,50mL,PFA,Clear
  • Item # 26ZU51
  • Mfr. Model # D1069691
  • Test Tube, Capacity 50mL, Outside Dia. 22mm, Length 235mm, Material of Construction PFA, Color Clear, Max....More

Sampling Bag, 50L
Sampling Bag, 0.5L, PK10
  • CHEMWARE
  • Sampling Bag, 0.5L, PK10Sampling Bag, 0.5L, PK10
  • Item # 29PE70
  • Mfr. Model # D1075005-10
  • Sampling Bag, Capacity 0.5L, Length 6 In., Width 6 In., Thickness 5mL, Material FEP, Style Septum, Package...More

Test Tube, 60mL, Clear
  • CHEMWARE
  • Test Tube, 60mL, ClearTest Tube, 60mL, Clear
  • Item # 29PE57
  • Mfr. Model # D1069692
  • Test Tube, Capacity 60mL, Outside Dia. 22mm, Length 245mm, Material of Construction PFA, Color Clear, Max....More

Spatula,Lab Spoon,9in.Lx0.5in.W
Sampling Bag, 0.5L, PK10
  • CHEMWARE
  • Sampling Bag, 0.5L, PK10Sampling Bag, 0.5L, PK10
  • Item # 29PE68
  • Mfr. Model # D1075002-10
  • Sampling Bag, Capacity 0.5L, Length 6 In., Width 6 In., Thickness 5mL, Material FEP, Style On/Off, Package...More

Test Tube, 60mL, Clear
  • CHEMWARE
  • Test Tube, 60mL, ClearTest Tube, 60mL, Clear
  • Item # 29PE62
  • Mfr. Model # D1069699
  • Test Tube, Capacity 60mL, Outside Dia. 22mm, Length 230mm, Material of Construction PFA, Color Clear, Max....More

Dipper,53mL,Clear,PFA,6in.
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More