Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Lab Supplies

417 Results Found that Include 419 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Water Quality Test Kit,TestKit,0 to 1 sg
Water Quality Test Kit,Chlorine
DPD Free CL2 Reagent PP, 10 ml 1000 ct
DPD Total CL2 Reagent PP, 10 ml
DPD Free CL2 Reagent PP,10ml,PK100
Orbeco SC450 Colorimeter, Molybdate
KIT SOIL PH TESTER 694
Free Chlorine Reagent Set CL17 Analyzer
Serial Connection to Computer,MC500
Phosphate Low Range AC Test Kit
Total Hardness Minikit, LR
Ferroin Indicator
Arsenic Test Kit
Tablets, Reagents
Water Quality Test Kit,TestKit,0 to 1 sg
Dechlor Tablets
  • LOVIBOND
  • Dechlor Tablets Dechlor Tablets
  • Item # 24AP15
  • Mfr. Model # 512350
  • Dechlor Tablets, CAS Number 9999-99-9, 7632-00-0, Container Size 5g, Container Material Plastic, Shelf Life...More

  • Category : Reagents and Refills
Calcium Hardness Tablets
Phenol Red Rapid Tablets
Universal pH Tablets
Phenol Red Tablets/Photometer
Boron No. 1 Tablets
Chlorine HR,Tablets
BOD Meter Nitrification Inhibitor, 50mL
SP600 Serial Cable
Water Quality Test Kit,TestKit,0 to 1 sg
Orbeco SP600 Spectrophotometer
TDS Tester
Colorimeter,Total Hardness
  • LOVIBOND
  • Colorimeter, Total Hardness Colorimeter,Total Hardness
  • Item # 21XC39
  • Mfr. Model # 276190
  • Colorimeter, Operating Temp. Range (C) 5-40, Auto Power Off Yes, Memory 16 Data Points, Interface Infrared,...More

  • Category : Colorimeters
Chlorine HR, AC Test Kit, 10 -300 mg/L
Conductivity Tester
Colorimeter,Multiparameter
  • LOVIBOND
  • Colorimeter, Multiparameter Colorimeter,Multiparameter
  • Item # 3YRT2
  • Mfr. Model # 214020
  • Colorimeter, Multiparameter, Includes Colorimeter with Datalogging, On-Screen Support, Sample Cells,...More

  • Category : Colorimeters
pH Tester
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More