Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Lab Supplies

85 Results Found that Include 87 Products

Results per page: 16 | 32 | 48
Drawer Organizer
  • BOEKEL SCIENTIFIC
  • Drawer OrganizerDrawer Organizer
  • Item # 28YH55
  • Mfr. Model # 141002
  • Drawer Organizer, Cold Rolled Steel, Holds Slides, Number of Slots 12, Number of Compartments 0, Compartment...More

Hybridization Oven for Big Shot,115V
  • BOEKEL SCIENTIFIC
  • Hybridization Oven for Big Shot, 115VHybridization Oven for Big Shot,115V
  • Item # 28YJ08
  • Mfr. Model # 230402
  • Hybridization Oven for Big Shot, Temp. Range Ambient Operating Temp Range +10 Degrees C to 100 Degrees C,...More

Flask Shaker,Fixed Speed,10 lb. Cap
  • BOEKEL SCIENTIFIC
  • Flask Shaker, Fixed Speed, 10 lb. CapFlask Shaker,Fixed Speed,10 lb. Cap
  • Item # 28YH98
  • Mfr. Model # 320100
  • Flask Shaker, Fixed Speed, Movement Type Wrist Motion, Operating Mode Fixed, Speed 400 Oscillations, Weight...More

Side Arm Shaft, 8 Position
  • BOEKEL SCIENTIFIC
  • Side Arm Shaft, 8 PositionSide Arm Shaft, 8 Position
  • Item # 28YH56
  • Mfr. Model # 320150
  • Side Arm Shaft, 8 Position, Movement Type Wrist Motion, Weight 1 lb., Material Stainless Steel, For Use With...More

Base for Slide Storage Cabinet
  • BOEKEL SCIENTIFIC
  • Base for Slide Storage CabinetBase for Slide Storage Cabinet
  • Item # 28YH60
  • Mfr. Model # 141001
  • Base for Slide Storage Cabinet, Cold Rolled Steel, Holds Cabinets, Number of Slots 10, Number of Compartments...More

Multitube Carousel for Bambino
Hybridization Oven for Big Shot,230V
  • BOEKEL SCIENTIFIC
  • Hybridization Oven for Big Shot, 230VHybridization Oven for Big Shot,230V
  • Item # 28YJ09
  • Mfr. Model # 230402-2
  • Hybridization Oven for Big Shot, Temp. Range Ambient Operating Temp Range +10 Degrees C to 100 Degrees C,...More

Flask Shaker,Fixed Speed,10 lb. Cap
  • BOEKEL SCIENTIFIC
  • Flask Shaker, Fixed Speed, 10 lb. CapFlask Shaker,Fixed Speed,10 lb. Cap
  • Item # 28YH99
  • Mfr. Model # 320100-2
  • Flask Shaker, Fixed Speed, Movement Type Wrist Motion, Operating Mode Fixed, Speed 400 Oscillations, Weight...More

Compact Hybridization Oven,120V
  • BOEKEL SCIENTIFIC
  • Compact Hybridization Oven, 120VCompact Hybridization Oven,120V
  • Item # 28YH95
  • Mfr. Model # 230301
  • Compact Hybridization Oven, Temp. Range Ambient Operating Temp Range +10 Degrees C to 80 Degrees C, Wattage...More

O-Ring Kit,PK10
Finger Clamp Assembly
  • BOEKEL SCIENTIFIC
  • Finger Clamp AssemblyFinger Clamp Assembly
  • Item # 28YH61
  • Mfr. Model # 320140
  • Finger Clamp Assembley, Movement Type Wrist Motion, Weight 1 lb., Material Stainless Steel, For Use With Mfr....More

Multitube Carousel for Big Shot
Test Tube Rack,Holds 21mm x 19mm
  • BOEKEL SCIENTIFIC
  • Test Tube Rack, Holds 21mm x 19mmTest Tube Rack,Holds 21mm x 19mm
  • Item # 28YH66
  • Mfr. Model # 290424
  • Test Tube Rack, Stainless Steel, Holds 21mm x 19mm Tubes, Number of Slots 21, Number of Compartments 0,...More

Cabinet Slide Storage
  • BOEKEL SCIENTIFIC
  • Cabinet Slide StorageCabinet Slide Storage
  • Item # 28YH77
  • Mfr. Model # 141000
  • Cabinet Slide Storage, Cold Rolled Steel, Holds 5000 Slides, Number of Slots 0, Number of Compartments 6,...More

Hybridization Oven Inslide Out,115V
  • BOEKEL SCIENTIFIC
  • Hybridization Oven Inslide Out, 115VHybridization Oven Inslide Out,115V
  • Item # 28YJ10
  • Mfr. Model # 241000
  • Hybridization Oven Inslide Out, Temp. Range Ambient Operating Temp Range +10 Degrees C to 75 Degrees C,...More

Hybridization Oven for Little Shot,120V
  • BOEKEL SCIENTIFIC
  • Hybridization Oven for Little Shot, 120VHybridization Oven for Little Shot,120V
  • Item # 28YJ01
  • Mfr. Model # 230502
  • Hybridization Oven for Little Shot, Temp. Range Ambient Operating Temp Range +10 Degrees C to 75 Degrees C,...More

Side Arm Shaft, 4 Position
  • BOEKEL SCIENTIFIC
  • Side Arm Shaft, 4 PositionSide Arm Shaft, 4 Position
  • Item # 28YH53
  • Mfr. Model # 320160
  • Side Arm Shaft, 4 Position, Movement Type Wrist Motion, Weight 1 lb., Material Stainless Steel, For Use With...More

Flask Shaker,Variable Speed,10 lb. Cap
  • BOEKEL SCIENTIFIC
  • Flask Shaker, Variable Speed, 10 lb. CapFlask Shaker,Variable Speed,10 lb. Cap
  • Item # 28YJ06
  • Mfr. Model # 401000
  • Flask Shaker, Variable Speed, Movement Type Wrist Motion, Operating Mode Variable, Speed 0 to 450...More

UV Crosslinker, Adjustable Height,230V
  • BOEKEL SCIENTIFIC
  • UV Crosslinker, Adjustable Height, 230VUV Crosslinker, Adjustable Height,230V
  • Item # 28YH96
  • Mfr. Model # 234100-2
  • UV Crosslinker, Adjustable Height, Temp. Range Ambient Operating Temp Range 16 Degrees C to 28 Degrees C,...More

Ultraviolet Bulb
Test Tube Rack,Holds 44mm x 13mm
  • BOEKEL SCIENTIFIC
  • Test Tube Rack, Holds 44mm x 13mmTest Tube Rack,Holds 44mm x 13mm
  • Item # 28YH64
  • Mfr. Model # 290422
  • Test Tube Rack, Stainless Steel, Holds 44mm x 13mm Tubes, Number of Slots 44, Number of Compartments 0,...More

  • BOEKEL SCIENTIFIC
  • Glass Hybridization BottleGlass Hybridization Bottle
  • Multiple product options available

    Hybridization Bottle, Basic Material Glass, Shape Round, Mouth Narrow, Screw Closure Size 35mm, Body Material Glass, Closure Color Blue, Closure Material Plastic,...More

Sponge Kit for Slide Storage Cabinet
Tray,Stainless Steel,17-1/2 in.
Carousel Drum, 63 x 18.5mm Cult Tubes
Slide Holder Inslide Out
Test Tube Rack,Holds 12mm x 25mm
  • BOEKEL SCIENTIFIC
  • Test Tube Rack, Holds 12mm x 25mmTest Tube Rack,Holds 12mm x 25mm
  • Item # 28YH67
  • Mfr. Model # 290425
  • Test Tube Rack, Stainless Steel, Holds 12mm x 25mm Tubes, Number of Slots 12, Number of Compartments 0,...More

Large Bottle Carousel
Lid, Stainless Steel
Assembly,Side Arm,6 Position,PR
  • BOEKEL SCIENTIFIC
  • Assembly, Side Arm, 6 Position, PRAssembly,Side Arm,6 Position,PR
  • Item # 28YH88
  • Mfr. Model # 320110
  • Assembly, Side Arm, 6 Position, Movement Type Wrist Motion, Weight 1 lb., Material Stainless Steel, For Use...More

Hybridization Oven Inslide Out,230V
  • BOEKEL SCIENTIFIC
  • Hybridization Oven Inslide Out, 230VHybridization Oven Inslide Out,230V
  • Item # 28YJ11
  • Mfr. Model # 241000-2
  • Hybridization Oven Inslide Out, Temp. Range Ambient Operating Temp Range +10 Degrees C to 75 Degrees C,...More

Desiccator,Stainless Steel/Glass
  • BOEKEL SCIENTIFIC
  • Desiccator, Stainless Steel/GlassDesiccator,Stainless Steel/Glass
  • Item # 28YH91
  • Mfr. Model # 1340
  • Desiccator, Inside Dia. 11.5 In.W x 10 In.L x 12 In.H, Overall Height 12-1/2 In., Overall Length 12-1/4 In.,...More

Results per page: 16 | 32 | 48