Skip Content

Filter Results By

Applied Filters Clear All

Concentration
  • View MoreView Less
Container Size
  • View MoreView Less
Container Material
Shelf Life
Brand
  • View MoreView Less
Price
  • View MoreView Less

Lab Supplies

453 Results Found that Include 453 Products

Results per page: 16 | 32 | 48
Phosphate 100 ppm In H2O
  • HIGH-PURITY STANDARDS
  • Phosphate 100 ppm In H2OPhosphate 100 ppm In H2O
  • Item # 30TN59
  • Mfr. Model # IC-PP-100
  • Phosphate 100 ppm In H2O, Concentration 100 ppm, Chemical Formula H2O, Container Size 100mL, Container...More

EPA 200.7 Cal Std 5
  • HIGH-PURITY STANDARDS
  • EPA 200.7 Cal Std 5EPA 200.7 Cal Std 5
  • Item # 30TP43
  • Mfr. Model # ICP-200.7-5-100
  • EPA 200.7 Cal Std 5, Concentration Varied, Container Size 100mL, Container Material HDPE/LDPE, Shelf Life 12...More

Nitrite 100 ppm In H2O
  • HIGH-PURITY STANDARDS
  • Nitrite 100 ppm In H2ONitrite 100 ppm In H2O
  • Item # 30TN02
  • Mfr. Model # IC-N-100
  • Nitrite 100 ppm In H2O, Concentration 100 ppm, Chemical Formula H2O, Container Size 100mL, Container Material...More

Chlorate 100 ppm In H2O
  • HIGH-PURITY STANDARDS
  • Chlorate 100 ppm In H2OChlorate 100 ppm In H2O
  • Item # 30TM27
  • Mfr. Model # IC-CLO3-250
  • Chlorate 100 ppm In H2O, Concentration 100 ppm, Chemical Formula H2O, Container Size 250mL, Container...More

Certified Wasterwater for CN 40 ppm
Chlorate 100 ppm In H2O
  • HIGH-PURITY STANDARDS
  • Chlorate 100 ppm In H2OChlorate 100 ppm In H2O
  • Item # 30TM28
  • Mfr. Model # IC-CLO3-500
  • Chlorate 100 ppm In H2O, Concentration 100 ppm, Chemical Formula H2O, Container Size 500mL, Container...More

Semi-Volatile Internal Standard
  • HIGH-PURITY STANDARDS
  • Semi-Volatile Internal StandardSemi-Volatile Internal Standard
  • Item # 20PH73
  • Mfr. Model # SV-IS-M6C A5
  • Semi-Volatile Internal Standard, Concentration 2000 micrograms/mL, Container Size 5mL, Container Material...More

Lithium 1000 ppm In H2O
  • HIGH-PURITY STANDARDS
  • Lithium 1000 ppm In H2OLithium 1000 ppm In H2O
  • Item # 30TM93
  • Mfr. Model # IC-LI-M-250
  • Lithium 1000 ppm In H2O, Concentration 1000 ppm, Chemical Formula H2O, Container Size 250mL, Container...More

Certified Wasterwater for CN 200 ppm
Bromide 100 ppm In H2O
  • HIGH-PURITY STANDARDS
  • Bromide 100 ppm In H2OBromide 100 ppm In H2O
  • Item # 30TL91
  • Mfr. Model # IC-BR-500
  • Bromide 100 ppm In H2O, Concentration 100 ppm, Chemical Formula H2O, Container Size 500mL, Container Material...More

Chlorate 1000 ppm In H2O
  • HIGH-PURITY STANDARDS
  • Chlorate 1000 ppm In H2OChlorate 1000 ppm In H2O
  • Item # 30TM29
  • Mfr. Model # IC-CLO3-M-100
  • Chlorate 1000 ppm In H2O, Concentration 1000 ppm, Chemical Formula H2O, Container Size 100mL, Container...More

BTEX Mixture,1mL
  • HIGH-PURITY STANDARDS
  • BTEX Mixture, 1mLBTEX Mixture,1mL
  • Item # 20PH47
  • Mfr. Model # BTEX-LM6C A1
  • BTEX Mixture, Concentration 200 micrograms/mL, Container Size 1mL, Container Material Amber Glass, Shelf Life...More

Trihalomethanes Mixture,1mL
  • HIGH-PURITY STANDARDS
  • Trihalomethanes Mixture, 1mLTrihalomethanes Mixture,1mL
  • Item # 20PH74
  • Mfr. Model # THM-HM4C A1
  • Trihalomethanes Mixture, Concentration 2000 micrograms/mL, Container Size 1mL, Container Material Amber...More

RCRA Metals 1000 ppm in 5 Percent HNO3
Lithium 1000 ppm In H2O
  • HIGH-PURITY STANDARDS
  • Lithium 1000 ppm In H2OLithium 1000 ppm In H2O
  • Item # 30TM94
  • Mfr. Model # IC-LI-M-500
  • Lithium 1000 ppm In H2O, Concentration 1000 ppm, Chemical Formula H2O, Container Size 500mL, Container...More

Acetate 1000 ppm In H2O
  • HIGH-PURITY STANDARDS
  • Acetate 1000 ppm In H2OAcetate 1000 ppm In H2O
  • Item # 30TL86
  • Mfr. Model # IC-AC-M-100
  • Acetate 1000 ppm In H2O, Concentration 1000 ppm, Chemical Formula H2O, Container Size 100mL, Container...More

Certified Waster Water for Nutrients
Certified Wasterwater for CN 8 ppm
EPA 200.7 Cal Std 9
  • HIGH-PURITY STANDARDS
  • EPA 200.7 Cal Std 9EPA 200.7 Cal Std 9
  • Item # 30TP60
  • Mfr. Model # ICP-200.7-10-500
  • EPA 200.7 Cal Std 9, Concentration Varied, Container Size 500mL, Container Material HDPE/LDPE, Shelf Life 12...More

Sodium 1000 ppm In H2O
  • HIGH-PURITY STANDARDS
  • Sodium 1000 ppm In H2OSodium 1000 ppm In H2O
  • Item # 30TN09
  • Mfr. Model # IC-NA-M-250
  • Sodium 1000 ppm In H2O, Concentration 1000 ppm, Chemical Formula H2O, Container Size 250mL, Container...More

Bromide 10,000 ppm In H2O
  • HIGH-PURITY STANDARDS
  • Bromide 10,000 ppm In H2OBromide 10,000 ppm In H2O
  • Item # 30TL92
  • Mfr. Model # IC-BR-10M-100
  • Bromide 10,000 ppm In H2O, Concentration 10,000 ppm, Chemical Formula H2O, Container Size 100mL, Container...More

EDB/DBCP Mixture,1mL
  • HIGH-PURITY STANDARDS
  • EDB/DBCP Mixture, 1mLEDB/DBCP Mixture,1mL
  • Item # 20PH38
  • Mfr. Model # 8011-M2C A1
  • EDB/DBCP Mixture, Concentration 2000 micrograms/mL, Container Size 1mL, Container Material Amber Glass, Shelf...More

Cyanide 100 ppm In 2 Percent KOH
  • HIGH-PURITY STANDARDS
  • Cyanide 100 ppm In 2 Percent KOHCyanide 100 ppm In 2 Percent KOH
  • Item # 30TM40
  • Mfr. Model # IC-CN-500
  • Cyanide 100 ppm In 2 Percent KOH, Concentration 100 ppm, Chemical Formula KOH, Container Size 500mL,...More

Fluoride 10,000 ppm In H2O
  • HIGH-PURITY STANDARDS
  • Fluoride 10,000 ppm In H2OFluoride 10,000 ppm In H2O
  • Item # 30TM47
  • Mfr. Model # IC-FF-10M-100
  • Fluoride 10,000 ppm In H2O, Concentration 10,000 ppm, Chemical Formula H2O, Container Size 100mL, Container...More

Chlorate 1000 ppm In H2O
  • HIGH-PURITY STANDARDS
  • Chlorate 1000 ppm In H2OChlorate 1000 ppm In H2O
  • Item # 30TM30
  • Mfr. Model # IC-CLO3-M-250
  • Chlorate 1000 ppm In H2O, Concentration 1000 ppm, Chemical Formula H2O, Container Size 250mL, Container...More

BTEX Mixture,5mL
  • HIGH-PURITY STANDARDS
  • BTEX Mixture, 5mLBTEX Mixture,5mL
  • Item # 20PH48
  • Mfr. Model # BTEX-LM6C A1
  • BTEX Mixture, Concentration 200 micrograms/mL, Container Size 5mL, Container Material Amber Glass, Shelf Life...More

Trihalomethanes Mixture,5mL
  • HIGH-PURITY STANDARDS
  • Trihalomethanes Mixture, 5mLTrihalomethanes Mixture,5mL
  • Item # 20PH75
  • Mfr. Model # THM-HM4C A1-5
  • Trihalomethanes Mixture, Concentration 2000 micrograms/mL, Container Size 5mL, Container Material Amber...More

RCRA Metals 1000 ppm in 5 Percent HNO3
Phosphate 100 ppm In H2O
  • HIGH-PURITY STANDARDS
  • Phosphate 100 ppm In H2OPhosphate 100 ppm In H2O
  • Item # 30TN61
  • Mfr. Model # IC-PP-500
  • Phosphate 100 ppm In H2O, Concentration 100 ppm, Chemical Formula H2O, Container Size 500mL, Container...More

Chloride 10,000 ppm In H2O
  • HIGH-PURITY STANDARDS
  • Chloride 10,000 ppm In H2OChloride 10,000 ppm In H2O
  • Item # 30TM15
  • Mfr. Model # IC-CL-10M-250
  • Chloride 10,000 ppm In H2O, Concentration 10,000 ppm, Chemical Formula H2O, Container Size 250mL, Container...More

EPA 200.8 Cal Std 2
  • HIGH-PURITY STANDARDS
  • EPA 200.8 Cal Std 2EPA 200.8 Cal Std 2
  • Item # 30TP65
  • Mfr. Model # ICP-200.8-2-250
  • EPA 200.8 Cal Std 2, Concentration Varied, Container Size 250mL, Container Material HDPE/LDPE, Shelf Life 12...More

Magnesium 100 ppm In H2O
  • HIGH-PURITY STANDARDS
  • Magnesium 100 ppm In H2OMagnesium 100 ppm In H2O
  • Item # 30TM95
  • Mfr. Model # IC-MG-100
  • Magnesium 100 ppm In H2O, Concentration 100 ppm, Chemical Formula H2O, Container Size 100mL, Container...More

Results per page: 16 | 32 | 48