Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Lab Supplies

16 Results Found that Include 18 Products

Results per page: 16 | 32 | 48
    Graduated Dipper,500 ml,6 Ft Handle
    CUSTOM DIPPER HDPE 6 FEET L 1000 M
    Carboy Graduated5 L
    CONTNR SNAP-ON 5 DRAM PE PK 144
    • DYNALON
    • CONTNR SNAP-ON 5 DRAM PE PK 144Polystyrene Sample Container
    • Item # 3WFV3
    • Mfr. Model # 426364-05
    • Sample Container, Capacity 17mL, Basic Material Plastic, Shape Cylindrical, Mouth Wide, Body Color Clear,...More

    Scoop,Rounded,HDPE,1000mL,White,PK 5
    100 TUBE STGE RACKS F/ 16MM TUBES
    Vial Sample 8ml, PK100
    • DYNALON
    • Vial Sample 8ml, PK100Vial Sample 8ml, PK100
    • Item # 3LEJ2
    • Mfr. Model # 226245-08
    • Sample Vial, Capacity 8 ml., Height 2.3 in., Diameter 0.65 in., Low Density Polyethylene, Translucent,...More

    CONTNR HINGED-LID 1OZ POLYETHYLENE,PK100
    • DYNALON
    • CONTNR HINGED-LID 1OZ POLYETHYLENE, PK100Polyethylene Sample Container
    • Item # 3TWP9
    • Mfr. Model # 226254-1500
    • Sample Container, Capacity 1 oz., Basic Material Plastic, Shape Round, Mouth Wide, Body Color Translucent,...More

    Beaker,PTFE,250mL
    • DYNALON
    • Beaker, PTFE, 250mLChemical Resistant Beaker
    • Item # 3VEV3
    • Mfr. Model # 312064
    • Beaker, Capacity 250mL, PTFE, Natural White, Special Features Virtually Immune to Chemical Attack, Can be...More

    BTL GRAD SQ HDPE 2L WH,PK 6
    • DYNALON
    • BTL GRAD SQ HDPE 2L WH, PK 6High Density Polyethylene Bottle
    • Item # 9EP98
    • Mfr. Model # 201315-2000W
    • Bottle, Capacity 2,000mL, Basic Material Plastic, Shape Square, Mouth Wide, Screw Closure Size 80mm, Body...More

    Bottle Sq w/ Hndl 10 L  Azlon
    • DYNALON
    • Bottle Sq w/ Hndl 10 L AzlonPolypropylene Bottle
    • Item # 3UDT8
    • Mfr. Model # 3UDT8
    • Bottle, Capacity 10L, Basic Material Plastic, Shape Octagonal, Mouth Wide, Screw Closure Size 90mm, Body...More

    • DYNALON
    • Plastic Weighing BottlePlastic Weighing Bottle
    • Multiple product options available

      Weighing Bottle, Basic Material Plastic, Shape Round, Mouth Wide, Body Material Plastic, Closure Color Translucent, Closure Material Polypropylene and Graduation Range...More

    COVER F/ STORAGE SYSTEM
    PIPETTE FILLER 10 ML PVC
    UV-Cuvettes,UltraMicro,15mm Window,PK100
    Stir Bar,Octagonal,PK 12
    Results per page: 16 | 32 | 48