Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Lab Supplies

14 Results Found that Include 18 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Bottle Carrier,Economy,HDPE,500mL
    • DYNALON
    • Low Density Polyethylene Dispensing BottleLow Density Polyethylene Dispensing Bottle
    • Multiple product options available

      Dispensing Bottle, Basic Material Plastic, Shape Round, Mouth Narrow and Body Material Low Density Polyethylene; Varies by Capacity, Screw Closure Size, Height and...More

    Pipette Transfer 5 Ml Bellow,Pk100
    HDPE CYLNDRCL JAR W/CAP 250ML,PK10
    • DYNALON
    • HDPE CYLNDRCL JAR W/CAP 250ML, PK10High Density Polyethylene Jar
    • Item # 9V308
    • Mfr. Model # 226415-0250
    • Jar, Capacity 250mL/8 oz., Basic Material Plastic, Shape Cylindrical, Mouth Wide, Screw Closure Size 68mm,...More

    Utility Funnel Set,PP/HDPE
    Beaker, Poly, 100ml, 12 PK
    • DYNALON
    • Beaker With HandleBeaker With Handle
    • Multiple product options available

      Beaker With Handle and Material of Construction Polypropylene; Varies by Capacity and Graduation Subdivisions

    Beaker Dipper,HDPE,Natural White
    BTL WM GRAD 100 ML LDPE DYNALO,PK10
    • DYNALON
    • BTL WM GRAD 100 ML LDPE DYNALO, PK10Plastic Graduated Bottle
    • Item # 9VX70
    • Mfr. Model # 202415-0100
    • Graduated Bottle, Capacity 100mL, Basic Material Plastic, Shape Round, Mouth Wide, Body Material Plastic,...More

    Beaker Dipper,HDPE,Natural White
    Scoop,White,500mL
    • DYNALON
    • Scoop, White, 500mLScoop,White,500mL
    • Item # 3ZEE2
    • Mfr. Model # 607175
    • Scoop, Corrosion Resistant, Capacity 500mL, Overall Length 13-3/4 In., Overall Width 6-1/4 In., Overall...More

    Clamp,PP,White,PK100
    • DYNALON
    • Clamp, PP, White, PK100Clamp,PP,White,PK100
    • Item # 24AM85
    • Mfr. Model # 670705
    • Clamp, Tubing Accessory, Material of Construction Polypropylene, Color White, Features Easily Operated with...More

    Beads,Aluminum
    • DYNALON
    • Beads, AluminumBeads,Aluminum
    • Item # 41V403
    • Mfr. Model # DQ-02-20BDS
    • Beads, Aluminum, WhiteOverall Diameter 1.71mmMin. Temp. Rating 0 Degrees C, Max. Temp. Rating 5 Degrees C

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More