Skip Content

Filter Results By

Applied Filters Clear All

Product Categories

Lab Supplies

12 Results Found that Include 13 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
30mL Dispensing Bottle, Narrow Mouth, Low Density Polyethylene,&
  • DYNALON
  • 30mL Dispensing Bottle, Narrow Mouth, Low Density Polyethylene, PK 12 Low Density Polyethylene Dispensing Bottle
  • Item # 3TTT1
  • Mfr. Model # 605085-01
  • Dispensing Bottle, Capacity 30mL, Basic Material Plastic, Shape Round, Mouth Narrow, Screw Closure Size...More

Baritainer Jerry Can,HDPE,5L
  • DYNALON
  • Baritainer Jerry Can, HDPE, 5L Baritainer Jerry Can,HDPE,5L
  • Item # 12J125
  • Mfr. Model # 405594-0001
  • Baritainer Jerry Can, 5 Liter Capacity, Height 9.2, Length 7.5, Width 5.7, HDPE/Quoral Material, Color...More

  • DYNALON
  • Beaker With Handle Beaker With Handle
  • Multiple product options available

    Beaker With Handle and Material of Construction Polypropylene; Varies by Capacity and Graduation Subdivisions

Wash Bottle,Integrated,500mL,PK4
  • DYNALON
  • Wash Bottle, Integrated, 500mL, PK4 Wash Bottle
  • Item # 3LET3
  • Mfr. Model # 224115
  • Wash Bottle, Integrated Spout, 500mL Capacity, Narrow Mouth, Bottle Material LDPE, Cap Material...More

Space-Saver Jug,1 Gallon,
Scoop,White,350mL
  • DYNALON
  • Scoop, White, 350mL Scoop,White,350mL
  • Item # 3ZED9
  • Mfr. Model # 607135
  • Scoop, Corrosion Resistant, Capacity 350mL, Overall Length 12 In., Overall Width 4-3/4 In., Overall Height...More

Stir Bar,Disp.,1/2x3/16,PTFE,PK10
Scoop,HDPE,100mL
  • DYNALON
  • Scoop, HDPE, 100mL Scoop,HDPE,100mL
  • Item # 8PF90
  • Mfr. Model # 108085-100
  • Scoop, Ladle Scoop, Capacity 100mL, Overall Length 12 In., Overall Width 2-1/3 In., Overall Height 10.75 In.,...More

Bowl,Polypropylene,White,350.52x160mm
Funnel Anit-Splash 144 Oz
  • DYNALON
  • Funnel Anit-Splash 144 Oz Funnel Anit-Splash 144 Oz
  • Item # 3MLK6
  • Mfr. Model # 408234-0000
  • Anti-Splash Funnel, 144oz Capacity, HDPE Funnel Material, Overall Height 10 In, Funnel Top ID 9 In, Funnel...More

STIR BAR EGG 5/8X1.25 PTFE
Clamp,PP,White,PK25
  • DYNALON
  • Clamp, PP, White, PK25 Clamp,PP,White,PK25
  • Item # 24AM83
  • Mfr. Model # 670755
  • Clamp, Tubing Accessory, Material of Construction Polypropylene, Color White, Features Easily Operated with...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More