Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Lab Supplies

131 Results Found that Include 131 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Silicone Heat Tape,1 x 24 In
  • BRISKHEAT
  • Silicone Heat Tape, 1 x 24 InSilicone Heat Tape,1 x 24 In
  • Item # 13P853
  • Mfr. Model # HSTAT101002
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Heating Cord,120V,288W,24 ft. L
  • BRISKHEAT
  • Heating Cord, 120V, 288W, 24 ft. LHeating Cord,120V,288W,24 ft. L
  • Item # 36TW88
  • Mfr. Model # FFSL81-24
  • Heating Cord, Temp. Range -40 Degrees to 150 Degrees F, Max. Temp. 150 Degrees F, Voltage 120, Wattage 288,...More

Silicone Heat Tape,1/2 x 24 In
  • BRISKHEAT
  • Silicone Heat Tape, 1/2 x 24 InSilicone Heat Tape,1/2 x 24 In
  • Item # 13P848
  • Mfr. Model # HSTAT051002
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Silicone Heat Tape,1/2 x 72 In
  • BRISKHEAT
  • Silicone Heat Tape, 1/2 x 72 InSilicone Heat Tape,1/2 x 72 In
  • Item # 13P850
  • Mfr. Model # HSTAT051006
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Silicone Heat Tape,1/2 x 96 In
  • BRISKHEAT
  • Silicone Heat Tape, 1/2 x 96 InSilicone Heat Tape,1/2 x 96 In
  • Item # 13P851
  • Mfr. Model # HSTAT051008
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Silicone Heating Blanket,12 In. x 12 In.
  • BRISKHEAT
  • Silicone Heating Blanket, 12 In. x 12 In.Silicone Heating Blanket,12 In. x 12 In.
  • Item # 13P827
  • Mfr. Model # SRL12121
  • Silicone Heating Blanket, SRL Series, Temp. Range (-) 60 - (+) 450 F, Max. Temp. 450 Degrees FVoltage 120,...More

Silicone Heat Tape,1 x 48 In
  • BRISKHEAT
  • Silicone Heat Tape, 1 x 48 InSilicone Heat Tape,1 x 48 In
  • Item # 13P854
  • Mfr. Model # HSTAT101004
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Silicone Heat Tape,1/2 x 48 In
  • BRISKHEAT
  • Silicone Heat Tape, 1/2 x 48 InSilicone Heat Tape,1/2 x 48 In
  • Item # 13P849
  • Mfr. Model # HSTAT051004
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Silicone Heat Tape,1 x 96 In
  • BRISKHEAT
  • Silicone Heat Tape, 1 x 96 InSilicone Heat Tape,1 x 96 In
  • Item # 13P856
  • Mfr. Model # HSTAT101008
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Silicone Heat Tape,1 x 72 In
  • BRISKHEAT
  • Silicone Heat Tape, 1 x 72 InSilicone Heat Tape,1 x 72 In
  • Item # 13P855
  • Mfr. Model # HSTAT101006
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

BIH HEAVY INSULATED HEAT TAPES,1x72
  • BRISKHEAT
  • BIH HEAVY INSULATED HEAT TAPES, 1x72BIH HEAVY INSULATED HEAT TAPES,1x72
  • Item # 13P756
  • Mfr. Model # BIH101060L
  • Heating Tape, BIH Series, Temp. Range Controller Dependent, Max. Temp. 900 Degrees FVoltage 120, Wattage 620,...More

BIH HEAVY INSULATED HEAT TAPES,1x96
  • BRISKHEAT
  • BIH HEAVY INSULATED HEAT TAPES, 1x96BIH HEAVY INSULATED HEAT TAPES,1x96
  • Item # 13P757
  • Mfr. Model # BIH101080L
  • Heating Tape, BIH Series, Temp. Range Controller Dependent, Max. Temp. 900 Degrees FVoltage 120, Wattage 830,...More

Silicone Heating Tape,1 x 48 In,120V
  • BRISKHEAT
  • Silicone Heating Tape, 1 x 48 In, 120VSilicone Heating Tape,1 x 48 In,120V
  • Item # 13P796
  • Mfr. Model # BS0101040L
  • Silicone Heating Tape, BS0 Series, Temp. Range Controller Dependent, Max. Temp. 450 Degrees FVoltage 120,...More

BIH HEAVY INSULATED HEAT TAPES,1x144
  • BRISKHEAT
  • BIH HEAVY INSULATED HEAT TAPES, 1x144BIH HEAVY INSULATED HEAT TAPES,1x144
  • Item # 13P759
  • Mfr. Model # BIH101120L
  • Heating Tape, BIH Series, Temp. Range Controller Dependent, Max. Temp. 900 Degrees FVoltage 120, Wattage...More

SILICONE HEAT TAPE 1 x 96 120V,418 WATTS
  • BRISKHEAT
  • SILICONE HEAT TAPE 1 x 96 120V, 418 WATTSSILICONE HEAT TAPE 1 x 96 120V,418 WATTS
  • Item # 13P798
  • Mfr. Model # BS0101080L
  • Silicone Heating Tape, BS0 Series, Temp. Range Controller Dependent, Max. Temp. 450 Degrees FVoltage 120,...More

SILICONE HEAT TAPE 1/2x96 120V,209 WATT
  • BRISKHEAT
  • SILICONE HEAT TAPE 1/2x96 120V, 209 WATTSILICONE HEAT TAPE 1/2x96 120V,209 WATT
  • Item # 13P792
  • Mfr. Model # BS0051080L
  • Silicone Heating Tape, BS0 Series, Temp. Range Controller Dependent, Max. Temp. 450 Degrees FVoltage 120,...More

Heating Blanket,120V,180W,12 in. L
Heating Blanket,240V,180W,24 in. L
Heating Cord,120V,600W,50 ft. L
  • BRISKHEAT
  • Heating Cord, 120V, 600W, 50 ft. LHeating Cord,120V,600W,50 ft. L
  • Item # 36TW89
  • Mfr. Model # FFSL81-50
  • Heating Cord, Temp. Range -40 Degrees to 150 Degrees F, Max. Temp. 150 Degrees F, Voltage 120, Wattage 600,...More

Heating Blanket,120V,360W,24 in. L
Heating Blanket,120V,180W,12 in. W
Heating Blanket,450 deg F,180W,12 in. L
Heating Blanket,240V,180W,12 in. W
Heating Blanket,240V,90W,6 in. W
  • BRISKHEAT
  • Heating Blanket, 240V, 90W, 6 in. WHeating Blanket,240V,90W,6 in. W
  • Item # 36TX30
  • Mfr. Model # SRP06122P
  • Heating Blanket, Temp. Range -60 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 240, Wattage 90,...More

Heating Blanket,120V,180W,6 in. W
  • BRISKHEAT
  • Heating Blanket, 120V, 180W, 6 in. WHeating Blanket,120V,180W,6 in. W
  • Item # 36TX21
  • Mfr. Model # SRP06241P
  • Heating Blanket, Temp. Range -60 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 120, Wattage...More

Heating Blanket,240V,360W,24 in. L
Heating Blanket,120V,90W,12 in. L
  • BRISKHEAT
  • Heating Blanket, 120V, 90W, 12 in. LHeating Blanket,120V,90W,12 in. L
  • Item # 36TX20
  • Mfr. Model # SRP06121P
  • Heating Blanket, Temp. Range -60 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 120, Wattage 90,...More

Heating Blanket,120V,360W,12 in. L
Heating Blanket,240V,360W,12 in. L
Heating Mantle,0.75A
Heating Mantle,1.125A
Heating Tape,0.3A
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More