Skip Content

Filter Results By

Applied Filters Clear All

Lab Supplies

13 Results Found that Include 13 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Magnetic Stirring Hot Plate,7.5 x 7.5In.
Digital Dry Bath, 1 Block
  • BENCHMARK SCIENTIFIC
  • Digital Dry Bath, 1 Block Digital Dry Bath, 1 Block
  • Item # 9V392
  • Mfr. Model # BSH1001
  • Digital Dry Bath Block, Temp. Range (C) Ambient +5 to 150, Height 3.2, Width 7.8, Depth 9, Accuracy +/-0.2C,...More

  • Category : Dry Baths
Myfuge12 Mini Centrifuge
  • BENCHMARK SCIENTIFIC
  • Myfuge12 Mini Centrifuge Myfuge12 Mini Centrifuge
  • Item # 14N155
  • Mfr. Model # C1012
  • Mini-Centrifuge, Movement Type Spinning/Centrifugal, Operating Mode Continuous, Speed 5,500 rpm, Weight...More

  • Category : Centrifuges
Homogenizer Stand
3D Rocker,10inx7.5in,Platform,Flat Mat
Digital Dry Bath, ABS
  • BENCHMARK SCIENTIFIC
  • Digital Dry Bath, ABS Digital Dry Bath, ABS
  • Item # 26VC10
  • Mfr. Model # BSH5001-E
  • Digital Dry Bath, Material ABS, Temp. Range (C) Ambient +5 to 105 Degrees , Max. Temp. (C) 105 Degrees ,...More

  • Category : Dry Baths
Digital Dry Bath, ABS
  • BENCHMARK SCIENTIFIC
  • Digital Dry Bath, ABS Digital Dry Bath, ABS
  • Item # 26VC09
  • Mfr. Model # BSH5001
  • Digital Dry Bath, Material ABS, Temp. Range (C) Ambient +5 to 105 Degrees , Max. Temp. (C) 105 Degrees ,...More

  • Category : Dry Baths
Rocker,For Use With H2200-H,H2200-HC
Rocker,For Use With H2200-H,H2200-HC
Universal Spring Platform
Agarose 500g
  • BENCHMARK SCIENTIFIC
  • Agarose 500g Agarose 500g
  • Item # 14N156
  • Mfr. Model # A1705
  • Agarose, Contains Agarose, Application Molecular Biology, Container Size 500g, Container Material HDPE,...More

  • Category : Detection Reagents
3D Shaker,10inx7.5in,Platform,Dimple Mat
3D Shaker,12inx12in,Platform,Dimpled Mat
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More