Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Lab Supplies

29 Results Found that Include 35 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Burette,25mL
    • BEL-ART - SCIENCEWARE
    • Burette, 25mLBurette,25mL
    • Item # 46D014
    • Mfr. Model # 37915-1025
    • Burette, Material of Construction Borosilicate Glass Burette, Polyethylene Screw Cap, Base and Bottle,...More

    • BEL-ART - SCIENCEWARE
    • High Density Polyethylene BottleHigh Density Polyethylene Bottle
    • Multiple product options available

      Bottle, Basic Material Plastic, Body Material High Density Polyethylene and Graduation Range Not Specified; Varies by Capacity, Mouth, Screw Closure Size, Height,...More

    Scoop,125mL,PK100
    • BEL-ART - SCIENCEWARE
    • Scoop, 125mL, PK100Scoop,125mL,PK100
    • Item # 46C973
    • Mfr. Model # 36924-0000
    • ScoopCapacity 125mL, Overall Length 22.1cmWhite with Clear Lid, PolystyreneBowl Size 2.5 x 8.9 x 4.4cmPackage...More

    BURET SELF-ZEROING GLASS 25 ML
    • BEL-ART - SCIENCEWARE
    • BURET SELF-ZEROING GLASS 25 MLBURET SELF-ZEROING GLASS 25 ML
    • Item # 9CFA0
    • Mfr. Model # 37918-0111
    • Automatic Burette, Capacity 25, Graduation Subdivisions 0.10mL, Color Blue on White, Stopcock Material...More

    BURET SELF-ZEROING GLASS 15 ML BEL-ART
    BOTTLE CARRIER 6 SECTIONS POLYETHYLENE
    SMPLR 3 ZONE POWDER 22 IN L AL
    Knife,White,PK200
    Bottle,8 oz.,PK250
    • BEL-ART - SCIENCEWARE
    • Bottle, 8 oz., PK250Polypropylene Bottle
    • Item # 46C778
    • Mfr. Model # 10632-9006
    • Bottle, Capacity 8 oz., Basic Material Plastic, Shape Cylindrical, Mouth Wide, Screw Closure Size 45mm, Body...More

    Microscope Slide Tray Cabinet
    • BEL-ART - SCIENCEWARE
    • Microscope Slide Tray CabinetMicroscope Slide Tray Cabinet
    • Item # 46D062
    • Mfr. Model # 44583-0000
    • Microscope Slide Tray Cabinet, Polypropylene, Height 10 In., Width 8.188 In., Length 14 In.For Use With Mf....More

    Aspirator Bottle,1 gal.
    • BEL-ART - SCIENCEWARE
    • Aspirator Bottle, 1 gal.Polypropylene Aspirator Bottle
    • Item # 46C909
    • Mfr. Model # 19917-0002
    • Aspirator Bottle, Capacity 160 oz., Basic Material Plastic, Shape Cylindrical, Mouth Narrow, Body Color Blue,...More

    Sterile Plate,96 Deep Well,PK24
    Disc,Filter Paper,24 in,PK100
    • BEL-ART - SCIENCEWARE
    • Disc, Filter Paper, 24 in, PK100Disc,Filter Paper,24 in,PK100
    • Item # 46C845
    • Mfr. Model # 14632-0024
    • Filter Paper, Material Creped White Cellulose, Pore Size Retain Particles As Small As 3 MicronsHeight 24...More

    Burette,10mL
    • BEL-ART - SCIENCEWARE
    • Burette, 10mLBurette,10mL
    • Item # 46D015
    • Mfr. Model # 37918-0109
    • Burette, Material of Construction Glass Burette, Polyethylene Screw Cap, Base, Filling Tube and Bottle,...More

    Mini Desiccator
    • BEL-ART - SCIENCEWARE
    • Mini DesiccatorMini Desiccator
    • Item # 46D057
    • Mfr. Model # 42075-1002
    • Desiccator, Mini, Capacity (12) 12 oz. Soda CansOverall Height 8.5 In., Overall Length 13.3 In., Overall...More

    Burette,25mL
    • BEL-ART - SCIENCEWARE
    • Burette, 25mLBurette,25mL
    • Item # 46D013
    • Mfr. Model # 37915-0525
    • Burette, Material of Construction Borosilicate Glass Burette, Polyethylene Screw Cap, Base and Bottle,...More

    Colorimeter Solution Cell,20/40mm
    Desiccator Cab,Blue End Caps
    • BEL-ART - SCIENCEWARE
    • Desiccator Cab, Blue End CapsDesiccator Cab,Blue End Caps
    • Item # 46D045
    • Mfr. Model # 42071-0006
    • Desiccator Cab, Capacity (20) 12 oz. Soda CansOverall Height 8.4 In., Overall Length 13.4 In., Overall Width...More

    Two Tier Nonelec Drying Rack,Benchtop
    • BEL-ART - SCIENCEWARE
    • Two Tier Nonelec Drying Rack, BenchtopTwo Tier Nonelec Drying Rack,Benchtop
    • Item # 21TT76
    • Mfr. Model # 18933-0022
    • Two Tier Nonelectric Drying Rack, Benchtop, Height 15-2/5 In., Width 10 In. Footprint, Length 14-3/4 In....More

    Inhalation Narcosis Chamber
    • BEL-ART - SCIENCEWARE
    • Inhalation Narcosis ChamberInhalation Narcosis Chamber
    • Item # 21TT74
    • Mfr. Model # 46420-0002
    • Inhalation Narcosis Chamber, Chamber Width Maximum ID 197mm, Top ID 178mm, Chamber Height Height From...More

    STIRRING BAR,PTFE,DISP,1.6X5/16,PK100
    Imhoff cone a separation funnel rack
    SCOOP METL DETECTABLE 125ML,PK100
    SPINBOX,STIRRING BAR,PTFE,ASST,PK22
    Laboratory Tray
    • BEL-ART - SCIENCEWARE
    • Laboratory TrayLaboratory Tray
    • Item # 3ZFV9
    • Mfr. Model # 16295-0000
    • Laboratory Tray With Faucet, LDPE, Height 6 In., Width 17-1/2 In., Length 23-1/2 In., Capacity 10.68 gal

    SAMPLER NEEDLE POINT 7/8 IN
    MAG STIRRER BATT OPERATED
    SPINBOX,STIRRING BAR,PTFE,ASST,24PK
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More