Skip Content

Filter Results By

Applied Filters Clear All

Lab Supplies

21 Results Found that Include 21 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Carrier,Acid/Solvent Carrier
    • BEL-ART - SCIENCEWARE
    • Carrier, Acid/Solvent CarrierCarrier,Acid/Solvent Carrier
    • Item # 35V664
    • Mfr. Model # 169570000
    • Carrier, Acid/Solvent Carrier, Holds Standard Us 2.5L Reagent Bottle, Number of Compartments 1, Height 13-1/2...More

    Snap Cap Container,26mLm,PK144
    RACK PETRI DISH WH 7 IN HX8.25
    16 oz., Bottle Wide Mouth,High Density Polyethylene, PK, 12
    • BEL-ART - SCIENCEWARE
    • 16 oz., Bottle Wide Mouth, High Density Polyethylene, PK, 12High Density Polyethylene Bottle
    • Item # 35V630
    • Mfr. Model # 106250007
    • Bottle, Capacity 16 oz., Basic Material Plastic, Shape Cylindrical, Mouth Wide, Screw Closure Size 53mm, Body...More

    Buchner Funnel,875,mL
    Wash Bottle,Std Spout,250mL,Red,PK12
    • BEL-ART - SCIENCEWARE
    • Wash Bottle, Std Spout, 250mL, Red, PK12Wash Bottle
    • Item # 46C786
    • Mfr. Model # F11620-0250
    • Wash Bottle, Standard Spout, 250mL Capacity, Wide Mouth, Bottle Material LDPE, Cap Material Polypropylene,...More

    Microscope Coverslips,PK1000
    Pestles,PK100
    Microscope Slide Tray,13.5 in,PK6
    Cryo Safe Freeze Control
    • BEL-ART - SCIENCEWARE
    • Cryo Safe Freeze ControlCryo Safe Freeze Control
    • Item # 46C894
    • Mfr. Model # 18844-0000
    • Cryo Safe Freeze Control, Body - Clear Polycarbonate, Screw Closure-High Density Polyethylene, 18 Well Vial...More

    Rnd Bubble Rk,Floating w Hold Down Disk
    • BEL-ART - SCIENCEWARE
    • Rnd Bubble Rk, Floating w Hold Down DiskRnd Bubble Rk,Floating w Hold Down Disk
    • Item # 21TR72
    • Mfr. Model # 37084-0008
    • Round Bubble Rack, Floating with Hold Down Disk, Holds 1.5mL Microcentrifuge Tubes, Number of Slots 8,...More

    Centrifuge Tube Rack,Slanted,Blue
    • BEL-ART - SCIENCEWARE
    • Centrifuge Tube Rack, Slanted, BlueCentrifuge Tube Rack,Slanted,Blue
    • Item # 21TR84
    • Mfr. Model # 18794-0028
    • Centrifuge Tube Rack, Slanted, Holds 50mL, Number of Slots 8, Compartment Size Square Opening 1-1/5 x 1-1/5...More

    Graduated Beaker,150ml,Polyprop,PK12
    • BEL-ART - SCIENCEWARE
    • Graduated Beaker, 150ml, Polyprop, PK12Graduated Beaker,150ml,Polyprop,PK12
    • Item # 21TR76
    • Mfr. Model # F26212-0000
    • Graduated Beaker, Capacity 150ml, Graduation Subdivisions 25ml, Material of Construction Polypropylene, Color...More

    Mouse Restrainer,Autoclavable
    • BEL-ART - SCIENCEWARE
    • Mouse Restrainer, AutoclavableMouse Restrainer,Autoclavable
    • Item # 21TR81
    • Mfr. Model # 46401-0000
    • Mouse Restrainer, Autoclavable, Holds Holds Mice 18-35g, Number of Compartments 1, Height 2-3/5 In., Width...More

    32 oz., Bottle Narrow Mouth,Polypropylene, PK, 6
    • BEL-ART - SCIENCEWARE
    • 32 oz., Bottle Narrow Mouth, Polypropylene, PK, 6Polypropylene Bottle
    • Item # 35V619
    • Mfr. Model # 106310008
    • Bottle, Capacity 32 oz., Basic Material Plastic, Shape Round, Mouth Narrow, Screw Closure Size 38mm, Body...More

    CLAMP SWING JAW 3/4 IN STL,PK3
    SPINSTAR,STIRRING BAR,PTFE,2-3/4
    4,000mL, Mason Jar Wide Mouth,Polypropylene, PK, 2
    • BEL-ART - SCIENCEWARE
    • 4,000mL, Mason Jar Wide Mouth, Polypropylene, PK, 2Polypropylene Mason Jar
    • Item # 9NNN3
    • Mfr. Model # 10916-0000
    • Mason Jar, Capacity 4,000mL, Basic Material Plastic, Shape Cylindrical, Mouth Wide, Screw Closure Size 70mm,...More

    MICROSCOPE SLIDE DISPENSER
    Easyplate Turntable
    • BEL-ART - SCIENCEWARE
    • Easyplate TurntableEasyplate Turntable
    • Item # 12U062
    • Mfr. Model # 18982-1000
    • Rack, Rack, Holds 1, Number of Slots na, Number of Compartments na, Height 5-1/2 In., Dia. 9 In., Material...More

    Cylinder,PS,Cloning,Sterile,Small,PK50
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More