Skip Content

Filter Results By

Applied Filters Clear All

Lab Supplies

60 Results Found that Include 70 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Magnetic Stir Bar,Octagonal,PK6
Imhoff Cone,Polypropylene
Wire Rack Holds 16  50ml Tubes
  • BEL-ART - SCIENCEWARE
  • Wire Rack Holds 16 50ml Tubes Wire Rack Holds 16 50ml Tubes
  • Item # 8CJF6
  • Mfr. Model # 187940001
  • Conical Tube Rack, Full Rack, Holds Centrifuge Tubes, Number of Slots 16 Places, Number of Compartments 16...More

8 oz. Bottle, Wide Mouth, Low Density Polyethylene, PK
  • BEL-ART - SCIENCEWARE
  • 8 oz. Bottle, Wide Mouth, Low Density Polyethylene, PK 12 Low Density Polyethylene Bottle
  • Item # 35V607
  • Mfr. Model # 106260006
  • Bottle, Capacity 8 oz., Basic Material Plastic, Shape Cylindrical, Mouth Wide, Screw Closure Size 45mm, Body...More

Stir Bar,Flea,Micro Pack,PK6
FLEX MAG RETRIEVER 5/8 IN R
Multipurpose Tray with Lid,Autoclavable
  • BEL-ART - SCIENCEWARE
  • Multipurpose Tray with Lid, Autoclavable Multipurpose Tray with Lid,Autoclavable
  • Item # 21TR20
  • Mfr. Model # 16230-0000
  • Multipurpose Tray w/ Lid, Autoclavable, Height 3 In., Width 10-3/4 In., Length 8 In., Material Polypropylene,...More

STIR BAR ORGANIZER
RACK TEST TUBE EPOXY COATED 10-13
  • BEL-ART - SCIENCEWARE
  • RACK TEST TUBE EPOXY COATED 10-13 RACK TEST TUBE EPOXY COATED 10-13
  • Item # 8AX03
  • Mfr. Model # 18750-0001
  • Test Tube Rack, Full Rack, Holds Test Tubes, Number of Slots 72 Places, Number of Compartments 72 Places,...More

  • BEL-ART - SCIENCEWARE
  • High Density Polyethylene Bottle High Density Polyethylene Bottle
  • Multiple product options available

    Bottle, Basic Material Plastic, Body Material High Density Polyethylene and Graduation Range Not Specified; Varies by Capacity, Mouth, Screw Closure Size, Height,...More

SPINPAK,STIRRING BAR,TEF,1.1/2X5/16,PK6
Funnel,1.15 gal.,Polypropylene,White
  • BEL-ART - SCIENCEWARE
  • Funnel, 1.15 gal., Polypropylene, White Funnel,1.15 gal.,Polypropylene,White
  • Item # 9L451
  • Mfr. Model # 14712-0250
  • Funnel, Capacity 1.15 gal./4.3 L, Funnel Material Polypropylene, Overall Height 12-1/2 In./309mm, Funnel Max...More

REPL STOPCOCK F/ DSCCTR SCIENC
Wire Rack Holds 8 50ml tubes
  • BEL-ART - SCIENCEWARE
  • Wire Rack Holds 8 50ml tubes Wire Rack Holds 8 50ml tubes
  • Item # 8CJF5
  • Mfr. Model # 187940000
  • Conical Tube Rack, Full Rack, Holds Centrifuge Tubes, Number of Slots 8 Places, Number of Compartments 8...More

8 oz. Jar, Wide Mouth, Plastic, PK 12
  • BEL-ART - SCIENCEWARE
  • 8 oz. Jar, Wide Mouth, Plastic, PK 12 8 oz. Jar, Wide Mouth, Plastic, PK 12
  • Item # 9AT84
  • Mfr. Model # 17911-0000
  • Jar, Capacity 8 oz., Basic Material Plastic, Shape Straight Sided, Mouth Wide, Body Color White, Body...More

Polyethylene Jerrican,With Spout,5 L Cap
RACK TEST TUBE EPOXY COATED 18-20M
RACK TEST TUBE EPOXY COATED 15-16M
Beaker,600mL,PK4
  • BEL-ART - SCIENCEWARE
  • Beaker, 600mL, PK4 Beaker
  • Item # 46C944
  • Mfr. Model # F26215-0000
  • BeakerCapacity 600mL, Graduation Subdivisions 100mL, Material of Construction Polypropylene, Color...More

Stopcock,3 Way,4mm ID
  • BEL-ART - SCIENCEWARE
  • Stopcock, 3 Way, 4mm ID Stopcock,3 Way,4mm ID
  • Item # 46C958
  • Mfr. Model # 30895-0000
  • StopcockInside Dia. 4mm Bore Size, Accepts Tubing ID 4mmMaterial of Construction PTFE/PolypropyleneIncludes...More

Funnel,32.8mL,PK12
  • BEL-ART - SCIENCEWARE
  • Funnel, 32.8mL, PK12 Funnel,32.8mL,PK12
  • Item # 46C848
  • Mfr. Model # 14676-0055
  • Funnel, Capacity 32.8mL, Funnel Material PolypropyleneFunnel Top ID 55mmStem OD 8mmStem Length 60mmPackage...More

Cryo Safe Storage,PK4
  • BEL-ART - SCIENCEWARE
  • Cryo Safe Storage, PK4 Cryo Safe Storage,PK4
  • Item # 46C896
  • Mfr. Model # 18849-0001
  • Cryo Safe Storage, PolycarbonateOverall Height 2 In., Overall Width 5.25 In., Overall Length 5.25 In.Holds 81...More

Pipetting Device,96 Well
ERGOPET WIRE SUPPORT STAND
Sterile Cloning Disc,1/8 in,PK100
Funnel,Heavy Duty,7-1/4in,PK3
  • BEL-ART - SCIENCEWARE
  • Funnel, Heavy Duty, 7-1/4in, PK3 Funnel,Heavy Duty,7-1/4in,PK3
  • Item # 21TR54
  • Mfr. Model # 14698-0000
  • Heavy Duty Funnel, Capacity 720ml, Funnel Material Polypropylene, Overall Height 7.375 In., Funnel Top ID...More

Funnel,Powder,65mm,PK12
  • BEL-ART - SCIENCEWARE
  • Funnel, Powder, 65mm, PK12 Funnel,Powder,65mm,PK12
  • Item # 21TR63
  • Mfr. Model # 14660-0065
  • Powder Funnel, Capacity 49ml, Funnel Material Polypropylene, Overall Height 2.78 In., Funnel Top ID 2.55 In.,...More

Test Tube Rack,Full-View,22 to 25mm
  • BEL-ART - SCIENCEWARE
  • Test Tube Rack, Full-View, 22 to 25mm Test Tube Rack,Full-View,22 to 25mm
  • Item # 21TR17
  • Mfr. Model # 18914-0000
  • Test Tube Rack, Full-View Support, Holds 22 to 25mm Test Tubes, Number of Slots 30, Height 3 In., Width...More

Test Tube Rack,Heavy Duty
  • BEL-ART - SCIENCEWARE
  • Test Tube Rack, Heavy Duty Test Tube Rack,Heavy Duty
  • Item # 21TR22
  • Mfr. Model # 18856-0000
  • Test Tube Rack, Heavy Duty, Holds 13 to 16mm Test Tubes, Number of Slots 50, Compartment Size Opening...More

Rack,Floating,Polypropylene,PK4
  • BEL-ART - SCIENCEWARE
  • Rack, Floating, Polypropylene, PK4 Rack,Floating,Polypropylene,PK4
  • Item # 21TR35
  • Mfr. Model # 18876-0000
  • Rack, Floating, Holds 1.5mL Microcentrifuge Tubes, Number of Slots 24, Compartment Size Opening Diameter 7/16...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More